Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cup Brush

3.00 (52)
Metal Fittings Diameter (mm)
62(+/-0.3)
Grinder Wheel Diameter (phi mm)
100
Wire Diameter (phi mm)
0.3-0.35
Weight (kg)
0.2(+/-0.01)
...see all>
Product Options
ADD TO CART
Material (cup parts) Outer Diameter (phi mm) Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cup parts) Outer Diameter (phi mm) Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel (surface - red powder coating) 75 10 12500 1.5 1box(6pc) 1 - 18819982 40.99 SGD
In stock
Steel (front - red powder coating) 75(+/-0.2) M10xP1.5 12000 - 1PC 1 - 06747194 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 9
2 star 4
1 star 17
Review Rating: 3.00
52 Customer Reviews
The reviews are automatic translation.
Rust removal on painted surface
4
From Japan
On 2018-05-31 14:41:43
Rust was well removed and the surface after polishing was also beautiful It is several times easier than using a wire brush
This review is about item#6747194.
Motorcycle maintenance
5
From Japan
On 2018-05-29 09:14:31
It is excellent in cost performance, it is cheap so it is always in stock.
This review is about item#6747194.
Metal polishing
4
From Japan
On 2018-05-17 22:13:27
I think the goods themselves are good. For my own use the brush was a bit thick and too hard.
This review is about item#6747194.
I am using it for rust
5
From Japan
On 2018-05-13 19:08:43
I am using it to drop the rust etc. of the stairway steel. Consumable goods It is nice that it is cheap
This review is about item#6747194.
At work
3
From Japan
On 2018-03-20 17:26:39
I think that the price is cheap. However, the wire is too soft.
This review is about item#18819982.
Rust removal work
5
From Japan
On 2018-01-31 14:38:00
The price is cheap and it saves expenses, it is saved, quality does not matter.
This review is about item#6747194.
Rust removal work
1
From Japan
On 2018-01-24 18:02:49
Although the price is cheap, wire comes out quickly and it is dangerous. I was sorely stuck in my clothes. Durability is too bad, as the brush will escape rather than decrease. It will not be used.
This review is about item#18819982.
It is used to drop iron rust.
5
From Japan
On 2017-12-22 17:17:32
It is useful because it saves labor and makes work cleaner than polishing with sandpaper.
This review is about item#6747194.
Painting peeled off
3
From Japan
On 2017-11-13 22:13:04
It is appreciated but it is appreciated but there is no durability, and even a brushed brush penetrates clothes and it hurts on my skin and it hurts
This review is about item#6747194.
During machine maintenance
3
From Japan
On 2017-07-10 08:46:45
It was able to be used without problems. I am satisfied because it is cheap.
This review is about item#06747194.

Related Products