Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8 - 1 3/8 3 - 35 145 1PC 1 CT-105 06747343 -
Discontinued
[x]
1/4 - 2 5 - 50 185 1PC 1 CT-107 06747361 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 4
2 star 0
1 star 4
Review Rating: 4.11
28 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2017-06-10 12:48:13
Cost performance is the best. It is easy to use (^ ^)
This review is about item#6747343.
Air conditioning piping
5
From Japan
On 2016-06-09 18:53:50
It was able to be used normally. Convenient.
This review is about item#06747343.
Cutting of PVC pipe
5
From Japan
On 2016-06-07 16:28:01
I bought it for cutting of PVC pipe, but it will be properly used for the price, and the PVC pipes will easily cut and I feel the burr less. It was a good shopping.
This review is about item#06747343.
Piping work
5
From Japan
On 2016-05-18 22:16:21
It was nice to use it easily on site.
This review is about item#06747343.
assembly
5
From Japan
On 2016-03-30 08:23:48
I think cost performance is good.
This review is about item#06747361.
Salt Vicut
5
From Japan
On 2015-09-23 11:35:52
Easy Convenience words Clamp and turn pipes or cutters in a circle, repeat several times to cut cleanly. Clamping the blade shallowly did not require much power. It is the best if a replacement blade is included.
This review is about item#06747343.
Cutting of 15 mm diameter, 1.5 mm thick steel pipe
1
From Japan
On 2015-08-26 14:13:11
I bought it for cutting a 15 mm diameter, 1.5 mm thick steel pipe. At first it was easy to use, but in the end I tried to use it 4 times, the blade breaks, I do not know which one to use to buy a replacement blade. If you can, please teach us the part number of the replacement blade you can use.
This review is about item#06747343.
Φ 5 mm for cutting
5
From Japan
On 2015-06-29 20:45:39
It was the first purchase for cutting copper wire. Just put the line and occupy the screw at hand and turn the opportunity. It was easy to use according to the movie, and it was safe to use it. I am thankful that it is affordable.
This review is about item#06747361.
To cut the copper pipe
5
From Japan
On 2015-06-29 16:55:46
I used it immediately to cut a copper tube of 5 mm in diameter. I was able to cut it immediately with comfortable use.
This review is about item#06747361.
Cutting pipe
5
From Japan
On 2015-05-13 20:09:19
I chose an inexpensive one because I have opportunities to use it at home.
This review is about item#06747343.

Related Products