Buy more than* S$200* and get FREE SHIPPING

Pipe Reamer

3.52 (25)
Purpose
use for the copper tube vinyl chloride pipe, use for the copper tube vinyl chloride pipe
Compatible Tube Diameter (inch)
3/16 - 1 1/2
Compatible Pipe Diameter (phi mm)
about4-38
Outside Diameter x Inside Diameter (phi mm)
48x40
Overall Length (mm)
43
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-208 06747255 12.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 7
2 star 5
1 star 1
Review Rating: 3.52
25 Customer Reviews
The reviews are automatic translation.
Of PVC pipe deburring
3
From Japan
On 2017-03-29 15:23:05
It turned up and of cut after cut in the pipe cutter, the best is to take the burrs. However, depending on the thickness of the pipe, since the middle 's central point is not fixed, I thought it was useful to have a cap, such as thin things come center.
This review is about item#6747255.
Piping work
5
From Japan
On 2017-01-17 20:47:35
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#6747255.
Replacement of PVC pipe
3
From Japan
On 2016-11-06 16:49:17
I think that it is useful to chamfer. Just scraping surface has slightly rattled. The trick is the feeling to be in better knowing.
This review is about item#6747255.
Plumbing
2
From Japan
On 2016-02-09 20:03:32
Intends Yasukaro ... is the impression I. Internal water pressure I've used to try something affordable small for inspection, but the chamfered part is I have a slightly jagged impression, I thought a little Na as a finish. But in size as a masking tape a few pieces of much of the affordable size is not exactly the luggage.
This review is about item#06747255.
Work use
5
From Japan
On 2015-12-07 22:50:52
We become indebted to. Thank you with a quick response. We come in handy in the copper tube deburring. Thank you when there is something also.
This review is about item#06747255.
Equipment work
3
From Japan
On 2015-10-22 11:15:08
I would like to also buy if there is an opportunity.
This review is about item#06747255.
Relocation of air conditioning
4
From Japan
On 2014-10-06 18:03:15
2 minutes 3 minutes of the piping another round ease likely to handle better shape is small to use to work. Function as a deburring also said that in the perfect finish of the flare was also good.
This review is about item#06747255.
Deburring of the pipe
5
From Japan
On 2013-12-27 20:29:58
Color compared with those of other manufacturers is dark. Is the same as those of other manufacturers not feel particularly uncomfortable uses. But it is slightly but received a weak likely impression body.
This review is about item#06747255.
chamfer
4
From Japan
On 2013-10-20 20:56:00
It is ○ and are standing a little more edge. Feeling that was used was intended to go reasonable satisfaction.
This review is about item#06747255.
Air conditioning plumbing of the home
2
From Japan
On 2013-09-07 00:05:35
I bought because it was cheap, but not take the painful quite burr turning thicker part to seize, to eventually finish with a cutter. And put a curved blade turn with the handle, I think that those types of cutting edge twirl is good.
This review is about item#06747255.

Related Products