Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube Bender, Inch Type

4.50 (2)
Tube Thickness (mm)
Copper pipe =>Less than 1.2mm Aluminum pipe =>Less than 1.0mm
Description 2
Copper and aluminium pipes can bend from 0 to 180 degrees.
...see all>
Product Options
ADD TO CART
Radius Curvature (inch [mm]) Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Radius Curvature (inch [mm]) Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 / 16 [About 14] 1/4 About 6 220 1PC 1 CT-364A-04 06747264 -
Discontinued
[x]
1 1 / 2 [about 38] 1/2 About 12 440 1PC 1 CT-364A-08 06747291 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bending of thin copper pipe
4
From Japan
On 2014-02-02 20:48:13
Because the price was very cheap, I thought that "I should use it for the time being", but I bought it, it was a comfortable feeling with a certain maker item and no color that my fellow had, which I could purchase at that price There is no way I can only say it is very lucky ♪
This review is about item#06747282.
I used it for Krall's work
5
From Japan
On 2011-03-28 19:21:57
It bends beautifully and the force is reduced by half
This review is about item#06747282.

Related Products