Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3 Size Tube Bender, Inch Type

4.75 (8)
Purpose
Accurately bends soft copper and soft viscoelastic quality aluminum pipes, Accurately bends soft copper and soft viscoelastic quality aluminum pipes
Tube Thickness (mm)
Copper pipe =>Less than 1.2mm Soft aluminum tube => 1.0 mm or less
Radius Curvature (inch [mm])
11/16 [About 17]
Compatible Tube Diameter (inch)
1/4, 5/16, 3/8
Overall Length (mm)
200
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-368 06747246 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Stainless steel bar processing
4
From Japan
On 2017-07-28 00:30:23
If it is not longer than the moving part, the tube will float during bending. Personally I have achieved practical use so there is no problem.
This review is about item#06747246.
Bending of air conditioning piping
5
From Japan
On 2015-09-07 22:15:05
Used for bending air conditioning piping. It turns easier than I thought it is convenient. The feeling is transmitted more than I thought.
This review is about item#06747246.
Installation work of air conditioner
5
From Japan
On 2015-08-08 17:31:36
I was able to work easily even in a small place and it was very good.
This review is about item#06747246.
Brake pipe processing
5
From Japan
On 2014-04-08 21:22:05
It is good for the price
This review is about item#06747246.
For air conditioner installation work
4
From Japan
On 2013-07-18 22:33:38
As soon as I saw what kind of item I saw the item I thought it was serious when bending short but it was able to bend normally as I tried it ~ It is impressive It is really useful because it has 3 piping sizes and it can be used
This review is about item#06747246.
Bending of copper pipe
5
From Japan
On 2012-06-07 06:30:25
I think that it is superior to a compact and easy-to-use CP
This review is about item#06747246.
Bending of air conditioner copper pipe
5
From Japan
On 2010-12-06 22:12:40
Compact and easy to use
This review is about item#06747246.
Brake piping preparation
5
From Japan
On 2010-10-29 22:42:46
Compared to price, it is solid build. The finish of bending is good as well.
This review is about item#06747246.

Related Products