Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Telephone Stand Flex

4.75 (4)
Arm Extension (mm)
327
Distance between Stand and Desk (mm)
Maximum 480/Minimum 147
Maximum Clamp Mounting Width (mm)
60
Range of Base Rotation (Degrees)
360
Stand Inclination (Degree)
10
Compatibles Telephone
Up to the width of 130-220mm, up to the weight of 1kg
Dimensions (Width W x Depth D x Height H) (mm)
200x405x highest 524 (not counting clip H40)
Weight (kg)
1.5
Material
Main unit/ mainly ABS resis clamp portion/steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS6802 06704101 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For your desk
4
From Japan
On 2015-12-03 14:54:00
Than I thought have stocky, action is also large. It is the angle of the phone in the normal difficult to see in the liquid crystal display of horizontally near the phone. I think that it was good and get a little more slope. Because it is firmly in various parts both you satisfied likely be used in the long-term.
This review is about item#06704101.
Used by several people the phone
5
From Japan
On 2015-10-15 21:31:18
Assembly was very easy. There is also a height, that without which is also the way there next to the personal computer, has been used by several people. Also at work is popular.
This review is about item#06704101.
To use if you want to share the phone two or more people
5
From Japan
On 2014-04-07 14:57:46
If you want to share the phone two or more people, you can use and turn very convenient! ! ! So it will make you feel like location of the phone was floating in the air, convenient and saves space. The movement of the arm is not is smooth not good enough.
This review is about item#06704101.
As a telephone stand be installed in desk.
5
From Japan
On 2008-12-04 09:24:28
The movable portion is smooth and firm. Height is also good furniture.
This review is about item#06704101.

Related Products