Buy more than* S$200* and get FREE SHIPPING

Diamond File Set

3.55 (38)
Purpose
For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc.
Chemicals Safety Data Sheet
File Length (mm)
50, 50
Overall Length (mm)
140, 140
Grain Size
120, 120
Set Contents
flat (width 5.7, thickness 1.7) mm, half round (width 5.9, thickness 2.0) mm, round (phi 3.4) mm, triangle (width 4.0) mm, square (width 3.0) mm, Flat (width 5.7, thickness 1.7)mm, half-circle (width 5.9, thickness 2.0)mm, round(phi3.4)mm, triangle (width 4.0)mm, square (width 3.0)mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 No.SAA 06727725 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 7
3 star 12
2 star 4
1 star 3
Review Rating: 3.55
38 Customer Reviews
The reviews are automatic translation.
Deburr
3
From Japan
On 2017-03-24 18:28:16
There is no problem. In addition, it purchases if necessary.
This review is about item#6727725.
Used to cut the metal
4
From Japan
On 2016-12-23 18:21:34
It is a file of small size, but could be used without any particular complaints.
This review is about item#6727725.
Machinery maintenance
1
From Japan
On 2016-07-13 13:17:18
Dust that was sparkling when taken out dancing. Coarse grain size of the diamond.
Finish of the cut surface
3
From Japan
On 2016-04-02 14:53:53
You may use
This review is about item#06727725.
Metal processing
1
From Japan
On 2016-03-30 20:55:22
Too small a force does not turn
This review is about item#06727725.
Deburr
4
From Japan
On 2016-03-16 17:15:58
Since the price is cheap it offers one person 1 set. Many times you repeat, but may not used at all and those that use well, Roses sell, or it will be saved If you find the round file a set of five.
This review is about item#06727725.
Small part of the sanding
3
From Japan
On 2016-02-23 17:08:12
Well I feel like the price accordingly. It was not particularly problematic with respect to the use.
This review is about item#06727725.
Use, such as in contact care of the electromagnetic contactor
5
From Japan
On 2015-12-15 20:56:05
Work is Hakadori because the general difficult to than clogging in the rasp.
This review is about item#06727725.
Abrasive operation
5
From Japan
On 2015-07-15 19:10:46
It is a repeater. Considering the price I think that plenty of performance.
This review is about item#06727725.
Blade sharpening, dressing
3
From Japan
On 2014-10-06 20:20:03
Normal levels of both quality performance.
This review is about item#06727725.

Related Products