Buy more than* S$200* and get FREE SHIPPING

Flap Wheel

4.14 (14)
Number of Blades
about 83
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Diameter (phi mm)
50
Width (mm)
25
Application 2
Casting skin polishing Rust Remover Sanding before painting
...see all
Product Options
ADD TO CART
Type Grain Size Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Granularity 40 40 6*40 1Box(5PC) 1 40 06739117 19.36 SGD
In stock
Particle size 60 60 6x40 1Box(5PC) 1 60 06739126 19.60 SGD
In stock
Particle size 80 80 6x40 1Box(5PC) 1 80 06739135 19.36 SGD
In stock
granularity 100 100 6*40 1Box(5PC) 1 100 06739144 19.36 SGD
In stock
Particle size 120 120 6x40 1Box(5PC) 1 120 06739153 19.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Burring of aluminum casting etc.
2
From Japan
On 2017-04-01 09:39:14
Compared with other manufacturers, the abrasive paper is hard, so when you scratch a surface with large unevenness, it decreases faster. There is a feeling that other companies buckle, but this is a feeling of bouncing.
Stainless steel polish
5
From Japan
On 2016-11-23 17:45:40
I can use it without any problem! It is cheap and costly also helpful!
This review is about item#6739126.
Polishing of woodworking work
5
From Japan
On 2016-09-30 12:47:44
Because it is cheap, it can be used with a disposable feeling. I will continue to purchase repeat items.
This review is about item#6739144.
Buff pretreatment
5
From Japan
On 2015-10-25 10:52:21
Used for buff pretreatment, good product. I'd appreciate it if there are 5 sets of each count.
This review is about item#06739153.
Machine maintenance
5
From Japan
On 2014-03-20 23:24:25
Thank you for offering in a cheap price range. Also easy to buy? Er ... I do not write anything else. In a rabbit, use only one
This review is about item#06739126.
Grinding in woodworking.
5
From Japan
On 2012-12-24 18:06:35
I tried to sink out in woodworking. There is no problem as a product. We used the exchange type on the expensive shaft before, but this product is enough.
This review is about item#06739117.
Rough cutting finish such as plywood
4
From Japan
On 2012-11-29 19:05:25
Although the price is satisfactory, I felt it was hard to understand the feeling at the time of cutting whether the contact part was hard. I think that it is easier to process if there is a soft feeling to touch.
This review is about item#06739126.
"Welding cladding" of Adorora's "bearing part" of the backhoe and "various parts such as" sputter dropping of the shaft receiving part "at the time of repairing the roller.
5
From Japan
On 2012-10-12 18:32:57
In the neighborhood home center, it is one price.
This review is about item#06739117.
Polishing of woodworking
5
From Japan
On 2012-09-30 19:46:34
I used it for the finishing of accessories wood, but I am satisfied with the result as I expected.
This review is about item#06739153.
Remove ink in the hole in the cylinder for gravure printing, remove rust
5
From Japan
On 2011-04-27 18:50:29
It is very convenient because it can take only ink and rust without damaging the inner hole. The price is reasonable, so when the gouge gets worse, you can replace it without hesitation.
This review is about item#06739117.

Related Products