Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Zircon Flap Wheel Disk-Standard Type

4.30 (47)
Purpose
For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating., For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating.
Number of Blades
72
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Compatible Tool
Grinder
Structure of Abrasives
Sandpaper
Abrasive Material
Zirconia
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Box(10Sheet) 1 Granularity 40 10062525 -
Discontinued
[x]
60 1Box(10Sheet) 1 granularity 60 10062534 -
Discontinued
[x]
80 1Box(10Sheet) 1 Granularity 80 10062543 -
Discontinued
[x]
100 1Box(10Sheet) 1 Granularity 100 10062552 -
Discontinued
[x]
120 1Box(10Sheet) 1 Particle size 120 10062561 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 29
4 star 10
3 star 4
2 star 1
1 star 3
Review Rating: 4.30
47 Customer Reviews
The reviews are automatic translation.
Sputtering and burr removal after metal cutting and welding, rust removal polishing
5
From Japan
On 2017-05-23 14:40:21
I think that it is inexpensive and shows sufficient performance. Compared with other makers' things, it is somewhat exhausted, but it is inexpensive so it can be satisfied.
This review is about item#10062525.
Rusting of the roof deck roof
3
From Japan
On 2016-12-08 21:29:26
The 3 cm CNS bevel is the best, but because it is expensive, we bought several kinds of cheap ones to try out. If you do not mind, it will be overpowered, but you can use it.
This review is about item#10062561.
Product finish
5
From Japan
On 2016-06-30 11:26:39
I am using it at the time of finishing the product, but since it is inexpensive, I will always order.
This review is about item#10062543.
I am using it for maintenance of motorcycles, cars.
5
From Japan
On 2016-06-23 16:01:00
It is used for dropping paint and rust removal. Because it is cheap, it is very useful.
This review is about item#10062552.
Finishing of steel handrails etc.
5
From Japan
On 2016-03-17 10:43:57
Steel polishing finishes cleanly. I also use it for polishing stainless steel. I am handy in versatile.
This review is about item#10062552.
Finishing of steel handrails etc.
5
From Japan
On 2016-03-16 22:27:10
Steel polishing finishes cleanly. I also use it for polishing stainless steel. I am handy in versatile.
This review is about item#10062552.
Deburring, paint dropping
5
From Japan
On 2015-12-22 20:58:53
Satisfaction, I want to use something a little rough next
This review is about item#10062534.
Adjust base for painted surface
5
From Japan
On 2015-11-17 22:25:40
Although exhaustion is fast, I am satisfied. Anyway, it is excellent in cost performance. I would like to purchase on a regular basis.
This review is about item#10062534.
Polishing of iron and stainless steel
5
From Japan
On 2015-10-27 17:38:20
Easy to peel off paint film that is hard to clean and less clogged
This review is about item#10062543.
Stainless steel finishing work
5
From Japan
On 2015-08-19 10:18:50
Although ordinary grindstone is easy to put out a plane, since you also need concentration, if you are tired etc. the paper is easy and good. I would like to introduce it at this price.
This review is about item#10062543.

Related Products