Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel

2.56 (90)
Purpose
For general steel grinding etc.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
14000
Hole Diameter (phi mm)
15
Compatible Tool
Disc Grinder
Abrasive Material
Aluminum
Diameter (phi mm)
100
Thickness (mm)
6
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Box(12Sheet) 1 Grit #24 10264301 -
Discontinued
[x]
36 1Box(12Sheet) 1 Particle size 36 10264292 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 16
3 star 7
2 star 14
1 star 37
Review Rating: 2.56
90 Customer Reviews
The reviews are automatic translation.
Polishing
2
From Japan
On 2016-02-25 21:14:46
It is early reduced
This review is about item#10264292.
Cutting
2
From Japan
On 2015-10-05 14:43:39
It is early to disappear!? Overvalued sense because
This review is about item#10264301.
Polishing of iron
3
From Japan
On 2015-08-20 17:18:27
So far no problem.
This review is about item#10264301.
Polishing
5
From Japan
On 2015-08-14 18:31:19
Easy sharpening in a grinder to sharpen the 8 blades of grass mower.
This review is about item#10264292.
Grinder work
1
From Japan
On 2014-11-20 16:38:24
The whether is bad, not whether a small core yarn in the bite of when to cut? When the poor to go flying debris cracked at the time of use there is a risk of serious injury. Not a professional. I think the price worth no. There is a shoddy feeling that looks to the entire Monotarou original. Ya sy chief retainer nasty intends Do not feel shame, not a cheap thing good
This review is about item#10264301.
Wheel polishing
1
From Japan
On 2014-11-16 16:44:42
Find the cause I thought hand grinder is very much a blurred, and. Was peeled off the seal of the central hole at the time of waste separation, there are a plurality of pebbles of the grinding wheel in between the iron plate and the seal, on the iron plate seems to have been pressed at had bent that. Had been in almost all of the grinding wheel. This can not have come out accuracy. In another of the grinding wheel of domestic, it is located in a never seen pebble out of the iron plate. Because it seems that there is a problem in the manufacturing process, inspection, and asked for improvement. Price is only cheaper, the quality that can not be continued purchase is spared.
This review is about item#10264292.
Deburr
2
From Japan
On 2014-09-19 14:44:55
Recently, it has dropped considerably in quality. There were complaints from the field.
This review is about item#06727847.
Polishing of steel
2
From Japan
On 2014-09-04 13:20:32
It does not decrease too much the first among, but we scattered to violently reduced suddenly fall apart beginning when it comes to about half.
This review is about item#10264292.
Iron plate of deburring
2
From Japan
On 2014-08-29 17:50:55
Offset grinding wheel immediately become worn out, debris is scattered have been a very painful thought.
This review is about item#10264301.
Polishing of cast iron
2
From Japan
On 2014-07-14 14:45:22
Although easy Shi spilled blade, because the consumables, cost performance priority.
This review is about item#10264292.

Related Products