Buy more than* S$200* and get FREE SHIPPING

Cutting Whetstone

3.05 (66)
Purpose
Cutting general steel, angle, round rod
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
14000
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Thickness (mm)
2
Grain Size
46
Specification
W/ 1 reinforcement net
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(36Sheet) 1 100x2x15 mm 06727734 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 7
3 star 11
2 star 8
1 star 19
Review Rating: 3.05
66 Customer Reviews
The reviews are automatic translation.
Disconnection
3
From Japan
On 2017-06-10 12:46:44
Cost performance is the best. It is easy to use (^ ^)
This review is about item#6727734.
Disconnection of steel pipes, rebar etc. by dismantling work of building facility piping repair work.
5
From Japan
On 2017-03-27 10:19:09
Comment: At the time of dismantling work, the work in a narrow space is many and when cutting with an unreasonable system, the blade will be useless immediately. Because the replacement of blades will be more, inexpensive and durable things will be felt.
This review is about item#6727734.
Steel plate thick sheet cutting
3
From Japan
On 2016-06-25 23:15:45
Approximately as per the reviews of others. It will expire beyond reasonable price. Thanks to "unique tooth shape", I felt less stress that the grinder eats strange and ran. Reduction is certainly quick. Although there were no problems such as cracks, the advantage of the price difference almost fills up at the consumption speed. One day I worked with Barbary Ironworks and it used up a single box, I wonder if I will repeat.
This review is about item#06727734.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2016-06-23 16:31:06
Because it is cheap, it is very useful.
This review is about item#06727734.
Iron polishing
1
From Japan
On 2016-05-28 18:35:03
Compared to skill touch it breaks soon extremely bad
This review is about item#06727734.
Cutting of metal
3
From Japan
On 2016-02-25 20:20:06
It is inexpensive but wears quickly
This review is about item#06727734.
It is very dangerous to remove the center metal fittings.
1
From Japan
On 2016-02-03 13:05:52
After attaching a new article to Thunder and turning on the power, it turns at high speed to an ellipse, so when turning off the power and removing the leaves, the metal part at the center was removed and it became useless. It is a thing that rotates at high speed, so if you have such a defective item it will affect your life. Moreover, not one but two or more were defective, I telephoned to have them replaced, but the phone was not connected. Although saying the loss of money buying is said, we do not want to lose to life.
This review is about item#06727734.
Cutting operation
2
From Japan
On 2015-12-17 15:48:01
I felt the consumption of the blade faster than the ones on the market.
This review is about item#06727734.
For cutting
3
From Japan
On 2015-11-25 15:17:16
Sharpness is also so so The hole in the center is not good
This review is about item#06727734.
Cutting of steel material such as angle material
1
From Japan
On 2015-10-28 16:01:54
The accuracy of the shaft hole is bad. The shaft hole expands further while it is blurring. Also sharpness is not good. If you buy the next one, the price is double the manufacturer item.
This review is about item#06727734.

Related Products