Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery

3.17 (35)
Nominal Voltage (V)
1.5
Diameter x Length L (phi mmxmm)
10.5x44.5
Type
AAA
Weight (g)
11.4
Caution
There is a case that package change. Which please note. A date of description is a quality certification date. Duration of use recommended period is labeled on the battery body.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 LR03G/2VB(LR03TKP/2B) 06726833 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 5
2 star 1
1 star 12
Review Rating: 3.17
35 Customer Reviews
The reviews are automatic translation.
For LED bulb
1
From Japan
On 2018-03-25 19:40:17
I bought it because it was cheap but it was a big failure, because it is cheap because the expiration date is near, it will soon become dark and not at all. I will not buy those whose expiration date is near again.
This review is about item#6726833.
Remote control battery
5
From Japan
On 2017-11-23 20:54:41
It was easy and good. Moreover, national is a top brand.
This review is about item#6726833.
Assembling and repairing electrical equipment
1
From Japan
On 2017-10-28 01:08:33
It is a product with a warranty deadline of 08-2017, but I bought it in June, so when I saw the pack for use in October, 3 packs were leaking and it was unusable. Is it impossible to say that it is impossible to use for two months after the deadline? By the way the country of manufacture was not Thailand but Thailand. We purchased 10 packs and the other 7 bags are not leaking so far.
This review is about item#6726833.
For various replacement
5
From Japan
On 2017-10-08 09:14:42
There is no mistake in price and performance. It can be stored for a long time and has no liquid leakage.
This review is about item#6726833.
Bicycle backlight
5
From Japan
On 2017-09-17 16:31:21
Used for Panasonic's clever auto light. Even if it passes the expiration date, it will be OK somewhat, but it is used, but it can be used without problems.
This review is about item#6726833.
Replacing a battery emergency signal lamp battery
3
From Japan
On 2017-08-19 20:13:46
I replaced the battery of the emergency signal lamp of the car. I usually do not use it, but just in case, I exchanged it every vehicle inspection.
This review is about item#6726833.
flashlight
1
From Japan
On 2017-08-16 14:54:35
I bought it because it was cheap in out products, Two bags arrived in a state where they can not be used at all. A white powder is blowing out of the battery and it is a big death. I bought it because I knew it was cheap, so I could not complain, but I thought it was a bit rude.
This review is about item#6726833.
Reserve
5
From Japan
On 2017-08-15 15:31:48
I bought it for stock. I have not used it yet, but I am satisfied with this price.
This review is about item#6726833.
Tool battery
4
From Japan
On 2017-08-08 09:36:30
Panasonic's battery was surprisingly inexpensive at such a low price The expiration date was also firm and we purchased spare parts
This review is about item#6726833.
Various power supplies
1
From Japan
On 2017-08-02 22:55:09
Liquid leakage Nearly garbage, such a thing can not be used as a product.
This review is about item#6726833.

Related Products