Buy more than* S$200* and get FREE SHIPPING

Vise pliers, C type

4.38 (26)
Maximum Opening (mm)
About 120
Weight (kg)
0.81
Overall Length (mm)
260
Description 2
Vice pliers that can clamp even edges that have been swelled.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DL-C 06731383 22.95 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 2
2 star 2
1 star 0
Review Rating: 4.38
26 Customer Reviews
The reviews are automatic translation.
Woodworking, iron processing, DIY work
4
From Japan
On 2017-06-22 17:31:55
It is sufficient performance for general work! I would like to continue using Bang Bang in the future. I expect durability.
This review is about item#6731383.
Fastening of metal member
5
From Japan
On 2017-06-05 20:27:34
Especially it can be used without problems. I think that cost performance is a good product.
This review is about item#6731383.
Provisional holding during welding
4
From Japan
On 2017-04-23 03:28:28
Turn the dial for adjustment If the thickness to be pressed is different every time and the loss time is cheap, it uses extra prepared thickness and the thickness of the vice is used. It is used It is a vise which can be used for c type steel etc.
This review is about item#06731383.
Cospa is good
4
From Japan
On 2017-02-02 16:07:30
It is not a quality "to satisfy ownership desire", but there is no practical problem. COSPA is good at this price.
This review is about item#6731383.
Used for welding operation
2
From Japan
On 2017-01-21 16:18:34
Well it might be such a thing The movement of the screw delicately is astringent and it is not smooth as it was a bit disappointing I think I will buy a maker item next time.
This review is about item#6731383.
Temporary fixation of equipment
5
From Japan
On 2016-12-18 09:37:00
I use it for temporary fixation of light work. It is fully functional. Compared to other companies, making it well withstands use. In an environment where there are few frequently used conveniences, it is good COSPA
This review is about item#6731383.
Sheet Metal Work
5
From Japan
On 2016-09-29 19:15:25
It is suitable for work that does not want to be scratched because clamp marks are not attached as the perimeter moves freely
This review is about item#6731383.
Temporary fixation etc. of members
5
From Japan
On 2016-08-16 22:08:07
I purchased one for testing and it was nice to be divided, so I am satisfied with my use in which I purchased additional
This review is about item#6731383.
I am using it for car repair work.
5
From Japan
On 2016-07-23 16:27:36
It is cheaper than the tool maker article and feeling of use is not a problem at all.
This review is about item#06731383.
Welding operation
4
From Japan
On 2016-07-22 17:36:33
I think it's good.
This review is about item#06731383.

Related Products