Buy more than* S$200* and get FREE SHIPPING

Water pump pliers

4.37 (49)
Purpose
Grab, put and turn.
Mouth Width Adjustment
Five steps
Maximum Opening (mm)
35
Weight (kg)
0.3
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS-V 06731006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 10
3 star 6
2 star 3
1 star 0
Review Rating: 4.37
49 Customer Reviews
The reviews are automatic translation.
Clamp for large items
5
From Japan
On 2017-04-17 19:17:03
Just a good size easy to pinch to clamp a large item.
This review is about item#6731006.
Car, to DIY
5
From Japan
On 2016-09-19 15:22:01
It is cheap and it can be used enough! However, I want to be careful not to cut my hands, as the point is a bit sharp.
This review is about item#6731006.
We use ordinary.
5
From Japan
On 2016-06-24 18:39:32
I feel so cheap and sorry.
This review is about item#06731006.
Shower hose replacement
5
From Japan
On 2016-06-07 15:35:23
Very easy to use, the work ended easily. It was very good.
This review is about item#06731006.
Purchase for construction of a tap
5
From Japan
On 2016-05-30 10:09:19
It is cost performance. There is already one in another tool box, but I purchased a tool to match exclusively. You can use it properly.
This review is about item#06731006.
Various work
5
From Japan
On 2016-05-26 15:11:24
The pliers of this hand are also very useful in addition to plumbing work. Although opening and closing is slightly astringent than what I had so far, the material itself is very solid. I think this quality is enough at this price
This review is about item#06731006.
We prepare in each place for repairing and adjusting facilities in the factory.
5
From Japan
On 2016-05-17 19:17:00
Very easy to use and suitable for the purpose.
This review is about item#06731006.
For maintenance
4
From Japan
On 2016-05-17 18:51:06
It's cheap and it's also good for meals.
This review is about item#06731006.
To grab
3
From Japan
On 2016-04-25 19:01:05
At first, I could not adjust the mouth width. I got to be able to adjust by turning the nut slightly with pliers. It just does not work very smoothly. But it is cheap
This review is about item#06731006.
Scissors
5
From Japan
On 2016-01-29 14:52:38
I can use it for the amount of money It is the third one
This review is about item#06731006.

Related Products