Buy more than* S$200* and get FREE SHIPPING

Portable work light, Fluorescent

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Clip Mounting Width (mm)
50(max)
Total Luminous Flux (Lm)
1300
Cord Length (m)
5
Power Consumption (W)
23
Power (V)
100
Weight (kg)
0.85
...see all>
Product Options
ADD TO CART
Bulbs Type Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulbs Type Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorescent lamp/23w For indoor use Ivory Lamp body: plastic Clip part: iron 287-6787 1PC 1 KF-23 06706287 51.99 SGD
Shipped after 2018-04-23
Fluorescent lamp 23W Indoor application Yellow Lamp body: Resin clip part: iron 287-6779 1PC 1 KF-23-Y 37182957 57.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Additional lighting in in-house work
2
From Japan
On 2012-11-02 19:52:27
Because the cover and reflector are integrated, it can only illuminate the front. In other words, it looks like a spotlight, but the amount of light is a fluorescent lamp lamp so it's not a big deal. I tried to remove only the reflector, but it did not go well. The cover is also a plastic, but the ball joint of the clip base is also full plastic so durability is questionable. I only use the lamp and I use it with another instrument. It was not very good shopping.
This review is about item#37182957.

Related Products