Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nipper, powerful type

3.83 (6)
Caution
Spring not included, Spring not included
Angle i(Degree)
22
Blade Part Hardness
HRC 60 - 64
Caution
Because of the cutting edge of the mouse blade, it cannot be used for cutting wires such as piano wires, spring wires etc.
...see all
Product Options
ADD TO CART
Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Weight (g) TRUSCO Part Number Cutting Capacity (mm) Three Core Wire Size (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Weight (g) TRUSCO Part Number Cutting Capacity (mm) Three Core Wire Size (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 2 24 25.9 186 47.5 240 276-2871 2.0 175 13 1PC 1 770-175 06743177 40.00 SGD
Shipped after 2017-05-01
3.5 2.5 26 27 208 51 310 276-2889 2.6 200 13.8 1PC 1 770-200 10093203 42.59 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Return the bis O cut corrosion of copper wire and wire
3
From Japan
On 2016-02-16 06:18:36
Or is not bad sharpness be made whether or old does not become the cutting edge is hard to over a period of changing the hardness of the cutting edge
This review is about item#10093203.
Electrical construction
1
From Japan
On 2015-12-03 22:42:41
Minor change before the grip is the same as the other manufacturers but was not familiar with the hand. Booklet of catalog Anyway I want you to replace the photo of net orders. Sharpness is I will not know of is better of keiba but was easy to use that before Maichen. This time was to return.
This review is about item#10093203.
When electrical work
5
From Japan
On 2015-11-06 11:36:51
Easy to work
This review is about item#06743177.
Tube cut
4
From Japan
On 2014-09-04 06:59:51
Feeling good sharpness, but some not suitable for continuous use so heavy. Durability, it seems like not much. Later exuding of oil, it took place the blade shift due to backlash.
This review is about item#10093203.
Cable cut
5
From Japan
On 2011-09-26 20:51:04
Rubber is easy to take but well cut
This review is about item#10093203.
Work (electrical work)
5
From Japan
On 2009-06-21 21:55:47
Sharpness highest Shi adapt to the hand
This review is about item#10093203.

Related Products