Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sheet paper

5.00 (2)
Purpose
For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc., For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc.
Abrasive Material
aluminum, Aluminum
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Adhesive Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Adhesive Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000, 1000 814-6798 G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-1000 06341876 129.99 SGD
Shipped after 2018-06-26
600, 600 814-6804 G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-600 06342016 67.99 SGD
Shipped after 2018-06-25
320, 320 814-6809 G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-320 06341964 67.99 SGD
Shipped after 2018-06-28
80, 80 - G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-80 06342025 71.99 SGD
Shipped after 2018-06-25
100, 100 - G/G 230x280, 230 x 280   1Box(50Sheet) 1 AGJ-S-100 06341867 72.99 SGD
Shipped after 2018-06-25
240, 240 814-6806 G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-240 06341937 67.99 SGD
Shipped after 2018-06-25
40, 40 814-6810 G/G 230x280, 230 x 280   1Box(50Sheet) 1 AGJ-S-40 06341973 89.99 SGD
Shipped after 2018-06-25
60, 60 814-6803 G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-60 06342007 78.99 SGD
Shipped after 2018-06-25
120, 120 814-6799 G/G 230x280, 230 x 280   1Box(50Sheet) 1 AGJ-S-120 06341885 69.99 SGD
Shipped after 2018-06-25
30, 30 814-6808 G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-30 06341955 98.99 SGD
Shipped after 2018-06-28
800, 800 814-6814 G/G 230x280, 230 x 280   1Box(50Sheet) 1 AGJ-S-800 06342034 69.99 SGD
Shipped after 2018-06-25
220, 220 - G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-220 06341921 79.99 SGD
Shipped after 2018-06-26
50, 50 - G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-50 06341991 81.99 SGD
Shipped after 2018-06-28
1200, 1200 814-6800 G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-1200 06341894 149.99 SGD
Shipped after 2018-06-25
280, 280 - G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-280 06341946 74.99 SGD
Shipped after 2018-06-26
180, 180 814-6801 G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-180 06341912 109.99 SGD
Shipped after 2018-07-02
400, 400 814-6811 G/G, G/G 230x280, 230x280   1Box(50Sheet) 1 AGJ-S-400 06341982 65.99 SGD
Shipped after 2018-06-25
150, 150 814-6802 G/G, G/G 230x280, 230x280 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 AGJ-S-150 06341903 68.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel polishing
5
From Japan
On 2014-06-05 13:06:38
Durable and easy to use
This review is about item#06341867.
Iron polishing
5
From Japan
On 2014-04-17 14:19:53
It is durable and has a great reputation.
This review is about item#06342007.

Related Products