Buy more than* S$200* and get FREE SHIPPING

Endless belt

4.36 (11)
Purpose
Suitable for both steel and wood.
Abrasive Grain
Alumina abrasives
Dimension (mm)
76x533
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1981 70 (per) 30 122-7645 1Box(5PC) 1 EB76-30 08727284 27.99 SGD
In stock
2-1981 21 (per) 400 124-4337 1Box(10PC) 1 EB76-400 08727397 35.99 SGD
In stock
2-1981 21 (per) 320 124-4311 1Box(10PC) 1 EB76-320 08727381 36.99 SGD
In stock
- 26 (Per bottle) 120 124-4230 1Box(10PC) 1 EB76-120 02300033 35.99 SGD
In stock
- 51 (Per bottle) 40 122-7726 1Box(5PC) 1 EB76-40 08727302 24.99 SGD
In stock
- 47 (Per bottle) 50 124-4159 1Box(5PC) 1 EB76-50 08727311 24.99 SGD
In stock
- 35 (per one) 60 124-4175 1Box(10PC) 1 EB76-60 08727327 39.99 SGD
In stock
- 30 (per one) 80 124-4191 1Box(10PC) 1 EB76-80 08727336 36.99 SGD
In stock
- 28 (Per bottle) 100 124-4213 1Box(10PC) 1 EB76-100 08727345 35.99 SGD
In stock
- 24 (per one) 150 124-4256 1Box(10PC) 1 EB76-150 08727354 35.99 SGD
In stock
- 21 (per one) 180 124-4272 1Box(10PC) 1 EB76-180 08727363 35.99 SGD
In stock
- 21 (Per bottle) 240 124-4299 1Box(10PC) 1 EB76-240 08727372 35.99 SGD
In stock
- 20 (Per bottle) 600 124-4353 1Box(10PC) 1 EB76-600 08727406 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Polishing of wood products
5
From Japan
On 2018-03-25 20:43:45
I used it for the prosecution stage of glazed polishing of hobby woodwork crafts, but it was a product that allowed for smooth polishing as expected.
This review is about item#2300033.
Flat viewing etc. when making a tenon in a log etc
5
From Japan
On 2017-12-27 15:21:51
We made a log of 30 cm x 4.5 m in diameter, made a wood deck for observation in a mountain locket. (4.5 m × 3 m) At that time, it was processed with a chain saw to make a tenon (about 30 cm width × 2 places × number) on the round side, and it was used for rough cutting in the work that makes the face flat. # 30 can be cut quickly, and since the scraps are well removed, satisfactory work can be done efficiently.
This review is about item#8727284.
Cutlery Wheel
4
From Japan
On 2017-10-07 22:10:47
I can not compare with the first belt sander, but the reduction of particles was earlier than I thought. It will be such a thing.
This review is about item#8727363.
For polishing wood
1
From Japan
On 2017-03-05 17:31:34
This product broke the corner which makes impossible and the belt broke.
This review is about item#8727354.
Before surface processing (hairline finish) of aluminum material
5
From Japan
On 2015-07-15 11:52:09
Used Thunder is Fujiwara Industries' EWS - 76 VLN. Since I use it at high speed I am not worried about stability and I am doing a good cutting operation. In woodworking, we are using medium speed for finishing before painting, but it seems to be problematic especially for durability.
This review is about item#08727406.
Polishing of woodworking work
4
From Japan
On 2015-04-12 05:53:40
It seems to be somewhat inferior in durability as compared with those of other companies, but it exceeds the cost more than that.
This review is about item#08727327.
Wood processing, used for bamboo work.
5
From Japan
On 2015-02-26 17:12:45
Usability is very good.
This review is about item#08727336.
Glass polishing
4
From Japan
On 2014-11-25 14:05:43
It is used for finishing glass sheets. It is better because it is harder to burn than other manufacturers. Although the base material itself is thinner, it seems to be no problem for durability.
This review is about item#08727372.
For woodworking
5
From Japan
On 2014-04-23 10:51:31
It is earlier and convenient than Thunder for woodworking.
This review is about item#08727406.
Smooth work when stitching boards
5
From Japan
On 2013-11-25 14:16:47
The polishing speed is higher than that of Makita genuine products. The price is a bit high, but the commodity value is enough. A bargain
This review is about item#08727336.

Related Products