Buy more than* S$200* and get FREE SHIPPING

Normal Mode Dial Indicator, Scale Load 0.001Mm

4.00 (4)
Repeat Accuracy (micro m)
0.5
1/10 Rotation Adjacent Error (micrometer)
2.5
(Indication Error) Double Rotation (microm)
+/-4
Long Needle 1 Turn (mm)
0.2
(Indication Error) Total Measuring Range (microm)
+/-5
(Indication Error) Single Rotation (microm)
+/-4
(Indication Error) 1 / 2 Rotaion (m)
+/-3
Return Error (microm)
3
Dimensions I (mm)
7.6
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimensions D (mm)
17.7
Dimensions A (mm)
48.8
Scale Interval (mm)
0.001
Series
2
...see all>
Product Options
ADD TO CART
Measuring Range TRUSCO Part Number Back Cover Specification Dimensions H (phi mm) Dimension G(mm) Scale Specification Dimensions B (mm) Measuring Force (N) Dimension F (mm) Measuring Range (mm) Dimensions H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range TRUSCO Part Number Back Cover Specification Dimensions H (phi mm) Dimension G(mm) Scale Specification Dimensions B (mm) Measuring Force (N) Dimension F (mm) Measuring Range (mm) Dimensions H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Free stroke 5mm - Ear subsidized 52 24.5 0 to 100 to 0 65.3 2.0 or less 12.3 0 to 1 - 1PC 1 2109S-70 06775526 149.99 SGD
Shipped after 2018-01-23
Free stroke 5mm - Flat 52 24.5 0 to 100 to 0 65.3 2.0 or less 12.3 0 to 1 - 1PC 1 2109SB-70 06786665 139.99 SGD
In stock
Free stroke 5 mm 245-9124 With lug - 15.1 0 - 100 - 0 60.5 1.5 or less 16.9 0 - 1 52 1PC 1 2109S-10 06785353 119.99 SGD
In stock
Free stroke 5 mm 245-9132 Flat - 15.1 0 - 100 - 0 60.5 1.5 or less 16.9 0 - 1 52 1PC 1 2109SB-10 06785362 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Shaft bending
4
From Japan
On 2017-06-13 20:23:38
I am satisfied that the measurement is accurate. In the picture the tip is black but the real thing was not black.
This review is about item#6785362.
Measurement of inner diameter mounted on cylinder gauge
3
From Japan
On 2014-09-16 14:17:40
Although I had a gauge of 100 minutes, I purchased it because it required processing accuracy of 1000 minutes. I used this product attached to the same Mitutoyo cylinder gauge, but it was able to be used without problems.
This review is about item#06785362.
Prism angle inspection
5
From Japan
On 2013-04-03 19:34:04
Since it is an update of what is currently being used, there are no troubles in particular.
This review is about item#06785353.
Attach it to the dial gauge stand and measure the thickness.
4
From Japan
On 2010-05-13 22:59:14
I bought No. 2 (No. 902011) as a lifting lever, but I noticed that it did not attach, I purchased a lifting lever (S type) (No.21 AZB 149) again. Thank you for writing the model number of the dedicated optional parts.
This review is about item#06785353.

Related Products