Buy more than* S$200* and get FREE SHIPPING

Standard Dial Indicator, Scale Mark 0.01mm

5.00 (1)
Repeat Accuracy (micro m)
0.5
1/10 Rotation Adjacent Error (micrometer)
2.5
(Indication Error) Double Rotation (microm)
+/-4
Long Needle 1 Turn (mm)
0.1
(Indication Error) Total Measuring Range (microm)
+/-5
(Indication Error) Single Rotation (microm)
+/-4
(Indication Error) 1 / 2 Rotaion (m)
+/-3
Return Error (microm)
3
Dimensions H (phi mm)
52
Dimensions I (mm)
7.6
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimensions A (mm)
48.8
Scale Interval (mm)
0.001
Series
2
Measuring Range (mm)
0 to 1
Measuring Range
Free stroke 5mm
...see all>
Product Options
ADD TO CART
Scale Specification Dimensions B (mm) Measuring Force (N) Dimensions D (mm) Dimension F (mm) TRUSCO Part Number 2014 TRUSCO Published Page Back Cover Specification Dimensions H (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Dimensions B (mm) Measuring Force (N) Dimensions D (mm) Dimension F (mm) TRUSCO Part Number 2014 TRUSCO Published Page Back Cover Specification Dimensions H (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0 to 100 67.5 2.0 or less 17.7 12.3 - - Flat - 26.7 1PC 1 2110SB-70 06786683 159.99 SGD
Shipped after 2018-04-27
+/-0 to 100 67.5 2.0 or less 17.7 12.3 - - Ear subsidized - 26.7 1PC 1 2110S-70 06786674 159.99 SGD
Shipped after 2018-04-27
+/- 0 - 100 66.5 1.5 or less 17.7 17.5 249-5074 - Ear subsidized 52 21.2 1PC 1 2110S-10 06730717 129.99 SGD
Shipped after 2018-04-23
+/-0 to 100 66.5 1.5 or less 17 17.5 423-6076 1-0852 Flat - 21.2 1PC 1 2110SB-10 06730726 129.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for precision adjustment and confirmation work of linearity when assembling mechanical equipment
5
From Japan
On 2018-01-19 08:40:19
It is a thing that conforms to the description of the specifications of the product, so it is good to follow the instruction value at the time of measurement, so it is used without problems.
This review is about item#06730717.

Related Products