Buy more than* S$200* and get FREE SHIPPING

Standard Dial Indicator, 0.01mm Scale Mark

Repeat Accuracy (micro m)
5
1/10 Rotation Adjacent Error (micrometer)
8
Long Needle 1 Turn (mm)
1
Return Error (microm)
5
Dimensions I (mm)
7.6
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimensions D (mm)
17.7
Dimensions A (mm)
48.8
Scale Interval (mm)
0.01
Series
2
Dimension H (mm)
52
...see all
Product Options
ADD TO CART
Scale Specification Dimensions B (mm) Measuring Force (N) Dimensions H (phi mm) Dimension F (mm) Back Cover Specification Measuring Range (mm) Dimensions H (mm) Type (Indication Error) Double Rotation (microm) (Indication Error) Total Measuring Range (microm) (Indication Error) Single Rotation (microm) (Indication Error) 1 / 2 Rotaion (m) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Dimensions B (mm) Measuring Force (N) Dimensions H (phi mm) Dimension F (mm) Back Cover Specification Measuring Range (mm) Dimensions H (mm) Type (Indication Error) Double Rotation (microm) (Indication Error) Total Measuring Range (microm) (Indication Error) Single Rotation (microm) (Indication Error) 1 / 2 Rotaion (m) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0 to 100 70 2.5 or less 52 12.3 Ear subsidized 0 to 5 - Water proof +/-12 +/-12 +/-10 +/-9 29.2 1PC 1 2044S-60 06786403 109.90 SGD
Shipped after 2017-04-03
+/-0 to 100 65.2 1.4 or less 52 16.9 Ear subsidized 0 to 5 - Shock proof JIS equivalent +/-13 +/-13 +/-10 +/-9 19.8 1PC 1 2044S-09 06786421 66.15 SGD
Shipped after 2017-04-03
+/-0 to 100 65.2 1.4 or less 52 16.9 Flat 0 to 5 - JIS equivalent +/-12 +/-12 +/-10 +/-9 19.8 1PC 1 2044SB 06786394 54.72 SGD
Shipped after 2017-04-03
+/-0 to 100 65.2 1.4 or less 52 16.9 Flat 0 to 5 - Shock proof JIS equivalent +/-13 +/-13 +/-10 +/-9 19.8 1PC 1 2044SB-09 06786437 66.15 SGD
Shipped after 2017-04-03
+/-0 to 100 70 2.5 or less 52 12.3 Flat 0 to 5 - Water proof +/-12 +/-12 +/-10 +/-9 29.2 1PC 1 2044SB-60 06786412 109.90 SGD
Shipped after 2017-04-03
+/-0-100 65.2 1.4 or less - 16.9 With lug 0 - 5 52 JIS equivalent product [Y]+/-12 [Y]+/-12 [Y]+/-10 [Y]+/-9 19.8 1PC 1 2044S 06754562 54.72 SGD
In stock
ADD TO CART

Related Products