Buy more than* S$200* and get FREE SHIPPING

Long Stroke Dial Gauge

Repeat Accuracy (micro m)
5
1/10 Rotation Adjacent Error (micrometer)
14
Long Needle 1 Turn (mm)
1
(Indication Error) Total Measuring Range (microm)
+/-25
(Indication Error) Single Rotation (microm)
+/-18
Return Error (microm)
7
Dimension G(mm)
43.3
Dimensions I (mm)
7.6
Dimensions C (mm)
57
Dimensions B (mm)
88.7
Dimensions E (mm)
20
Measuring Force (N)
2.5 or less
Dimensions D (mm)
17.7
Dimension F (mm)
16.9
Dimensions A (mm)
38.8
Scale Interval (mm)
0.01
Series
2
Dimension H (mm)
52
Measuring Range (mm)
30
...see all>
Product Options
ADD TO CART
Back Cover Specification Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Cover Specification Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ear subsidized rear cover +/- 0 - 100 1PC 1 2052S-19 06786954 169.99 SGD
Shipped after 2018-05-30
Flat back cover +/-0 to 100 1PC 1 2052SB-19 06786963 169.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products