Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Stroke Dial Gauge

Repeat Accuracy (micro m)
5
1/10 Rotation Adjacent Error (micrometer)
10
Long Needle 1 Turn (mm)
1
(Indication Error) Total Measuring Range (microm)
+/-20
(Indication Error) Single Rotation (microm)
+/-15
Return Error (microm)
7
Dimension G(mm)
29.8
Dimensions I (mm)
7.6
Scale Specification
+/-0 to 100
Dimensions C (mm)
57
Dimensions B (mm)
75.2
Dimensions E (mm)
20
Measuring Force (N)
2.0 or less
Dimensions D (mm)
17.7
Dimension F (mm)
16.9
Dimensions A (mm)
38.8
Scale Interval (mm)
0.01
Series
2
Dimension H (mm)
52
Measuring Range (mm)
20
...see all>
Product Options
ADD TO CART
Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ear subsidized rear cover 1PC 1 2320S-10 06786972 93.99 SGD
Shipped after 2018-06-22
Flat back cover 1PC 1 2320SB-10 06786981 93.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products