Buy more than* S$200* and get FREE SHIPPING

PVC Welding Machine

2014 TRUSCO Published Page
1-1522
Air Flow (L/min)
80
Temperature Adjustment Range (dgree)
0-400
Air Volume
80L/min
Airflow Wind Pressure
0.25(kg/cm3 )
Main Part Dimension (mm)
280x220x200
Maximum Output (W)
800
Power (V)
100
Weight (kg)
12
TRUSCO Part Number
117-0945
Accessories
Gun / hose / preliminary bobbin / preliminary nozzle / gun table / storage bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W47-A 02171985 -
Discontinued
[x]
ADD TO CART