Buy more than* S$200* and get FREE SHIPPING

Ball Plunger for Light Weights

5.00 (2)
Material (coil Spring)
SWPA
Material (Body)
Steel (SUM22L)
Specification
For light loading
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Ball Diameter B (mm) Pressure (minimum to maximum)(N) Screw Diameter A Material (ball) Dimensions C (mm) Surface Processing Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Ball Diameter B (mm) Pressure (minimum to maximum)(N) Screw Diameter A Material (ball) Dimensions C (mm) Surface Processing Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 45 1-1679 105-7731 12 80 to 160 M20x2.5 SUJ2(HRC56 to 60) 30 Black oxide finish 2.5 1PC 1 BST20 02034496 13.99 SGD
Shipped after 2018-01-23
3.5 24 1-1679 105-7723 10 65 to 125 M16x2 SUJ2(HRC56 to 60) 24 Black oxide finish 2.5 1PC 1 BST 16 02034487 8.99 SGD
In stock
2 7 - 105-7707 6 20 - 35 M10x1.5 SUJ2(HRC56 - 60) 19 Black oxide finish 1.6 1PC 1 BST 10 02034462 4.99 SGD
In stock
2.5 10 - 105-7715 8 30 - 55 M12x1.75 SUJ2(HRC56 - 60) 22 Blackening 2 1PC 1 BST 12 02034471 6.99 SGD
In stock
0.5 0.2 - 105-7600 1.5 1.5 - 3 M3x0.5 SUJ2(HRC56 - 60) 7 Black oxide finish 0.4 1PC 1 BST 3 02034505 3.99 SGD
In stock
0.8 0.6 - 105-7618 2.5 4 - 10 M4x0.7 SUJ2(HRC56 - 60) 9 Black oxide finish 0.6 1PC 1 BST 4 02034514 2.99 SGD
In stock
0.9 0.9 - 105-7626 3 6 - 11 M5x0.8 SUJ2(HRC56 - 60) 12 Blackening 0.8 1PC 1 BST 5 02034523 2.99 SGD
In stock
1 1.5 - 105-7685 3.5 9 - 13 M6x1 SUJ2(HRC56 - 60) 14 Blackening 1 1PC 1 BST 6 02034532 2.99 SGD
In stock
1.5 3.5 - 105-7693 5 15 - 30 M8x1.25 SUJ2(HRC56 - 60) 16 Blackening 1.2 1PC 1 BST 8 02034541 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2017-09-09 20:42:06
It was just a good load. It was extremely helpful to send it out soon.
This review is about item#2034514.
Use for mini guide rail position stop stop
5
From Japan
On 2013-07-21 08:33:31
Mini guide rail position stopping It was able to smoothly move to the stopper and move smoothly.
This review is about item#02034523.

Related Products