Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring Plunger

Material (coil Spring)
SWPA
Material (Body)
SUM22L
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) 2014 TRUSCO Published Page Dimension H (mm) Material (center pin) Weight (g) Pressure (minimum to maximum)(N) TRUSCO Part Number Dimension B (phi mm) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) 2014 TRUSCO Published Page Dimension H (mm) Material (center pin) Weight (g) Pressure (minimum to maximum)(N) TRUSCO Part Number Dimension B (phi mm) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 Black oxide finish 5 4 2 - M12x1.75 1-1680 4 Polyamide 16 10 to 55 105-8827 6 2   1PC 1 PLN12 02034873 15.99 SGD
In stock
18 Black oxide finish 2 2.3 0.8 - M5x0.8 1-1680 1.5 Polyamide 1.3 6 to 20 105-8789 2.4 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PLN5 02034907 -
Discontinued
[x]
20 Black oxide finish 2.5 2.5 1 - M6x1 1-1680 2 Polyamide 2.5 7 to 20 105-8797 2.7 1   1PC 1 PLN6 02034916 10.99 SGD
In stock
15 Black oxide finish 2 1.5 0.6 - M4x0.7 1-1680 1.3 Polyamide 0.8 5 to 16 105-8771 1.5 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PLN4 02034891 -
Discontinued
[x]
28 Black oxide finish 5 4 2 - M12x1.75 1-1680 4 SUM22L,HR56 to 60 16 10 to 55 105-8738 6 2   1PC 1 PL12 02034776 11.99 SGD
In stock
32 Black oxide finish 6 5 2.5 - M16x2 1-1680 5 SUM22L,HR56 to 60 35 45 to 100 105-8746 7.5 2.5   1PC 1 PL16 02034785 13.99 SGD
Shipped after 2018-06-25
52 Black oxide finish 10 10 3 - M24x3 1-1680 8 SUM22L,HR56 to 60 123 80 to 160 105-8762 12 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL24 02034803 -
Discontinued
[x]
22 Black oxide finish 3.5 3 1.4 - M10x1.5 1-1680 3 Polyamide 9 9 to 35 105-8819 4 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PLN10 02034864 -
Discontinued
[x]
32 Black oxide finish 6 5 2.5 - M16x2 1-1680 5 Polyamide 35 45 to 100 105-8835 7.5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PLN16 02034882 -
Discontinued
[x]
22 Black oxide finish 3 3 1.4 - M8x1.25 1-1680 2.5 Polyamide 6 9 to 35 105-8801 3.5 1.2   1PC 1 PLN8 02034925 9.99 SGD
In stock
22 Black oxide finish 3.5 3 1.4 - M10x1.5 1-1680 3 SUM22L,HR56 to 60 9 9 to 35 105-8720 4 1.6   1PC 1 PL10 02034767 -
Discontinued
[x]
10 Black oxide finish 1.5 1.5 1 - M3x0.5 1-1680 0.7 SUM22L,HR56 to 60 0.35 0.5 to 3 105-8673 1 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL3 02034812 -
Discontinued
[x]
40 Black oxide finish 8 7 3 - M20x2.5 1-1680 6 SUM22L,HR56 to 60 67 60 to 120 105-8754 10 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL20 02034794 -
Discontinued
[x]
15 Blackening 2 1.5 0.6 - M4x0.7 - 1.3 SUM22L, HR56 - 60 0.8 5 - 16 105-8681 1.5 0.6   1PC 1 PL4 02034821 6.99 SGD
In stock
18 Black oxide finish 2 2.3 0.8 7 M5x0.8 1-1680 1.5 SUM22L, HR56 - 60 1.3 6 - 20 105-8690 2.4 0.8   1PC 1 PL5 02034837 6.99 SGD
In stock
20 Blackening 2.5 2.5 1 - M6x1 - 2 SUM22L, HR56 - 60 2.5 7 - 20 105-8703 2.7 1   1PC 1 PL6 02034846 6.99 SGD
In stock
22 Black oxide finish 3 3 1.4 - M8x1.25 - 2.5 SUM22L, HR56 - 60 6 9 - 35 105-8711 3.5 1.2   1PC 1 PL8 02034855 7.99 SGD
In stock
ADD TO CART

Related Products