Buy more than* S$200* and get FREE SHIPPING

Round Rim Type Engineering Plastic Handwheel

5.00 (1)
Material (handlebar)
Polypropylene
Grip
Polyamide
Color
Black
...see all>
Product Options
ADD TO CART
Type Dimension G(mm) TRUSCO Part Number Dimensions J (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) Material (insert) Dimension H (mm) Dimension B (phi mm) Dimensions L (mm) The Number of Spokes Weight (g) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension G(mm) TRUSCO Part Number Dimensions J (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) Material (insert) Dimension H (mm) Dimension B (phi mm) Dimensions L (mm) The Number of Spokes Weight (g) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip with handle 14 105-8282 22 32 26 31 16 1-1711 140 FC200 (black dyed) 52 51 M10 x 1.5 3 375 84 1PC 1 RP140ER 02033683 22.99 SGD
In stock
Handle with grip 16 105-8304 22 34 28 34 18 - 160 FC200 (black oxide finish) 62 54 M10x1.5 3 445 84 1PC 1 RP160ER 02033692 28.99 SGD
In stock
Handle with grip 17 105-8410 22 39 33 37 20 - 200 FC200 (blackening) 80 58 M10x1.5 3 655 84 1PC 1 RP200ER 02033701 37.99 SGD
In stock
Handle with grip 18 105-8436 28 44 38 40 25 - 250 FC200 (black oxide finish) 100 62 M12x1.75 5 1070 106 1PC 1 RP250ER 02033717 59.99 SGD
In stock
Handle with grip 10 105-8240 18 27 22 27 15 - 100 FC200 (black oxide finish) 35 43 M8x1.25 3 205 65 1PC 1 RP100ER 02033665 15.99 SGD
In stock
Handle with grip 12 105-8266 18 29 24 29 15 - 125 FC200 (black oxide finish) 47 47 M8x1.25 3 270 65 1PC 1 RP125ER 02033674 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-01-04 16:50:17
Although it was used in machine maintenance, it was usable without problems.
This review is about item#2033674.

Related Products