Buy more than* S$200* and get FREE SHIPPING

Steel Grip

4.40 (5)
Specification
Fixed grip, screw-in type
...see all>
Product Options
ADD TO CART
Material Type TRUSCO Part Number 2014 TRUSCO Published Page Dimension E Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type TRUSCO Part Number 2014 TRUSCO Published Page Dimension E Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUM22 (hard chrome plated) - 105-8126 1-1713 M16x2 22 112 22 36 M16 525 1PC 1 SA36 02034453 20.99 SGD
Shipped after 2018-05-28
SUM22 (hard chrome plated) - 105-8061 1-1713 M4x0.7 7 32 9 10 M4 12 1PC 1 SA10 02034392 2.99 SGD
Shipped after 2018-05-28
SUM22 (hard chrome plating) With bolt 105-6786 - M5x0.8 8 40 10 13 M5 25 1PC 1 SA13 02033726 2.99 SGD
Shipped after 2018-05-28
SUM22 (hard chrome plating) With an external thread 105-6832 - M6x1 10 50 13 16 M6 45 1PC 1 SA16 02034417 4.99 SGD
Shipped after 2018-05-28
SUM22 (hard chrome plating) With bolt 105-6972 - M8x1.25 13 64 15 20 M8 90 1PC 1 SA20 02034426 5.99 SGD
Shipped after 2018-05-28
SUM22 (hard chrome plating) With bolt 105-7022 - M10x1.5 16 80 18 25 M10 175 1PC 1 SA25 02034435 7.99 SGD
Shipped after 2018-05-28
SUM22 (hard chrome plating) With bolt 105-8100 - M12x1.75 20 100 20 32 M12 355 1PC 1 SA32 02034444 12.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Facilities in the factory
4
From Japan
On 2018-03-22 16:40:01
It is easier to grip and easier to rotate. You may have been a little thicker.
This review is about item#2034444.
Maintenance of machine tools
5
From Japan
On 2017-11-05 21:33:24
I updated the old grasp earlier. I am satisfied because the slide is also good.
This review is about item#2034392.
Product
3
From Japan
On 2016-05-31 14:41:57
Especially not possible nor impossible
This review is about item#02034426.
It is the handle of the machine.
5
From Japan
On 2014-07-31 14:51:50
It's just a nice handful.
This review is about item#02034444.
Jig handle
5
From Japan
On 2012-04-28 18:56:11
There is no particular problem with this part alone.
This review is about item#02034417.

Related Products