Buy more than* S$200* and get FREE SHIPPING

Flared Shielding Type Handwheel

4.40 (5)
Specification
Handle with grip tap hole
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Weight (g) Dimensions C (phi mm) Material The Number of Spokes Others Dimension G(mm) Attachment Hole Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Weight (g) Dimensions C (phi mm) Material The Number of Spokes Others Dimension G(mm) Attachment Hole Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1PC 1 V180 02033911 47.99 SGD
In stock
80 400 25 FC200 3 Grip sold separately. 30 Available 36 Chrome-plated 14 24 9 M5x0.8 1PC 1 V80 02033936 12.99 SGD
In stock
100 520 30 FC200 3 Grip sold separately. 40 Available 40 Chrome-plated 15 25 9 M5x0.8 1PC 1 V100 02033875 16.99 SGD
In stock
125 850 35 FC200 3 Grip sold separately. 51 Available 45 Chrome-plated 16 29 12 M6x1 1PC 1 V125 02033884 24.99 SGD
In stock
140 1050 35 FC200 3 Grip sold separately. 58 Available 47 Chrome-plated 17 30 12 M6x1 1PC 1 V140 02033893 28.99 SGD
In stock
160 1400 38 FC200 3 Grip sold separately. 67 Available 49 Chrome-plated 18 33 12 M8x1.25 1PC 1 V160 02033902 35.99 SGD
In stock
200 2300 40 FC200 3 Grip sold separately. 84 Available 56 Chrome-plated 22 40 14 M10x1.5 1PC 1 V200 02033927 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For turning handle of turning machine
3
From Japan
On 2016-12-14 17:11:55
If you write it at the handle center, I think that it will be a more pleasing product.
This review is about item#2033936.
Self-made press machine handle
5
From Japan
On 2015-02-17 13:17:54
I used it together with the trapezoidal screw to make a hand press machine. Although processing of the shaft hole is necessary, it can be done easily. It is easy to do it if possible with marks indicating the center position if possible.
This review is about item#02033875.
Milling machine Z axis handle
5
From Japan
On 2014-09-12 23:39:08
It is rugged and very good.
This review is about item#02033936.
To make it a handle for Z axis feed of a small desk-top milling cutter
5
From Japan
On 2014-03-09 20:38:42
It is a very solid product and there is no dissatisfaction. Because it is made of cast iron it is easy to open the center hole.
This review is about item#02033875.
Used for woodworking press machine
4
From Japan
On 2014-02-04 13:16:51
Used for screw feed of press machine. The center of the handle was machined with a drilling machine with M12 screw holes, but the machinability was very good, it was easy to make. The screw of the rotation stopper of the handle attached M5 screws from the side in two places. The tulip-structured handle with its side open wide can be saved because this process can be done without using a long drill.
This review is about item#02033875.

Related Products