Buy more than* S$200* and get FREE SHIPPING

Floatless Switch, Compact Plug-In Type61 F-GP-N

4.71 (7)
Withstand Voltage
AC2000V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Pin Type Insulation Resistance (Mohm) Reset Resistance between Electrodes (ohm)(Recommended Value) Current between Electrodes Rated Voltage (V) Voltage between Electrodes Tolerable Voltage Fluctuation Outside Dimension (mm) Ambient Humidity Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Pin Type Insulation Resistance (Mohm) Reset Resistance between Electrodes (ohm)(Recommended Value) Current between Electrodes Rated Voltage (V) Voltage between Electrodes Tolerable Voltage Fluctuation Outside Dimension (mm) Ambient Humidity Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to 55 8-pin 100 or more (by DC500V mega) About 15 - infinity About less than 1mA AC AC200 (50/60Hz common use) AC8V 85-110% of the rated voltage 49.4 x width 38 x depth 84 height 45 to 85%RH For general use About 155   1PC 1 61F-GP-N8 200VAC 38969052 90.99 SGD
In stock
-10 to 55 8-pin 100 or more (by DC500V mega) About 15 - infinity About less than 1mA AC AC100 (50/60Hz common use) AC8V 85-110% of the rated voltage 49.4 x width 38 x depth 84 height 45 to 85%RH For general use About 155   1PC 1 61F-GP-N8 100VAC 38969043 90.99 SGD
In stock
-10 to 55 11 pin 100 or more (by DC500V mega) About 100 - infinity About 0.12mA or less AC AC100 (50/60Hz common use) AC8V 85-110% of the rated voltage 49.4 x width 38 x depth 84 height 45 to 85%RH High sensitivity for About 155   1PC 1 61F-GP-NH AC100 38969131 109.99 SGD
In stock
-10 to 55 8-pin More than 100 (at DC500V mega) About 15 to infinity About 1mA or less AC AC220 (50 / 60Hz shared) AC8V 85-110% of the rated voltage - 45 to 85%RH For general use About155   1PC 1 61F-GP-N8 220VAC 38969061 90.99 SGD
In stock
-10 to 55 8-pin More than 100 (at DC500V mega) About 300 - About 0.4mA or less AC AC200 (50 / 60Hz shared) AC24V 85-110% of the rated voltage - 45 to 85%RH High sensitivity for About155   1PC 1 61F-GP-N8H 200VAC 38969077 109.99 SGD
In stock
-10 to 55 8-pin More than 100 (at DC500V mega) About 300 - About 0.4mA or less AC AC200 (50 / 60Hz shared) AC24V 85-110% of the rated voltage - 45 to 85%RH High sensitivity for About155 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-GP-N8HY 200VAC 38969086 109.99 SGD
Shipped after 2018-05-18
-10 to 55 11 pin More than 100 (at DC500V mega) About 100 - About 0.12mA following AC AC200 (50 / 60Hz shared) AC8V 85-110% of the rated voltage 38x 49.4x width height depth 84 45 to 85%RH High sensitivity for About155   1PC 1 61F-GP-NH AC200 38969147 109.99 SGD
In stock
-10 to 55 11 pin More than 100 (at DC500V mega) About 4 to infinity About 1mA or less AC AC200 (50 / 60Hz shared) AC8V 85-110% of the rated voltage - 45 to 85%RH 2km long distance wiring for About155 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-GP-NL 2KM AC200 38969156 109.99 SGD
Shipped after 2018-05-01
-10 to 55 11 pin More than 100 (at DC500V mega) About 15 to infinity About 1mA or less AC AC220 (50 / 60Hz shared) AC8V 85-110% of the rated voltage 38x 49.4x width height depth 84 45 to 85%RH For general use About155   1PC 1 61F-GP-N AC220 38969034 83.99 SGD
In stock
-10 to 55 11 pin More than 100 (at DC500V mega) About 4 to infinity About 1mA or less AC AC100 (50 / 60Hz shared) AC8V 85-110% of the rated voltage - 45 to 85%RH Low sensitivity for About155   1PC 1 61F-GP-ND AC100 38969113 109.99 SGD
In stock
-10 to 55 11 pin More than 100 (at DC500V mega) About 4 to infinity About 1mA or less AC AC200 (50 / 60Hz shared) AC8V 85-110% of the rated voltage - 45 to 85%RH Low sensitivity for About155 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-GP-ND AC200 38969122 109.99 SGD
In stock
-10 to 55 11 pin More than 100 (at DC500V mega) About 15 to infinity About 1mA or less AC AC110 (50 / 60Hz shared) AC8V 85-110% of the rated voltage - 45 to 85%RH For general use About155 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-GP-N AC110 38969025 91.99 SGD
Shipped after 2018-05-01
-10 - 55 11 pins More than 100 (with DC500V mega) About 15-infinity 1 mA or less of AC AC100 (50/60-Hz common use) AC8V Rated voltage of 85-110% Height 49.4x width 38x depth 84 45 - 85%RH For general use With LED operation indicator   1PC 1 61F-GP-N AC100 02481832 83.99 SGD
In stock
-10 - 55 11 pin 100 or more (for DC500V meggers) About 15 to infinity AC about 1 mA or less AC200(50/60Hz common use) AC8V Rated voltage of 85 to 110% Height 49.4x width 38x depth 84 45 - 85%RH For general use About 155   1PC 1 61F-GP-N AC200 02481841 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Submersible pump operation base parts
5
From Japan
On 2017-09-11 07:44:49
For the manufacturer's goods, there is no problem in quality. It is the same as what you buy at regular price. The outer box was also crushed, there were no stains.
This review is about item#02481841.
It is for replacement.
5
From Japan
On 2017-03-29 18:03:53
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2481841.
New machine construction
5
From Japan
On 2016-05-16 09:07:12
Batch Rewd
This review is about item#38969043.
Water level electrode for starting and stopping automatic operation
5
From Japan
On 2015-03-10 18:21:14
From ordering to arrival is early, since it is a maker item, it can be used with confidence and is saved.
This review is about item#02481832.
Replacement of mechanical parts
5
From Japan
On 2014-07-14 20:09:03
Especially it can be used without problems. It is cheaper than the maker, so we respond quickly so we would like to use other parts as well.
This review is about item#02481841.
It is used for the water level of the raw water tank of the factory.
3
From Japan
On 2013-12-18 17:12:50
I replaced it due to deterioration of years It is used without problems.
This review is about item#02481841.
Used as part of pump control panel
5
From Japan
On 2013-07-24 16:49:02
It is a component of the control board for agricultural water and malfunction occurs when it receives thunder etc. I am thankful that I can use 100V 200V. Since it is part replacement of the existing control panel, it is not so much to be broken, but it is bought, even as a spare part.
This review is about item#02481841.

Related Products