- |
Polybutylene terephthalate (PBT) |
Lights up when light enters (red) |
5 (groove width) |
Opaque body of 2 x 0.8 or more |
Transmission type (groove type) |
NPN |
- |
IP50 IEC60529 standard |
35 or less |
About3(Packed state) |
Light-Lights |
- |
(Average 3) one or more |
|
1PC |
1 |
EE-SX674 |
08586015 |
12.99 SGD
|
Shipped after 2018-04-23 |
|
- |
Polybutylene terephthalate (PBT) |
Sha lights when light (red) |
5 (groove width) |
Opaque body of 2 x 0.8 or more |
Transmission type (groove type) |
NPN |
- |
IP50 IEC60529 standard |
35 or less |
About3(Packed state) |
Light lights when interrupted |
- |
(Average 3) one or more |
|
1PC |
1 |
EE-SX674A |
08586024 |
12.99 SGD
|
Shipped after 2018-04-23 |
|
- |
Polybutylene terephthalate (PBT) |
Red color |
5 (groove width) |
Opaque body of 2 x 0.8mm or more |
Transmission type (groove type) |
PNP |
940 |
IP50 IEC60529 standard |
30 or less |
About3 |
- |
- |
One or more (average value: 3) |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
EE-SX671R |
39061127 |
15.99 SGD
|
Shipped after 2018-04-27 |
|
- |
Polybutylene terephthalate (PBT) |
Red color |
5 (groove width) |
Opaque body of 2 x 0.8mm or more |
Transmission type (groove type) |
NPN |
940 |
IP50 IEC60529 standard |
35 or less |
About17.3 |
- |
- |
One or more (average value: 3) |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
EE-SX671-WR 1M |
39061136 |
15.99 SGD
|
Shipped after 2018-04-26 |
|
- |
Polybutylene terephthalate (PBT) |
Lights up when light enters (red) |
5 (groove width) |
Opaque body of 2 x 0.8 or more |
Transmission type (groove type) |
PNP |
- |
IP50 IEC60529 standard |
35 or less |
About3(Packed state) |
Light-Lights |
- |
- |
![*[No return] You cannot return this product. For details, see FAQ. *[No return] You cannot return this product. For details, see FAQ.](//www.monotaro.my/img/icons/no_return_icon.gif) |
1PC |
1 |
EE-SX671P |
06775501 |
13.99 SGD
|
Shipped after 2018-04-27 |
|
less than 0.025 mm |
Polybutylene terephthalate (PBT) |
Lights up during illumination (red) |
5 (groove width) |
2x0.8 or more opaque bodies |
Transmission type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
less than 35 |
About 3.1 (packed state) |
Lights up during illumination |
Standard model |
Over 1( average value is 3) |
|
1PC |
1 |
EE-SX670 |
02489566 |
10.99 SGD
|
Shipped after 2018-04-23 |
|
less than 0.025 mm |
Polybutylene terephthalate (PBT) |
Lights up when shaded (red) |
5 (groove width) |
2x0.8 or more opaque bodies |
Transmission type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
less than 35 |
About 3.1 (packed state) |
Lights up when shaded |
Standard model |
Over 1( average value is 3) |
|
1PC |
1 |
EE-SX670A |
02489575 |
10.99 SGD
|
Shipped after 2018-04-23 |
|
less than 0.025 mm |
Polybutylene terephthalate (PBT) |
Lights up during illumination (red) |
5 (groove width) |
2x0.8 or more opaque bodies |
Transmission type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
less than 35 |
About 3 (when packaged) |
Lights up during illumination |
L-type |
Over 1( average value is 3) |
|
1PC |
1 |
EE-SX671 |
02489584 |
10.99 SGD
|
Shipped after 2018-04-23 |
|
less than 0.025 mm |
Polybutylene terephthalate (PBT) |
Lights up when shaded (red) |
5 (groove width) |
2x0.8 or more opaque bodies |
Transmission type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
less than 35 |
About 3 (when packaged) |
Lights up when shaded |
L-type |
Over 1( average value is 3) |
|
1PC |
1 |
EE-SX671A |
02489593 |
10.99 SGD
|
Shipped after 2018-04-23 |
|
0.025 mm or less |
Poly butylene terephthalate (PBT) |
Bulbs for illumination (red) |
5 (flute width) |
More than 2x0.8 opaque bodies |
Penetrated type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
35 or less |
About 2.4 (packed state) |
Illumination bulbs |
T-Groove 7 mm center |
More than 1(The average value is 3) |
|
1PC |
1 |
EE-SX672 |
02489602 |
10.99 SGD
|
Shipped after 2018-04-23 |
|
0.025 mm or less |
Poly butylene terephthalate (PBT) |
Shade lighting (red) |
5 (flute width) |
More than 2x0.8 opaque bodies |
Penetrated type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
35 or less |
About 2.4 (packed state) |
Shading lights |
T-Groove 7 mm center |
More than 1(The average value is 3) |
|
1PC |
1 |
EE-SX672A |
02489611 |
10.99 SGD
|
Shipped after 2018-04-23 |
|
less than 0.025 mm |
Polybutylene terephthalate (PBT) |
Lights up during illumination (red) |
5 (groove width) |
2x0.8 or more opaque bodies |
Transmission type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
less than 35 |
About 2.3 (packed state) |
Lights up during illumination |
Adhesion attachment type |
Over 1( average value is 3) |
|
1PC |
1 |
EE-SX673 |
02489627 |
10.99 SGD
|
Shipped after 2018-04-23 |
|
0.025 mm or less |
Poly butylene terephthalate (PBT) |
Shade lighting (red) |
5 (flute width) |
More than 2x0.8 opaque bodies |
Penetrated type (Groove type) |
NPN |
- |
IP50 IEC60529 standards |
35 or less |
About 2.3 (packed state) |
Shading lights |
Adhesion attachment type |
More than 1(The average value is 3) |
|
1PC |
1 |
EE-SX673A |
02489636 |
10.99 SGD
|
Shipped after 2018-04-23 |
|