Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solid-State Timer H3Y-2, Ac Power Source

4.56 (18)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Opreration Method Operating Time Variation Voltage Influence Release Voltage Number of Pins Maximum Time Scale Reset Method Specification Time Specification Operating Ambient Temperature (deg C) Time Limit Contact Insulation Resistance (Mohm) Operating Mode Protection Structure Storage Temperature (DegreeC) Form Ambient Humidity Power Supply Voltage (V) Weight (g) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Electrostatic Yield Strength Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opreration Method Operating Time Variation Voltage Influence Release Voltage Number of Pins Maximum Time Scale Reset Method Specification Time Specification Operating Ambient Temperature (deg C) Time Limit Contact Insulation Resistance (Mohm) Operating Mode Protection Structure Storage Temperature (DegreeC) Form Ambient Humidity Power Supply Voltage (V) Weight (g) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Electrostatic Yield Strength Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - Fixed time range - - - - - - - - - - - - -   1PC 1 H3Y-2 AC200-230 120S 02490336 54.99 SGD
In stock
Time-limit behavior - - More than 10% of the supply voltage - 60s Self-resetting - 2.0s to 60s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC24 About50 - 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC24 60S 39073404 54.99 SGD
In stock
Time-limit behavior - - More than 10% of the supply voltage - 60min Self-resetting - 2.0min to 60min (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC24 About50 - 4kV (malfunction), 8kV (corruption) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2 AC24 60M 39073395 50.99 SGD
Shipped after 2018-06-29
Time-limit behavior - - More than 10% of the supply voltage - 5s Self-resetting - 0.2s to 5.0s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2-0 35 to 85% AC200 to 230 About50 - 4kV (malfunction), 8kV (corruption) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2-0 AC200-230 5S 39073544 50.99 SGD
Shipped after 2018-07-10
Time-limit behavior - - More than 10% of the supply voltage - 30s Self-resetting - 1.0s to 30s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC24 About50 - 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC24 30S 39073386 54.99 SGD
In stock
Time-limit behavior - - More than 10% of the supply voltage - 5s Self-resetting - 0.2s to 5.0s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2-0 35 to 85% AC100 to 120 About50 - 4kV (malfunction), 8kV (corruption) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2-0 AC100-120 5S 39073526 58.99 SGD
Shipped after 2018-06-29
Time-limit behavior - - More than 10% of the supply voltage - 60s Self-resetting - 2.0s to 60s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2-0 35 to 85% AC100 to 120 About50 - 4kV (malfunction), 8kV (corruption) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-2-0 AC100-120 60S 39073535 53.99 SGD
Shipped after 2018-08-03
Time-limit behavior ± 1% or less (at maximum time scale) + 2% or less (at maximum time scale) More than 10% of the supply voltage 8 120s Self-resetting - 5.0s to 120s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC100 to 120 About50 21.5 x63x28 following below 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC100-120 120S 02088956 54.99 SGD
In stock
Time-limit behavior ± 1% or less (at maximum time scale) + 2% or less (at maximum time scale) More than 10% of the supply voltage 8 3h Self-resetting - 0.1h to 3h (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC100 to 120 About50 21.5 x63x28 following below 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC100-120 3H 02088983 54.99 SGD
Shipped after 2018-06-28
Time-limit behavior ± 1% or less (at maximum time scale) + 2% or less (at maximum time scale) More than 10% of the supply voltage 8 3h Self-resetting - 0.1h to 3h (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC200 to 230 About50 21.5 x63x28 following below 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC200-230 3H 02089001 54.99 SGD
In stock
Time-limit behavior ± 1% or less (at maximum time scale) + 2% or less (at maximum time scale) More than 10% of the supply voltage 8 5min Self-resetting - 0.2min to 5min (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC100 to 120 About50 21.5 x63x28 following below 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC100-120 5M 02088913 54.99 SGD
In stock
Time-limit behavior - - More than 10% of the supply voltage 8 0.5s Self-resetting - 0.04s to 0.5s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC200 to 230 About50 - 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC200-230 0.5S 02089044 54.99 SGD
In stock
Time-limit behavior - - More than 10% of the supply voltage 8 0.5s Self-resetting - 0.04s to 0.5s (No freezing) -10 to 50 2c More than 100 (at DC500V mega) Power on delay IP40 (No freezing) -25 to 65 H3Y-2 35 to 85% AC100 to 120 About50 - 4kV (malfunction), 8kV (corruption)   1PC 1 H3Y-2 AC100-120 0.5S 02088922 54.99 SGD
In stock
Operations with time limit less than +/-1% (during full-scale) less than +/-2% (during full-scale) 10 or more% of the supply voltage 8 60min Self recovery - 2.0min - 60min -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 below x63x28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC100-120 60M 02088877 54.99 SGD
In stock
Operations with time limit less than +/-1% (at full-scale) less than +/-2% (at full-scale) 10 or more% of the supply voltage 8 10s Self-reset Fixed time range 0.5s - 10s -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC100-120 10S 02490275 54.99 SGD
In stock
Operations with time limit less than +/-1% (at full-scale) less than +/-2% (at full-scale) 10 or more% of the supply voltage 8 1s Self-reset Fixed time range 0.1s - 1.0s -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC100-120 1S 02490284 54.99 SGD
In stock
Operations with time limit less than +/-1% (at full-scale) less than +/-2% (at full-scale) 10 or more% of the supply voltage 8 5s Self-reset Fixed time range 0.2s - 5.0s -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC100-120 5S 02490302 54.99 SGD
In stock
Limited-time operation +/-1% or less (with full-scale time) +/-2% or less (with full-scale time) More than 10% of the supply voltage 8 60s Self recovery Fixed time range 2.0s - 60s -10 to 50 (however, no freezing) 2c More than 100 (with DC500V mega) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakage)   1PC 1 H3Y-2 AC100-120 60S 02490311 54.99 SGD
In stock
Operations with time limit less than +/-1% (during full-scale) less than +/-2% (during full-scale) 10 or more% of the supply voltage 8 10min Self recovery - 0.5min - 10min -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 below x63x28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC100-120 10M 02088947 54.99 SGD
In stock
Operations with time limit less than +/-1% (at full-scale) less than +/-2% (at full-scale) 10 or more% of the supply voltage 8 1s Self-reset Fixed time range 0.1s - 1.0s -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC200-230 1S 02490345 54.99 SGD
In stock
Limited-time operation +/-1% or less (with full-scale time) +/-2% or less (with full-scale time) More than 10% of the supply voltage 8 30min Self recovery - 1.0min - 30min -10 to 50 (however, no freezing) 2c More than 100 (with DC500V mega) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakage)   1PC 1 H3Y-2 AC100-120 30M 02088965 54.99 SGD
Shipped after 2018-06-28
Limited-time operation +/-1% or less (with full-scale time) +/-2% or less (with full-scale time) More than 10% of the supply voltage 8 30s Self recovery Fixed time range 1.0s - 30s -10 to 50 (however, no freezing) 2c More than 100 (with DC500V mega) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakage)   1PC 1 H3Y-2 AC200-230 30S 02490354 54.99 SGD
In stock
Limited-time operation +/-1% or less (with full-scale time) +/-2% or less (with full-scale time) More than 10% of the supply voltage 8 3min Self recovery - 0.1min - 3min -10 to 50 (however, no freezing) 2c More than 100 (with DC500V mega) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakage)   1PC 1 H3Y-2 AC100-120 3M 02088974 54.99 SGD
In stock
Limited-time operation +/-1% or less (with full-scale time) +/-2% or less (with full-scale time) More than 10% of the supply voltage 8 5s Self recovery Fixed time range 0.2s - 5.0s -10 to 50 (however, no freezing) 2c More than 100 (with DC500V mega) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakage)   1PC 1 H3Y-2 AC200-230 5S 02490363 54.99 SGD
In stock
Operations with time limit less than +/-1% (at full-scale) less than +/-2% (at full-scale) 10 or more% of the supply voltage 8 60s Self-reset Fixed time range 2.0s - 60s -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC200-230 60S 02490372 54.99 SGD
In stock
Limited-time operation less than +/-1% (with full-scale time) less than +/-2% (with full-scale time) 10 or more% of the supply voltage 8 30s Self recovery Fixed time range 1.0s - 30s -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC100 - 120 About 50 less than 21.5 x 63 x less than 28 4kV (malfunction), 8kV (breakage)   1PC 1 H3Y-2 AC100-120 30S 06896775 54.99 SGD
In stock
Operations with time limit less than +/-1% (during full-scale) less than +/-2% (during full-scale) 10 or more% of the supply voltage 8 30min Self recovery - 1.0min - 30min -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 below x63x28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC200-230 30M 02089017 54.99 SGD
In stock
Operations with time limit less than +/-1% (during full-scale) less than +/-2% (during full-scale) 10 or more% of the supply voltage 8 60min Self recovery - 2.0min - 60min -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 below x63x28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC200-230 60M 02089035 54.99 SGD
Shipped after 2018-07-02
Limited-time operation +/-1% or less (with full-scale time) +/-2% or less (with full-scale time) More than 10% of the supply voltage 8 3min Self recovery - 0.1min - 3min -10 to 50 (however, no freezing) 2c More than 100 (with DC500V mega) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 x 63 x below 28 4kV (malfunction), 8kV (breakage)   1PC 1 H3Y-2 AC200-230 3M 02089062 54.99 SGD
In stock
Operations with time limit less than +/-1% (during full-scale) less than +/-2% (during full-scale) 10 or more% of the supply voltage 8 10min Self recovery - 0.5min - 10min -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 below x63x28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC200-230 10M 02089096 54.99 SGD
In stock
Operations with time limit less than +/-1% (during full-scale) less than +/-2% (during full-scale) 10 or more% of the supply voltage 8 5min Self recovery - 0.2min - 5min -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 below x63x28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC200-230 5M 02089105 54.99 SGD
In stock
Operations with time limit less than +/-1% (during full-scale) less than +/-2% (during full-scale) 10 or more% of the supply voltage 8 10s Self recovery - 0.5s - 10s -10 to 50 (however, no freezing) 2c 100 or more (for DC500V meggers) Power-on delay IP40 -25 to 65 (however, no freezing) H3Y-2 35 - 85% AC200 - 230 About 50 Below 21.5 below x63x28 4kV (malfunction), 8kV (breakdown)   1PC 1 H3Y-2 AC200-230 10S 02089123 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Conveyor timer off
4
From Japan
On 2018-06-14 18:25:59
Timer character is difficult to see if it is a little bigger size
This review is about item#2088877.
Equipment in the factory
5
From Japan
On 2017-03-03 14:38:42
Purchased as a replacement part. It was good as it arrived without placing much time.
This review is about item#2089062.
Repair of air conditioning equipment
5
From Japan
On 2016-06-27 16:20:26
Unmistakably manufacturer genuine products. I have been using it since last year. (3rd)
This review is about item#02089096.
Machine control
3
From Japan
On 2016-03-09 13:11:24
The price is usually cheaper at wholesalers to buy, the delivery date is faster. Which one is taken?
This review is about item#02089123.
Time adjustment timer of dehydrator
5
From Japan
On 2015-11-02 13:53:19
It is good.
This review is about item#02089096.
To counter rush current of power supply.
5
From Japan
On 2015-03-09 13:06:38
Both accuracy and reliability were both very satisfying products.
This review is about item#02490275.
Machine maintenance
5
From Japan
On 2014-06-17 17:18:30
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#06896775.
Electric control panel
5
From Japan
On 2014-02-20 15:43:40
Purchased due to broken parts of the same specification. Immediately, the exchange was carried out and now it is operating normally. It arrived early and it was saved.
This review is about item#02089123.
Control of equipment
3
From Japan
On 2013-12-13 10:40:06
I purchased it as a repair part of equipment. Since it is the same as existing parts, we do not know whether goods are good or bad, but the Omron brand has a sense of security. Monotaro san's correspondence is still certain.
This review is about item#02490336.
For indoor wiring
5
From Japan
On 2013-03-13 13:39:59
It is as planned.
This review is about item#02490302.

Related Products