Buy more than* S$200* and get FREE SHIPPING

Samll Type Total Counter H7EC-N

4.47 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Character Height (mm)
8.6
Number of Digits
8
...see all>
Product Options
ADD TO CART
Case Color Ambient Humidity Back Light Opreration Method Electrostatic Yield Strength Weight (g) Reset Method Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Color Ambient Humidity Back Light Opreration Method Electrostatic Yield Strength Weight (g) Reset Method Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 25 to 85% Nothing Adding - About20 External reset, power reset -   1PC 1 H7EC-NP 37651512 50.73 SGD
Shipped after 2017-12-25
Light gray (5Y7 / 1) 25 to 85% Yu Adding - About65 External reset, manual reset -   1PC 1 H7EC-NV-H 37651485 82.77 SGD
In stock
Black (N1.5) 25 to 85% Yu Adding - About65 External reset, manual reset -   1PC 1 H7EC-NV-BH 37651494 82.78 SGD
In stock
Light gray (5Y7 / 1) 25 to 85% Nothing Adding - About60 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7EC-NFV-300 39074874 84.86 SGD
Shipped after 2017-12-20
Light gray (5Y7 / 1) 25 to 85% Nothing Adding - About60 - -   1PC 1 H7EC-N-300 39074856 55.59 SGD
In stock
Black (N1.5) 25 to 85% Nothing Adding - About60 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7EC-N-B-300 39074865 64.38 SGD
Shipped after 2017-12-25
Black (N1.5) 25 to 85% Nothing Adding - About60 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7EC-NV-B-300 39074892 65.82 SGD
Shipped after 2017-12-20
Light gray (5Y7 / 1) 25 to 85% Nothing Adding - About60 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7EC-NV-300 39074883 73.42 SGD
Shipped after 2017-12-20
Black (N1.5) 25 to 85% Nothing Adding - About60 External reset, manual reset -   1PC 1 H7EC-NV-B 32574656 75.02 SGD
In stock
Light gray (5Y7/1) 25 - 85% Not available Addition +/-8 kV (malfunction) About 60 External reset, manual reset Total counter   1PC 1 H7EC-N 03787332 66.09 SGD
In stock
BLACK (N1.5) 25 - 85% nil Addition +/-8 kV (malfunction) About 60 External reset, manual reset Total counter   1PC 1 H7EC-N-B 32574665 62.05 SGD
In stock
Light gray (5Y7/1) 25 - 85% Nothing Addition +/-8 kV (malfunction) About 60 External reset, manual reset Total counter   1PC 1 H7EC-NV 03787341 75.02 SGD
In stock
Light grey(5Y7/1) 25 - 85% Not available Addition +/- 8 kV (malfunction) About 60 External reset, manual reset Total counter   1PC 1 H7EC-NFV 08589865 83.72 SGD
In stock
Black (N1.5) 25 - 85% Not available Addition +/-8 kV (malfunction) About 60 External reset, manual reset Total counter   1PC 1 H7EC-NFV-B 32574647 82.77 SGD
In stock
Transparent 25 - 85% Not available Addition +/- 8 kV (malfunction) About 20 External reset, power reset Total counter   1PC 1 H7EC-NLP 37651503 46.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
During press work
2
From Japan
On 2017-12-05 21:17:30
It was the first purchase of Monotaro. It's a box and I found it soon! Cracked inside the display screen! I was surprised, it seems to be in transit if it is outside, but it is inside. . . . Please check before shipment. Claim correspondence was smooth!
This review is about item#32574656.
During press work
2
From Japan
On 2017-12-04 21:40:30
I first used monotaro. It arrived and it was a box soon discovered! , How cracked the display screen! , In addition! Although it seems whether it is carrying on the outside, it seems that it is in transit, but if it cracks inward, I have doubts about honest quality control, it was disappointing, it is a surprise! . Refund exchange correspondence was smooth. Please check the appearance before shipment.
This review is about item#32574656.
For counting the number of ON-OFF test equipment
5
From Japan
On 2017-11-26 15:35:22
Compact, easy to install and easy to handle. The reset switch is on the front and it is easy to reset.
This review is about item#3787332.
To count the number of durability tests of lighting equipment parts
5
From Japan
On 2017-03-17 16:48:03
It was shipped quickly after ordering. It is used for counting the number of blinking tests. It is useful to insert it on the bread board and use it. Although the counter itself is very compact, it requires an external battery and takes up space.
This review is about item#37651503.
Purchase for machine maintenance
5
From Japan
On 2017-02-05 21:24:35
Omron of trust. I purchased it for machine maintenance. It is exchanged because the counter liquid crystal became hard to see on machines which had been about 15 years old. Although the model was changed, it got wider slightly but it is very appreciated to be a type that can replace the built-in battery.
This review is about item#3787332.
Use as a production counter for equipment
5
From Japan
On 2015-12-26 10:23:44
Although it is used conventionally, durability is good, and the display is also easy to see
This review is about item#37651494.
Rainfall record
5
From Japan
On 2015-12-06 15:43:46
I always use it because the battery was exhausted and it was a type that could not be replaced. The exchange was easy and it ended soon. Since the adapter was attached to the main body, it was not necessary
This review is about item#03787332.
Mounting to the metal rod cutting machine for cutting count
5
From Japan
On 2015-07-03 11:11:29
It was easy to install and good. Battery exchange may be troublesome by just saying battery type. There is no problem regarding use.
This review is about item#32574647.
Electric remodeling
5
From Japan
On 2015-05-31 10:44:28
It is easy to see with backlight.
This review is about item#37651494.
Measuring instrument panel surface mounting counter
5
From Japan
On 2015-03-07 13:26:32
I found out that I bought it this time, but it seems that I changed the model with the same model. Previous things used items of the same model with no reset button on the front. It was spot welding (?) So that the other person wrote the battery. The thing of this time has a reset button (I will not use it), I think that it is good for those who use it. Since the built-in battery for memory retention is also a battery box type (it seems * unconfirmed), it seems to be safe to replace immediately in case of emergency. The old type thing was an arrangement of two terminals on the back side, four terminals on the left and right, but this time the thing was changed to an array of four side by side. If you look at the included instruction sheet you will be able to connect and replace easily. It is a basic integration counter that counts the input (voltage / conduction), but the branch number is diverse. When ordering, let's specify the branch number that is suitable for the equipment.
This review is about item#03787332.

Related Products