Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Impact Resistance CR Circuit Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Diode Terminal Shape Maximum Contact Voltage (V) Number of Pins Rated Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Installation Shape Maximum Switching Frequency (times/hour)/rated load Form Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Number of Poles Release Voltage Weight (g) Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current Indicator Lamp Ambient Humidity Contact Type Rated Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance CR Circuit Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Diode Terminal Shape Maximum Contact Voltage (V) Number of Pins Rated Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Installation Shape Maximum Switching Frequency (times/hour)/rated load Form Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Number of Poles Release Voltage Weight (g) Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current Indicator Lamp Ambient Humidity Contact Type Rated Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - AC12, AC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LY4N-AC12 46634716 26.99 SGD
Shipped after 2018-05-07
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 - DC48 DC5V 100mA 200m/s2 Standard form 1800 LY4N 18000 80% or less 4 More than 10% About70 13.6 About1.5 6.39 10A Yu 5 to 85%RH Single 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4N DC48 35080823 31.99 SGD
Shipped after 2018-05-07
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 - DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY4N-D2 18000 80% or less 4 More than 10% About70 63.7 About1.5 32 10A Yu 5 to 85%RH Single 15/15.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4N-D2 DC100/110 35080857 34.99 SGD
Shipped after 2018-05-07
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 - DC24 DC5V 100mA 200m/s2 Standard form 1800 LY4-D 18000 80% or less 4 More than 10% About70 2.91 About1.5 1.41 10A Nothing 5 to 85%RH Single 69 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4-D DC24 35080753 29.99 SGD
Shipped after 2018-05-02
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 - DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY4-D 18000 80% or less 4 More than 10% About70 63.7 About1.5 32 10A Nothing 5 to 85%RH Single 15/15.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4-D DC100/110 35080762 31.99 SGD
Shipped after 2018-05-02
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 - DC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY4N 18000 80% or less 4 More than 10% About70 63.7 About1.5 32 10A Yu 5 to 85%RH Single 15/15.9   1PC 1 LY4N DC100/110 35080832 28.99 SGD
In stock
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 - DC48 DC5V 100mA 200m/s2 Standard form 1800 LY4 18000 80% or less 4 More than 10% About70 13.6 About1.5 6.39 10A Nothing 5 to 85%RH Single 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4 DC48 35080735 24.99 SGD
Shipped after 2018-05-02
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Yu Plug-in termination DC125 - DC12 DC5V 100mA 200m/s2 Standard form 1800 LY4N-D2 18000 80% or less 4 More than 10% About70 0.84 About1.5 0.39 10A Yu 5 to 85%RH Single 120   1PC 1 LY4N-D2 DC12 35080841 30.99 SGD
In stock
1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing PCB terminals AC250 - AC100/110 DC5V 100mA 200m/s2 Standard form 1800 LY4-0 18000 80% or less 4 More than 30% About70 17.3 About 1.95 to 2.5 10.5 10A Nothing 5 to 85%RH Single 50Hz:11.5/13.160Hz:9.8/11.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4-0 AC100/110 39078225 23.99 SGD
Shipped after 2018-05-02
1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 - AC24 DC5V 100mA 200m/s2 Top case mounting 1800 LY4F 18000 80% or less 4 More than 30% About70 0.67 About 1.95 to 2.5 0.38 10A Nothing 5 to 85%RH Single 93.6/80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4F AC24 39078243 24.99 SGD
Shipped after 2018-05-02
1000m/s<SUP>2</SUP> Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 14 AC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY4N 18000 80% or less 4 More than 30% About70 0.67 About 1.95 to 2.5 0.38 10A Yu 5 to 85%RH Single 93.6/80   1PC 1 LY4N AC24 39078252 26.99 SGD
In stock
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing PCB terminals DC125 - DC24 DC5V 100mA 200m/s2 Standard form 1800 LY4-0 18000 80% or less 4 More than 10% About70 2.91 About1.5 1.41 10A Nothing 5 to 85%RH Single 69 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4-0 DC24 39078234 23.99 SGD
Shipped after 2018-05-07
1000m/s<SUP>2</SUP> Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 14 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Top case mounting 1800 LY4F 18000 80% or less 4 More than 10% About70 2.91 About1.5 1.41 10A Nothing 5 to 85%RH Single 69   1PC 1 LY4F DC24 35080787 23.99 SGD
In stock
1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 - AC100/110 DC5V 100mA 200m/s2 Top case mounting 1800 LY4F 18000 80% or less 4 More than 30% About70 17.3 About 1.95 to 2.5 10.5 10A Nothing 5 to 85%RH Single 50Hz:22.5/25.560Hz:19/21.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4F AC100/110 35080796 27.99 SGD
Shipped after 2018-05-02
1000m/s2 Nothing AC110V 7.5A Ag alloy AC110V 10A Nothing Plug-in termination AC250 - AC200/220 DC5V 100mA 200m/s2 Top case mounting 1800 LY4F 18000 80% or less 4 More than 30% About70 57.9 About 1.95 to 2.5 33.1 10A Nothing 5 to 85%RH Single 50Hz:11.5/13.160Hz:9.8/11.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4F AC200/220 35080805 29.99 SGD
Shipped after 2018-05-02
1000m/s2 Nothing DC24V 5A Ag alloy DC24V 10A Nothing Plug-in termination DC125 - DC12 DC5V 100mA 200m/s2 Top case mounting 1800 LY4F 18000 80% or less 4 More than 10% About70 0.84 About1.5 0.39 10A Nothing 5 to 85%RH Single 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4F DC12 35080771 25.99 SGD
Shipped after 2018-05-25
- - - - - - - - - AC24, AC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LY4-AC24 46634551 24.99 SGD
Shipped after 2018-05-02
1000m/s<SUP>2</SUP> Not available AC110V 7.5A AgCdO AC110V 10A Not available Plug-in terminal AC250 14 AC100/110 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY4 18000 80% or less 4 More than 30 % About 70 Reference value: 17.3 (60 Hz) About 1.95-2.5 Reference value: 10.5 (60 Hz) 10A Not available 5 - 85%RH Single 50Hz:22.5/25.5 60Hz:19/21.8   1PC 1 LY4 AC100/110 02492314 22.99 SGD
In stock
1000m/s<SUP>2</SUP> None AC110V 7.5A AgCdO AC110V 10A None Plug-in terminals AC250 14 AC200/220 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY4 18000 80% or less 4 Above 30% About 70 Reference value: 57.9 (60 Hz) About 1.95 to 2.5 Reference value: 33.1 (60 Hz) 10A None 5 - 85%RH Single 50Hz:11.5/13.1 60Hz:9.8/11.2   1PC 1 LY4 AC200/220 02492323 22.99 SGD
In stock
1000m/s<SUP>2</SUP> Not available DC24V 5A AgCdO DC24V 10A Not available Plug-in terminal DC125 14 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY4 18000 80% or less 4 More than 10 % About 70 2.91 About 1.5 1.41 10A Not available 5 - 85%RH Single 69   1PC 1 LY4 DC24 02492332 22.99 SGD
In stock
1000m/s<SUP>2</SUP> None AC110V 7.5A AgCdO AC110V 10A None Plug-in terminals AC250 14 AC100/110 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY4N 18000 80% or less 4 Above 30% About 70 Reference value: 17.3 (60 Hz) About 1.95 to 2.5 Reference value: 10.5 (60 Hz) 10A Available 5 - 85%RH Single 50Hz:22.5/25.5 60Hz:19/21.8   1PC 1 LY4N AC100/110 02492341 26.99 SGD
In stock
1000m/s<SUP>2</SUP> None AC110V 7.5A AgCdO AC110V 10A None Plug-in terminals AC250 14 AC200/220 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY4N 18000 80% or less 4 Above 30% About 70 Reference value: 57.9 (60 Hz) About 1.95 to 2.5 Reference value: 33.1 (60 Hz) 10A Available 5 - 85%RH Single 50Hz:11.5/13.1 60Hz:9.8/11.2   1PC 1 LY4N AC200/220 02492357 27.99 SGD
In stock
1000m/s<SUP>2</SUP> None DC24V 5A AgCdO DC24V 10A None Plug-in terminals DC125 14 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY4N 18000 80% or less 4 10 or more % About 70 Reference value: 2.91 (60 Hz) About 1.5 Reference value: 1.41 (60 Hz) 10A Available 5 - 85%RH Single 69   1PC 1 LY4N DC24 02492366 28.99 SGD
In stock
1000m/s<SUP>2</SUP> None DC24V 5A AgCdO DC24V 10A Available Plug-in terminals DC125 14 DC24 DC5V 100mA 200m/s<SUP>2</SUP> Standard type 1800 LY4N 18000 80% or less 4 Above 30% About 70 Reference value: 2.91 (60 Hz) About 1.5 Reference value: 1.41 (60 Hz) 10A Available 5 - 85%RH Single 69   1PC 1 LY4N-D2 DC24 02492375 30.99 SGD
In stock
1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminals DC125 14 DC12 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY4 18000 80% or less 4 10% or more About 70 0.84 About 1.5 0.39 10A Not available 5 - 85%RH Single 120   1PC 1 LY4 DC12 35080726 22.99 SGD
In stock
1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminals DC125 14 DC100/110 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY4 18000 80% or less 4 10% or more About 70 63.7 About 1.5 32 10A Not available 5 - 85%RH Single 15/15.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY4 DC100/110 35080744 22.99 SGD
Shipped after 2018-05-02
1000m/s<SUP>2</SUP> Not available DC24V 5A Ag alloy DC24V 10A Not available Plug-in terminals DC125 14 DC12 DC5V 100mA 200m/s<SUP>2</SUP> Standard form 1800 LY4N 18000 80% or less 4 10% or more About 70 0.84 About 1.5 0.39 10A Available 5 - 85%RH Single 120   1PC 1 LY4N DC12 35080814 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Replacement work of things in use
5
From Japan
On 2017-11-13 15:43:54
There is no special discomfort as it uses only this product
This review is about item#2492341.
To the car's sub battery charge switching circuit.
5
From Japan
On 2017-10-13 14:54:45
Because it is made by Omron of trust, I use it at all times. This time I chose a high current type, but it is in normal use.
This review is about item#2492314.
When controlling the temperature of the vinyl house, opening and closing of the control signal of the electromagnetic switch
5
From Japan
On 2017-10-10 20:30:50
It was a relay that was built in the control board installed 40 years ago, but I was touched by the existence of the same model type.
This review is about item#2492323.
Repair of welding machine
5
From Japan
On 2016-12-28 22:33:25
It is perfect for genuine replacement. If you can keep the price a little more, it is even better.
This review is about item#2492332.
Machine maintenance
5
From Japan
On 2016-11-16 20:28:34
Since it is the first exchange, I do not know because there is no track record but I hope the movement of the machine will be smooth
This review is about item#2492314.
For office machines
5
From Japan
On 2016-02-23 18:08:34
I bought this purchase for spare use.
This review is about item#02492323.
Original equipment (car racing field)
5
From Japan
On 2015-09-17 22:32:41
It can be used under a bad environment without worry with stable operation. I hope you will continue to manufacture it for a long time.
This review is about item#35080726.
Disconnection of circuit
5
From Japan
On 2014-06-19 20:01:10
Goods are solid and it seems to be reliable
This review is about item#02492314.
Switching instantaneous power interruption
5
From Japan
On 2014-02-25 19:18:24
· Good for the application
This review is about item#02492314.
We are using it as a fixed time OFF circuit of heater for home toilet.
5
From Japan
On 2014-02-18 22:51:42
Compact in terms of contact capacity. Robustness is also good. I feel that it is difficult to see the figure of the contact point as an improvement point. Since I am not working for a company, I will remove the company name check.
This review is about item#02492314.

Related Products