Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Voltage (V) Weight (g) Release Voltage Contact Mechanism Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current (A) Contact Maximum Value Ambient Humidity Indicator Lamp CR Circuit Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Terminal Shape Diode Maximum Contact Voltage (V) Contact Arrangement Number of Pins Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Rated Voltage (V) Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Installation Shape Maximum Switching Frequency (times/hour)/mechanical Number of Poles Operating Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Voltage (V) Weight (g) Release Voltage Contact Mechanism Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current (A) Contact Maximum Value Ambient Humidity Indicator Lamp CR Circuit Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Terminal Shape Diode Maximum Contact Voltage (V) Contact Arrangement Number of Pins Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Rated Voltage (V) Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Installation Shape Maximum Switching Frequency (times/hour)/mechanical Number of Poles Operating Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110% of the rated voltage About35 More than 10% Single Reference value: 1.37 (60Hz) About0.9 Reference value: 0.73 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA DC12 200m/s2 1800 Top case mounting 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2F DC12 35080281 15.99 SGD
In stock
110% of the rated voltage About35 More than 30% Single Reference value: 24.6 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 14.54 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A PCB terminals Nothing AC250,DC125 2c 8 DC5V 1mA AC100/110 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2-02 AC100/110 39088332 15.99 SGD
Shipped after 2018-05-31
110% of the rated voltage About35 More than 10% Single Reference value: 86.20 (60Hz) About0.9 Reference value: 45.60 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s<SUP>2</SUP> AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA DC100/110 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less   1PC 1 MY2 DC100/110 35080272 12.99 SGD
In stock
110% of the rated voltage About35 More than 10% Single Reference value: 21 (60Hz) About0.9 Reference value: 1060 (60Hz) 5 5A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Yu AC250,DC125 2c 8 DC5V 1mA DC48 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2N-D2 DC48 35080333 19.99 SGD
Shipped after 2018-05-31
110% of the rated voltage About35 More than 30% Single Reference value: 0.33 (60Hz) About 1.0 to 1.2 (60Hz) Reference value: 0.17 (60Hz) 5 5A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC12 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2N AC12 35080297 13.99 SGD
In stock
110% of the rated voltage About35 More than 10% Single Reference value: 5.72 (60Hz) About0.9 Reference value: 3.20 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s<SUP>2</SUP> AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA DC24 200m/s<SUP>2</SUP> 1800 Top case mounting 18000 2 80% or less   1PC 1 MY2F DC24 02492716 12.99 SGD
Shipped after 2018-05-30
110% of the rated voltage About35 More than 10% Single Reference value: 86.20 (60Hz) About0.9 Reference value: 45.60 (60Hz) 5 5A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Yu AC250,DC125 2c 8 DC5V 1mA DC100/110 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2N-D2 DC100/110 35080342 23.99 SGD
Shipped after 2018-05-30
110% of the rated voltage About35 More than 10% Single Reference value: 21 (60Hz) About0.9 Reference value: 1060 (60Hz) 5 5A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA DC48 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2N DC48 35080306 23.99 SGD
Shipped after 2018-05-31
110% of the rated voltage About35 More than 10% Single Reference value: 86.20 (60Hz) About0.9 Reference value: 45.60 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Yu AC250,DC125 2c 8 DC5V 1mA DC100/110 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2-D DC100/110 35080324 15.99 SGD
Shipped after 2018-05-30
110% of the rated voltage About35 More than 10% Single Reference value: 21 (60Hz) About0.9 Reference value: 1060 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA DC48 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2 DC48 35080263 12.99 SGD
In stock
110% of the rated voltage About35 More than 30% Single - About 1.0 to 1.2 (60Hz) - 5 5A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC6 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2N AC6 39088454 14.99 SGD
In stock
110% of the rated voltage About35 More than 10% Single Reference value: 5.72 (60Hz) About0.9 Reference value: 3.20 (60Hz) 5 5A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Yu AC250,DC125 2c 8 DC5V 1mA DC24 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2N-D2-Y DC24 39088497 20.99 SGD
In stock
110% of the rated voltage About35 More than 30% Single Reference value: 24.6 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 14.54 (60Hz) 5 5A 5 to 85%RH Nothing Yu 1000m/s<SUP>2</SUP> AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less   1PC 1 MY2-CR AC100/110 35080351 20.99 SGD
In stock
110% of the rated voltage About35 More than 10% Single Reference value: 21 (60Hz) About0.9 Reference value: 1060 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Yu AC250,DC125 2c 8 DC5V 1mA DC48 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2-D DC48 35080315 15.99 SGD
Shipped after 2018-05-31
110% of the rated voltage About35 More than 10% Single - About0.9 - 5 5A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA DC6 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2N DC6 39088463 20.99 SGD
In stock
110% of the rated voltage About35 More than 30% Single Reference value: 94.07 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 54.75 (60Hz) 5 5A 5 to 85%RH Nothing Yu 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC200/220 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2-CR AC200/220 35080367 20.99 SGD
In stock
110% of the rated voltage About35 More than 30% Single Reference value: 32.1 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 19.2 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC110/120 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2 AC110/120 39088305 12.99 SGD
In stock
110% of the rated voltage About35 More than 30% Single Reference value: 136.4 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 83.5 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC220/240 200m/s2 1800 Standard form 18000 2 80% or less   1PC 1 MY2 AC220/240 39088314 12.99 SGD
In stock
110% of the rated voltage About35 More than 30% Single Reference value: 32.1 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 19.2 (60Hz) 5 5A 5 to 85%RH Yu Yu 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC110/120 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2N-CR AC110/120 39088472 27.99 SGD
Shipped after 2018-05-31
110% of the rated voltage About35 More than 30% Single Reference value: 136.4 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 83.5 (60Hz) 5 5A 5 to 85%RH Yu Yu 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A Plug-in termination Nothing AC250,DC125 2c 8 DC5V 1mA AC220/240 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2N-CR AC220/240 39088481 24.99 SGD
Shipped after 2018-05-30
110% of the rated voltage About35 More than 30% Single Reference value: 94.07 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 54.75 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A PCB terminals Nothing AC250,DC125 2c 8 DC5V 1mA AC200/220 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2-02 AC200/220 39088341 15.99 SGD
Shipped after 2018-05-30
110% of the rated voltage About35 More than 30% Single Reference value: 1.30 (60Hz) About 1.0 to 1.2 (60Hz) Reference value: 0.69 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A PCB terminals Nothing AC250,DC125 2c 8 DC5V 1mA AC24 200m/s2 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2-02 AC24 39088357 18.99 SGD
Shipped after 2018-05-31
110% of the rated voltage About35 More than 10% Single Reference value: 5.72 (60Hz) About0.9 Reference value: 3.20 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s<SUP>2</SUP> AC220V 2A,DC24V 2A Ag AC220V 5A,DC24V 5A PCB terminals Nothing AC250,DC125 2c 8 DC5V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less   1PC 1 MY2-02 DC24 39088366 12.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - DC0.8, DC0.8 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-DC0.8A 46662052 -
N/A
[x]
- - - - - - - - - - - - - - - - - - - - - - AC48/50, AC48/50 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2N-AC48/50 46662874 17.99 SGD
Shipped after 2018-07-09
- - - - - - - - - - - - - - - - - - - - - - DC30, DC30 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2N-DC30 46662987 16.99 SGD
Shipped after 2018-07-09
- - - - - - - - - - - - - - - - - - - - - - DC6, DC6 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-D-DC6 46662095 15.99 SGD
Shipped after 2018-06-13
- - - - - - - - - - - - - - - - - - - - - - DC6, DC6 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2N-D2-DC6 46662953 25.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - DC125, DC125 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2N-DC125 46662971 21.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - AC48/50, AC48/50 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-AC48/50 46661991 11.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - AC110/120, AC110/120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-CR-AC110/120 46662025 20.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - DC1.5, DC1.5 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-DC1.5A 46662061 22.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - AC24, AC24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-CR-AC24 46662043 20.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - DC125, DC125 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-DC125 46662077 14.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - AC24, AC24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2N-CR-AC24 46662917 23.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - DC125, DC125 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2N-D2-DC125 46662944 25.99 SGD
Shipped after 2018-06-25
110% of the rated voltage About 35 30% or more Single Reference value: 32.1 (60Hz) About 0.9 to 1.1 (60Hz) Reference value: 19.2 (60Hz) 5 5A 5 to 85%RH Yes Nothing 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in termination Nothing AC250, DC125 2c 8 DC5V 1mA AC110/120 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less   1PC 1 MY2N AC110/120 39088436 14.99 SGD
In stock
110% of the rated voltage About 35 30% or more Single Reference values: 136.4 (60Hz) About 0.9 - 1.1 (60Hz) Reference value: 83.5 (60Hz) 5 5A 5 to 85%RH Yes Nothing 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in termination Nothing AC250, DC125 2c 8 DC5V 1mA AC220/240 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less   1PC 1 MY2N AC220/240 39088445 14.99 SGD
In stock
110% of the rated voltage About 35 10% or more Single Reference value: 1.37 (60Hz) About 0.9 Reference value: 0.73 (60Hz) 5 5A 5 to 85%RH Nothing Nothing 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A PCB terminal Nothing AC250, DC125 2c 8 DC5V 1mA DC12 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2-02 DC12 02492664 12.99 SGD
Shipped after 2018-05-30
110% of the rated voltage About 35 10% or more Single - About 0.9 - 5 5A 5 to 85%RH Nothing Nothing 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in termination Nothing AC250, DC125 2c 8 DC5V 1mA DC6 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less   1PC 1 MY2 DC6 39088323 12.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - AC6, AC6 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-AC6 46662007 12.99 SGD
Shipped after 2018-07-09
- - - - - - - - - - - - - - - - - - - - - - DC125, DC125 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-D-DC125 46662086 19.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - AC16, AC16 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-AC16 46661982 11.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - - AC220/240, AC220/240 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2-CR-AC220/240 46662034 20.99 SGD
Shipped after 2018-06-25
110% of rated voltage About 35 30% or more Single Reference value: 24.6 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 14.54 (60 Hz) 5 5A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2 AC100/110 02492612 12.99 SGD
In stock
110% of rated voltage About 35 30% or more Single Reference value: 94.07 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 54.75 (60 Hz) 5 5A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2 AC200/220 02492621 11.99 SGD
In stock
110% of rated voltage About 35 30% or more Single Reference value: 1.30 (60 Hz) About 1.0-1.2 (60 Hz) Reference value: 0.69 (60 Hz) 5 5A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA AC24 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2 AC24 02492637 12.99 SGD
In stock
110% of rated voltage About 35 More than 10% Single Reference value: 1.37 (60 Hz) About 0.9 Reference value: 0.73 (60 Hz) 5 5A 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminal Not available AC250, DC125 2c 8 DC5V 1mA DC12 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2 DC12 02492646 12.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 5.72 (60 Hz) About 0.9 Reference value: 3.20(60Hz) 5 5A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2 DC24 02492655 12.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 1.37 (60 Hz) About 0.9 Reference value: 0.73 (60 Hz) 5 5A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals Available AC250, DC125 2c 8 DC5V 1mA DC12 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2-D DC12 02492673 14.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 5.72 (60 Hz) About 0.9 Reference value: 3.20(60Hz) 5 5A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals Available AC250, DC125 2c 8 DC5V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2-D DC24 02492682 14.99 SGD
In stock
110% of rated voltage About 35 30% or more Single Reference value: 24.6 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 14.54 (60 Hz) 5 5A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N AC100/110 02492725 14.99 SGD
In stock
110% of rated voltage About 35 30% or more Single Reference value: 94.07 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 54.75 (60 Hz) 5 5A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N AC200/220 02492734 14.99 SGD
In stock
110% of rated voltage About 35 More than 30 % Single Reference value: 1.30 (60 Hz) About 1.0-1.2 (60 Hz) Reference value: 0.69 (60 Hz) 5 5A 5 - 85%RH Available Not available 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminal Not available AC250, DC125 2c 8 DC5V 1mA AC24 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N AC24 02492743 14.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 86.20 (60 Hz) About 0.9 Reference value: 45.60 (60 Hz) 5 5A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA DC100/110 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N DC100/110 02492752 17.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 1.37 (60 Hz) About 0.9 Reference value: 0.73 (60 Hz) 5 5A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA DC12 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N DC12 02492761 17.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 5.72 (60 Hz) About 0.9 Reference value: 3.20(60Hz) 5 5A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N DC24 02492777 17.99 SGD
In stock
110% of rated voltage About 35 30% or more Single Reference value: 24.6 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 14.54 (60 Hz) 5 5A 5 - 85%RH Available Available 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N-CR AC100/110 02492786 22.99 SGD
In stock
110% of rated voltage About 35 More than 30 % Single Reference value: 94.07 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 54.75 (60 Hz) 5 5A 5 - 85%RH Available Available 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminal Not available AC250, DC125 2c 8 DC5V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N-CR AC200/220 02492795 22.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 1.37 (60 Hz) About 0.9 Reference value: 0.73 (60 Hz) 5 5A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals Available AC250, DC125 2c 8 DC5V 1mA DC12 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N-D2 DC12 02492804 18.99 SGD
In stock
110% of rated voltage About 35 10% or more Single Reference value: 5.72 (60 Hz) About 0.9 Reference value: 3.20(60Hz) 5 5A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals Available AC250, DC125 2c 8 DC5V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type 18000 2 80% or less   1PC 1 MY2N-D2 DC24 02492813 18.99 SGD
In stock
110% of rated voltage About 35 30% or more Single Reference value: 0.33 (60 Hz) About 1.0-1.2 (60 Hz) Reference value: 0.17 (60 Hz) 5 5A 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals Not available AC250, DC125 2c 8 DC5V 1mA AC12 200m/s<SUP>2</SUP> 1800 Standard form 18000 2 80% or less   1PC 1 MY2 AC12 35080254 12.99 SGD
In stock
110% of rated voltage About 35 More than 30 % Single Reference value: 24.6 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 14.54 (60 Hz) 5 5A 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminal Not available AC250, DC125 2c 8 DC5V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Top case mounting 18000 2 80% or less   1PC 1 MY2F AC100/110 02492691 12.99 SGD
In stock
110% of rated voltage About 35 30% or more Single Reference value: 94.07 (60 Hz) About 0.9-1.1 (60 Hz) Reference value: 54.75 (60 Hz) 5 5A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 2A, DC24V 2A Ag AC220V 5A, DC24V 5A Plug-in terminals None AC250, DC125 2c 8 DC5V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Case top-face attachment 18000 2 80% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2F AC200/220 02492707 12.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 35
4 star 2
3 star 7
2 star 0
1 star 1
Review Rating: 4.56
45 Customer Reviews
The reviews are automatic translation.
Molding machine
3
From Japan
On 2018-05-05 13:25:05
It is a standard crusher whose current capacity is large and easy to use.
This review is about item#2492612.
Automation machine
5
From Japan
On 2018-04-10 17:48:18
It's easy to plug in. We purchased it as a spare item.
This review is about item#2492725.
Relay exchange on old amplifier's board.
4
From Japan
On 2018-03-05 14:51:01
Since the specifications of the legs were different, we managed to process holes in the board and managed to install them.
This review is about item#2492655.
control panel
1
From Japan
On 2018-01-18 19:05:59
Only this relay was packed (bubble wrap) and the pin was bent.
This review is about item#2492795.
Molding machine repair
3
From Japan
On 2018-01-13 13:33:59
Rather than going out to purchase outside the company, it is saved to be able to purchase on the net.
This review is about item#2492777.
Switch solar panel (50 w × 2) · Charger controller × 2
5
From Japan
On 2018-01-11 16:39:24
Omron This product can be relieved. I am satisfied working normally.
This review is about item#2492761.
Machine maintenance
5
From Japan
On 2017-10-15 20:43:05
Although it was not the translation that there was a special trouble, since the machine of the tapework has passed 24 years, I exchanged with a sense of security. I felt uneasy and it was good.
This review is about item#2492621.
Self-made device
3
From Japan
On 2017-09-02 15:56:17
Why is the terminal arrangement on the relay case top? What is the terminal number of the socket opposite to the left and right?
This review is about item#35080254.
Control circuit assembly
5
From Japan
On 2017-08-17 16:55:04
Even if I get the DC 6 V relay from a trading company it takes delivery, but I thank you for shipping it in one day
This review is about item#39088323.
During machine maintenance
5
From Japan
On 2017-03-31 13:42:53
As it is a consumable item, I am very happy to lower the cost a bit.
This review is about item#2492734.

Related Products