Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Maximum Voltage (V) Release Voltage Classification Contact Mechanism Coil Inductance (H)/ Iron Working Time Contact Maximum Value Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time CR Circuit Rated Current (A) Ambient Humidity Indicator Lamp Impact Resistance Terminal Shape Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Contact Arrangement Resistance Load Diode Rated Voltage (V) Maximum Contact Voltage (V) Number of Pins Installation Shape Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Number of Poles Maximum Switching Frequency (times/hour)/rated load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Maximum Voltage (V) Release Voltage Classification Contact Mechanism Coil Inductance (H)/ Iron Working Time Contact Maximum Value Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time CR Circuit Rated Current (A) Ambient Humidity Indicator Lamp Impact Resistance Terminal Shape Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Contact Arrangement Resistance Load Diode Rated Voltage (V) Maximum Contact Voltage (V) Number of Pins Installation Shape Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Number of Poles Maximum Switching Frequency (times/hour)/rated load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 35 18000 80% or less 110% of the rated voltage 10% or more Coil surge absorbing diode type Twin Reference value: 5.72 (60Hz) 5A About 0.9 Reference value: 3.20 (60Hz) Nothing 5 5 to 85%RH Yes 1000m/s<SUP>2</SUP> 8-pin plug-in terminal AC220V 2A, DC24V 2A Au + Ag plating 2c AC220V 5A, DC24V 5A Yes DC24 AC250, DC125 8 Standard form DC5V 1mA 200m/s<SUP>2</SUP> 2 1800   1PC 1 MY2ZN-D2 DC24 02492865 23.99 SGD
In stock
About 35 18000 80% or less 110% of the rated voltage More than 10% Coil surge absorbing diode type Twin Reference value: 5.72 (60Hz) 5A About 0.9 Reference value: 3.20 (60Hz) Nothing 5 5 ~ 85% RH Nothing 1000m/s2 Plug-in terminal 8 pin AC220V 2A, DC24V 2A Au plating + Ag 2c AC220V 5A, DC24V 5A Yes DC24 AC250, DC125 8 Standard form DC5V 1mA 200m/s2 2 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2Z-D DC24 39088533 18.99 SGD
Shipped after 2018-04-27
About35 18000 80% or less 110% of the rated voltage More than 10% Coil surge absorbing diode type Twin Reference value: 86.20 (60Hz) 5A About0.9 Reference value: 45.60 (60Hz) Nothing 5 5 to 85%RH Yu 1000m/s2 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Yu DC100/110 AC250,DC125 8 Standard form DC5V 1mA 200m/s2 2 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2ZN-D2 DC100/110 39088551 20.99 SGD
Shipped after 2018-05-01
About35 18000 80% or less 110% of the rated voltage More than 30% Reference form Twin Reference value: 24.6 (60Hz) 5A About 0.9 to 1.1 (60Hz) Reference value: 14.54 (60Hz) Nothing 5 5 to 85%RH Nothing 1000m/s2 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing AC100/110 AC250,DC125 8 Standard form DC5V 1mA 200m/s2 2 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2Z AC100/110 39088506 15.99 SGD
Shipped after 2018-04-27
About35 18000 80% or less 110% of the rated voltage More than 10% Reference form Twin Reference value: 5.72 (60Hz) 5A About0.9 Reference value: 3.20 (60Hz) Nothing 5 5 to 85%RH Nothing 1000m/s2 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing DC24 AC250,DC125 8 Standard form DC5V 1mA 200m/s2 2 1800   1PC 1 MY2Z DC24 02492822 14.99 SGD
In stock
About35 18000 80% or less 110% of the rated voltage More than 30% Coil surge absorption circuit CR type Twin Reference value: 24.6 (60Hz) 5A About 0.9 to 1.1 (60Hz) Reference value: 14.54 (60Hz) Yu 5 5 to 85%RH Yu 1000m/s2 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing AC100/110 AC250,DC125 8 Standard form DC5V 1mA 200m/s2 2 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2ZN-CR AC100/110 39088542 23.99 SGD
Shipped after 2018-05-01
About35 18000 80% or less 110% of the rated voltage More than 30% Reference form Twin Reference value: 94.07 (60Hz) 5A About 0.9 to 1.1 (60Hz) Reference value: 54.75 (60Hz) Nothing 5 5 to 85%RH Nothing 1000m/s<SUP>2</SUP> 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing AC200/220 AC250,DC125 8 Standard form DC5V 1mA 200m/s<SUP>2</SUP> 2 1800   1PC 1 MY2Z AC200/220 39088515 14.99 SGD
In stock
About35 18000 80% or less 110% of the rated voltage More than 30% Reference form Twin Reference value: 94.07 (60Hz) 5A About 0.9 to 1.1 (60Hz) Reference value: 54.75 (60Hz) Nothing 5 5 to 85%RH Yu 1000m/s2 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing AC200/220 AC250,DC125 8 Standard form DC5V 1mA 200m/s2 2 1800   1PC 1 MY2ZN AC200/220 39214935 16.99 SGD
In stock
About35 18000 80% or less 110% of the rated voltage More than 10% Reference form Twin Reference value: 1.37 (60Hz) 5A About0.9 Reference value: 0.73 (60Hz) Nothing 5 5 to 85%RH Nothing 1000m/s2 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing DC12 AC250,DC125 8 Standard form DC5V 1mA 200m/s2 2 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY2Z DC12 39088524 15.99 SGD
Shipped after 2018-04-27
About35 18000 80% or less 110% of the rated voltage More than 30% Reference form Twin Reference value: 24.6 (60Hz) 5A About 0.9 to 1.1 (60Hz) Reference value: 14.54 (60Hz) Nothing 5 5 to 85%RH Yu 1000m/s2 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing AC100/110 AC250,DC125 8 Standard form DC5V 1mA 200m/s2 2 1800   1PC 1 MY2ZN AC100/110 39214926 16.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - AC110/120, AC110/120 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-AC110/120 46663267 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - DC48, DC48 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-DC48 46663364 14.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC6, DC6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-DC6 46663373 17.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC100/110, DC100/110 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-D-DC100/110 46663382 17.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC12, DC12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-D-DC12 46663391 17.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC48, DC48 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-D-DC48 46663407 17.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - DC6, DC6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-D-DC6 46663416 20.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC110/120, AC110/120 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-AC110/120 46663504 17.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC12, AC12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-AC12 46663513 17.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC220/240, AC220/240 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-AC220/240 46663522 17.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC24, AC24 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-AC24 46663531 20.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC50, AC50 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-AC50 46663547 20.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - - AC6, AC6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-AC6 46663556 20.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - - AC200/220, AC200/220 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-CR-AC200/220 46663565 26.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - DC12, DC12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-D2-DC12 46663574 21.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - DC48, DC48 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-D2-DC48 46663583 21.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC6, DC6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-D2-DC6 46663592 24.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - - DC48, DC48 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-DC48 46663644 19.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC12, AC12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-AC12 46663276 14.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC15, DC15 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-DC15 46663355 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - DC100/110, DC100/110 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-DC100/110 46663626 19.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC12, DC12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-DC12 46663635 19.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - DC6, DC6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2ZN-DC6 46663653 21.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC220/240, AC220/240 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-AC220/240 46663285 14.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC24, AC24 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-AC24 46663294 14.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC50, AC50 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-AC50 46663303 17.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - AC100/110, AC100/110 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-CR-AC100/110 46663312 21.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - - - - - - - - - AC200/220, AC200/220 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-CR-AC200/220 46663321 21.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - DC100/110, DC100/110 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-DC100/110 46663337 14.99 SGD
Shipped after 2018-05-24
- - - - - - - - - - - - - - - - - - - - - - DC125, DC125 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MY2Z-DC125 46663346 14.99 SGD
Shipped after 2018-06-26
About35 18000 80% or less 110% of the rated voltage More than 10% Reference form Twin Reference value: 5.72 (60Hz) 5A About0.9 Reference value: 3.20 (60Hz) Nothing 5 5 to 85%RH Yu 1000m/s<SUP>2</SUP> 8-pin plug-in terminal AC220V 2A,DC24V 2A Au plating + Ag 2c AC220V 5A,DC24V 5A Nothing DC24 AC250,DC125 8 Standard form DC5V 1mA 200m/s<SUP>2</SUP> 2 1800   1PC 1 MY2ZN DC24 02492856 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Power AMP speaker relay
4
From Japan
On 2018-02-28 21:37:12
Since the speaker relay of the power amplifier of the 1970 's has poor contact due to poor contact, I tried replacing it, although the current capacity is smaller than the regular one, it is moving normally now.
This review is about item#2492822.
During machine maintenance
5
From Japan
On 2018-02-12 15:42:45
Because it is made by OMRON, durability can be reliable, but it is regularly exchanged in 8 years before trouble comes out. Please continue to sell.
This review is about item#39214935.
Output relay exchange of old Macintosh amp.
5
From Japan
On 2018-01-21 01:19:40
As an output relay exchange of the old Macintosh amp, the original used to replace Fujitsu's FRL - 264. The size was perfect and good results were obtained as it is a gold contact.
This review is about item#02492822.

Related Products