Buy more than* S$200* and get FREE SHIPPING

General-Purpose Relay MY4

4.50 (34)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current (A) Contact Maximum Value Ambient Humidity Indicator Lamp CR Circuit Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Terminal Shape Diode Maximum Contact Voltage (V) Contact Arrangement Number of Pins Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Rated Voltage (V) Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Installation Shape Protection Structure Maximum Switching Frequency (times/hour)/mechanical Number of Poles Operating Voltage Specification Maximum Voltage (V) Weight (g) Release Voltage Contact Mechanism Coil Inductance (H)/ Iron Working Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Rated Current (A) Contact Maximum Value Ambient Humidity Indicator Lamp CR Circuit Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Resistance Load Terminal Shape Diode Maximum Contact Voltage (V) Contact Arrangement Number of Pins Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Rated Voltage (V) Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Installation Shape Protection Structure Maximum Switching Frequency (times/hour)/mechanical Number of Poles Operating Voltage Specification Maximum Voltage (V) Weight (g) Release Voltage Contact Mechanism Coil Inductance (H)/ Iron Working Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About0.9 Reference value: 3.20 (60Hz) 1 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC125,DC125 4c - DC100mV 100microA DC24 200m/s2 1800 Standard form Plastic sealed type 18000 4 80% or less - 110% of the rated voltage About50 More than 10% Twin Reference value: 5.72 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZH DC24 39088865 52.99 SGD
Shipped after 2018-04-27
About 1.0 to 1.2 (60Hz) Reference value: 14.54 (60Hz) 1 1a 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.5A,DC24V 0.5A Au plating + Ag AC220V 1A,DC24V 1A Plug-in termination Nothing AC250,DC125 4c - DC1V 1microA AC100/110 200m/s2 1800 Standard form Plastic sealed type 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 24.6 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MYQ4N AC100/110 39089181 19.99 SGD
Shipped after 2018-04-27
About0.9 Reference value: 10.60 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Yu AC250,DC125 4c - DC1V 1mA DC48 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 21.00 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4-D DC48 35080507 19.99 SGD
Shipped after 2018-04-27
About0.9 Reference value: 10.60 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Yu AC250,DC125 4c - DC1V 1mA DC48 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 21.00 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4N-D2 DC48 35080525 22.99 SGD
Shipped after 2018-04-27
From about 0.9 to about 1.1 (60Hz) Reference value: 54.75 (60Hz) 3 5A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A PCB terminals Nothing AC250,DC125 4c - DC1V 1mA AC200/220 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 94.07 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4-02 AC200/220 39088637 18.99 SGD
Shipped after 2018-04-26
About0.9 Reference value: 3.20 (60Hz) 1 1a 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.5A,DC24V 0.5A Au plating + Ag AC220V 1A,DC24V 1A Plug-in termination Nothing AC250,DC125 4c - DC1V 1microA DC24 200m/s2 1800 Standard form Plastic sealed type 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 5.72 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MYQ4 DC24 39089172 15.99 SGD
Shipped after 2018-05-23
About 1.0 to 1.2 (60Hz) Reference value: 54.75 (60Hz) 1 1a 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.5A,DC24V 0.5A Au plating + Ag AC220V 1A,DC24V 1A Plug-in termination Nothing AC250,DC125 4c - DC1V 1microA AC200/220 200m/s2 1800 Standard form Plastic sealed type 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 91.07 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MYQ4N AC200/220 39089197 22.99 SGD
Shipped after 2018-04-27
From about 0.9 to about 1.1 (60Hz) Reference value: 54.75 (60Hz) 3 3A 5 to 85%RH Nothing Yu 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC200/220 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 94.07 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4-CR AC200/220 35080543 23.99 SGD
Shipped after 2018-04-26
From about 0.9 to about 1.1 (60Hz) Reference value: 14.54 (60Hz) 3 3A 5 to 85%RH Nothing Yu 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC100/110 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 24.6 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4-CR AC100/110 35080534 25.99 SGD
Shipped after 2018-04-27
About0.9 Reference value: 10.60 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA DC48 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 21.00 (60Hz)   1PC 1 MY4N DC48 35080482 18.99 SGD
Shipped after 2018-04-23
From about 0.9 to about 1.1 (60Hz) Reference value: 19.2 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC110/120 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 32.1 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4 AC110/120 39088594 17.99 SGD
Shipped after 2018-05-10
About0.9 - 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC6 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4N AC6 39088707 20.99 SGD
Shipped after 2018-04-26
From about 0.9 to about 1.1 (60Hz) Reference value: 45.60 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Yu AC250,DC125 4c 14 DC1V 1mA DC100/110 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 86.20 (60Hz)   1PC 1 MY4N-D2 DC100/110 02493127 22.99 SGD
Shipped after 2018-04-23
About 1.0 to 1.2 (60Hz) Reference value: 14.54 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC125,DC125 4c - DC1V 100microA AC100/110 200m/s2 1800 Standard form Metal seal 18000 4 80% or less - 110% of the rated voltage About50 More than 30% Single Reference value: 24.6 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4H AC100/110 39088655 47.99 SGD
Shipped after 2018-04-27
From about 0.9 to about 1.1 (60Hz) Reference value: 19.2 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC110/120 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 32.1 (60Hz)   1PC 1 MY4N AC110/120 39088673 15.99 SGD
Shipped after 2018-04-23
About 1.0 to 1.2 (60Hz) Reference value: 14.54 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC125,DC125 4c - DC100mV 100microA AC100/110 200m/s2 1800 Standard form Metal seal 18000 4 80% or less - 110% of the rated voltage About50 More than 30% Twin Reference value: 24.6 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZH AC100/110 39088856 54.99 SGD
Shipped after 2018-04-26
About 1.0 to 1.2 (60Hz) Reference value: 0.17 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC12 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 0.33 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4N AC12 39088682 17.99 SGD
Shipped after 2018-04-27
From about 0.9 to about 1.1 (60Hz) Reference value: 83.5 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC220/240 200m/s2 1800 Standard form Metal seal 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 136.41 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4N-CR AC220/240 39088734 28.99 SGD
Shipped after 2018-04-26
About0.9 Reference value: 3.20 (60Hz) 3 1a 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.5A,DC24V 0.5A Au plating + Ag AC220V 1A,DC24V 1A Plug-in termination Nothing AC250,DC125 4c - DC1V 1microA DC24 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 5.72 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MYQ4N DC24 39089206 19.99 SGD
Shipped after 2018-04-26
About 1.0 to 1.2 (60Hz) Reference value: 14.54 (60Hz) 1 1a 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.5A,DC24V 0.5A Au plating + Ag AC220V 1A,DC24V 1A Plug-in termination Nothing AC250,DC125 4c - DC1V 100microA AC100/110 200m/s2 1800 Standard form Plastic sealed type 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Twin Reference value: 24.6 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MYQ4Z AC100/110 39089215 20.99 SGD
Shipped after 2018-04-26
About0.9 Reference value: 3.20 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC125,DC125 4c - DC1V 100microA DC24 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About50 More than 10% Single Reference value: 5.72 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4H DC24 39088664 47.99 SGD
Shipped after 2018-04-27
From about 0.9 to about 1.1 (60Hz) Reference value: 83.5 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC220/240 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 136.4 (60Hz)   1PC 1 MY4N AC220/240 39088691 15.99 SGD
Shipped after 2018-04-23
About0.9 - 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA DC125 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4N DC125 39088716 20.99 SGD
Shipped after 2018-04-27
From about 0.9 to about 1.1 (60Hz) Reference value: 19.2 (60Hz) 3 3A 5 to 85%RH Yu Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC110/120 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 32.1 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4N-CR AC110/120 39088725 28.99 SGD
Shipped after 2018-04-27
From about 0.9 to about 1.1 (60Hz) Reference value: 83.5 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC220/240 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 136.41 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4 AC220/240 39088612 17.99 SGD
Shipped after 2018-04-27
About0.9 - 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA DC6 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single -   1PC 1 MY4 DC6 39088621 15.99 SGD
Shipped after 2018-04-23
About0.9 Reference value: 3.20 (60Hz) 3 5A 5 to 85%RH Nothing Nothing 1000m/s<SUP>2</SUP> AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A PCB terminals Nothing AC250,DC125 4c 14 DC1V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard form Metal seal 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 5.72 (60Hz)   1PC 1 MY4-02 DC24 39088646 14.99 SGD
Shipped after 2018-04-23
About0.9 Reference value: 3.20 (60Hz) 1 1a 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.5A,DC24V 0.5A Au plating + Ag AC220V 1A,DC24V 1A Plug-in termination Nothing AC250,DC125 4c - DC1V 100microA DC24 200m/s2 1800 Standard form Plastic sealed type 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Twin Reference value: 5.72 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MYQ4Z DC24 39089224 24.99 SGD
Shipped after 2018-04-26
About0.9 Reference value: 45.60 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au + Ag alloy clad AC220V 3A,DC24V 3A Plug-in termination Yu AC250,DC125 4c - DC1V 1mA DC100/110 200m/s2 1800 Standard form Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 86.20 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4-D DC100/110 35080516 19.99 SGD
Shipped after 2018-04-26
About0.9 Reference value: 0.73 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA DC12 200m/s2 1800 Top case mounting Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 1.37 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4F DC12 35080464 17.99 SGD
Shipped after 2018-04-26
About0.9 Reference value: 3.20 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA DC24 200m/s2 1800 Top case mounting Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 10% Single Reference value: 5.72 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4F DC24 35080473 17.99 SGD
Shipped after 2018-04-26
From about 0.9 to about 1.1 (60Hz) Reference value: 14.54 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c - DC1V 1mA AC100/110 200m/s2 1800 Top case mounting Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 24.6 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4F AC100/110 35080446 13.99 SGD
Shipped after 2018-04-26
From about 0.9 to about 1.1 (60Hz) Reference value: 54.75 (60Hz) 3 3A 5 to 85%RH Nothing Nothing 1000m/s<SUP>2</SUP> AC220V 0.8A,DC24V 1.5A Au plating + Ag AC220V 3A,DC24V 3A Plug-in termination Nothing AC250,DC125 4c 14 DC1V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Top case mounting Closed (Case) 18000 4 80% or less - 110% of the rated voltage About35 More than 30% Single Reference value: 94.07 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4F AC200/220 35080455 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - - - - (Coil surge absorption function)None - - - - -   1PC 1 MY4 DC100/110 02492971 13.99 SGD
Shipped after 2018-04-23
About 0.9 Reference values: 45.60 (60Hz) 3 3A 5 ~ 85% RH Yes Nothing 1000m/s2 AC220V 0.8A, DC24V 1.5A Au clad + Ag alloy AC220V 3A, DC24V 3A Plug-in termination Nothing AC250, DC125 4c 14 DC1V 1mA DC100/110 200m/s2 1800 Standard form Closed (with case) 18000 4 80% or less - 110% of the rated voltage About 35 More than 10% Single Reference values: 86.20 (60Hz)   1PC 1 MY4N DC100/110 02493075 18.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value: 0.73 (60Hz) 3 3A 5 ~ 85% RH Nothing Nothing 1000m/s2 AC220V 0.8A, DC24V 1.5A Au clad + Ag alloy AC220V 3A, DC24V 3A Plug-in termination Yes AC250, DC125 4c 14 DC1V 1mA DC12 200m/s2 1800 Standard form Closed (with case) 18000 4 80% or less - 110% of the rated voltage About 35 More than 10% Single Reference value: 1.37 (60Hz)   1PC 1 MY4-D DC12 35080491 15.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value: 0.73 (60Hz) 3 3A 5 ~ 85% RH Yes Nothing 1000m/s2 AC220V 0.8A, DC24V 1.5A Au clad + Ag alloy AC220V 3A, DC24V 3A Plug-in termination Yes AC250, DC125 4c 14 DC1V 1mA DC12 200m/s2 1800 Standard form Closed (with case) 18000 4 80% or less - 110% of the rated voltage About 35 More than 10% Single Reference value: 1.37 (60Hz)   1PC 1 MY4N-D2 DC12 02493136 21.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - - - - - - - (Coil surge absorption function)None - - - - -   1PC 1 MY4-02 DC12 02493014 14.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.1 (60 Hz) Reference value: 14.54 (60 Hz) 3 3A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Printed circuit board terminals None AC250, DC125 4c 14 DC1V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 24.6 (60 Hz)   1PC 1 MY4-02 AC100/110 02493005 14.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.1 (60 Hz) Reference value: 14.54 (60 Hz) 3 3A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 30% or more Single Reference value: 24.6 (60 Hz)   1PC 1 MY4 AC100/110 02492944 13.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.1 (60 Hz) Reference value: 54.75 (60 Hz) 3 3A 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Au clad +Ag alloy AC220V 3A, DC24V 3A Plug-in terminal Not available AC250, DC125 4c 14 DC1V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 More than 30 % Single Reference value: 94.07 (60 Hz)   1PC 1 MY4 AC200/220 02492953 13.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.2 (60 Hz) Reference value: 0.69 (60 Hz) 3 3A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA AC24 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 30% or more Single Reference value: 1.30 (60 Hz)   1PC 1 MY4 AC24 02492962 13.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value: 0.73 (60 Hz) 3 3A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA DC12 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 1.37 (60 Hz)   1PC 1 MY4 DC12 02492987 13.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value :3.20(60Hz) 3 3A 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Au clad +Ag alloy AC220V 3A, DC24V 3A Plug-in terminal Not available AC250, DC125 4c 14 DC1V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 More than 10% Single Reference value: 5.72 (60 Hz)   1PC 1 MY4 DC24 02492996 13.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value: 3.20(60Hz) 3 3A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals Available AC250, DC125 4c 14 DC1V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 5.72 (60 Hz)   1PC 1 MY4-D DC24 02493023 15.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.1 (60 Hz) Reference value: 14.54 (60 Hz) 3 3A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 24.6 (60 Hz)   1PC 1 MY4N AC100/110 02493041 15.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.1 (60 Hz) Reference value: 54.75 (60 Hz) 3 3A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 94.07 (60 Hz)   1PC 1 MY4N AC200/220 02493057 15.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.2 (60 Hz) Reference value: 0.69 (60 Hz) 3 3A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA AC24 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 1.30 (60 Hz)   1PC 1 MY4N AC24 02493066 15.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value: 0.73 (60 Hz) 3 3A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA DC12 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 1.37 (60 Hz)   1PC 1 MY4N DC12 02493084 18.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value: 3.20(60Hz) 3 3A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 5.72 (60 Hz)   1PC 1 MY4N DC24 02493093 18.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.1 (60 Hz) Reference value: 14.54 (60 Hz) 3 3A 5 - 85%RH Available Available 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals None AC250, DC125 4c 14 DC1V 1mA AC100/110 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 24.6 (60 Hz)   1PC 1 MY4N-CR AC100/110 02493102 23.99 SGD
Shipped after 2018-04-23
About 0.9 to about 1.1 (60 Hz) Reference value: 54.75 (60 Hz) 3 3A 5 - 85%RH Available Available 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Au clad +Ag alloy AC220V 3A, DC24V 3A Plug-in terminal Not available AC250, DC125 4c 14 DC1V 1mA AC200/220 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 More than 10% Single Reference value: 94.07 (60 Hz)   1PC 1 MY4N-CR AC200/220 02493111 23.99 SGD
Shipped after 2018-04-23
About 0.9 Reference value: 3.20(60Hz) 3 3A 5 - 85%RH Available None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Gold clad + Silver alloy AC220V 3A, DC24V 3A Plug-in terminals Available AC250, DC125 4c 14 DC1V 1mA DC24 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 5.72 (60 Hz)   1PC 1 MY4N-D2 DC24 02493145 22.99 SGD
Shipped after 2018-04-23
Around 0.9 Reference value: 10.60 (60 Hz) 3 3A 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Au clad +Ag alloy AC220V 3A, DC24V 3A Plug-in terminal Not available AC250, DC125 4c 14 DC1V 1mA DC48 200m/s<SUP>2</SUP> 1800 Standard type - 18000 4 80% or less - 110% of rated voltage About 35 10% or more Single Reference value: 21.00 (60 Hz)   1PC 1 MY4 DC48 35080437 13.99 SGD
Shipped after 2018-04-23
About 1.0-1.2 (60 Hz) Reference value: 0.17 (60 Hz) 3 3A 5 - 85%RH None None 1000m/s<SUP>2</SUP> AC220V 0.8A, DC24V 1.5A Au clad +Ag alloy AC220V 3A, DC24V 3A Plug-in terminal None AC250, DC125 4c 14 DC1V 1mA AC12 200m/s<SUP>2</SUP> 1800 Standard form - 18000 4 80% or less - 110% of rated voltage About 35 30% or more Single Reference value: 0.33 (60 Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4 AC12 39088603 13.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 27
4 star 0
3 star 5
2 star 1
1 star 1
Review Rating: 4.50
34 Customer Reviews
The reviews are automatic translation.
Stereo power amplifier
5
From Japan
On 2018-03-24 11:14:22
I worried if I do not know because the sound quality is bad, but it is very good.
This review is about item#35080473.
Tape deck repair
5
From Japan
On 2018-03-20 17:29:03
Since it is a reliable manufacturer's part, I am using it with confidence.
This review is about item#39088646.
Maintenance change
5
From Japan
On 2018-02-21 15:06:27
It is made by a Japanese manufacturer, so you can trust it very well.
This review is about item#2493041.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:13:41
We use safe and secure with manufacturer products. I am satisfied with the price as well.
This review is about item#2492953.
Used for switching power supply (inverter output) from solar panel and household power supply
5
From Japan
On 2017-12-21 13:44:37
Since the control panel of the company that I worked in before was using OMRON products and it was a very reliable part, this time I installed a solar panel on power saving at home and is using it for switching AC power. Switching instantly without cutting, I am very satisfied.
This review is about item#2492987.
For replacing Chinese made relay
5
From Japan
On 2017-11-23 15:50:12
Because the relay made in China is extremely short in life expectancy, it is not usable unless it is made in Japan.
This review is about item#2493084.
Used for control circuit
5
From Japan
On 2017-08-20 17:39:12
I could not get it on consecutive holidays, but it was saved because the delivery date was early.
This review is about item#2493041.
Used for opening and closing the motor
5
From Japan
On 2017-05-28 19:28:39
Since it is made by a trusted manufacturer, I used it with confidence, but it works without problems.
This review is about item#2492996.
Parts in the control panel
5
From Japan
On 2016-12-21 14:46:19
As always you have to keep it all the time so you can ask immediately. I am sorry for placing orders little by little without resorting to large amounts. Product has no problem
This review is about item#2492953.
Repair of power amplifier
3
From Japan
On 2016-08-16 21:18:28
It was possible to use it as a compatible product of NRL - 4P3ADC12 - 04 without problems
This review is about item#2493014.

Related Products