Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

General-Purpose Relay MY4Z

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Mechanism
Twin
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 100microA
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Operating Voltage
80% or less
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Terminal Shape
Plug-in termination
Contact Arrangement
4c
Installation Shape
Standard form
Number of Poles
4
...see all>
Product Options
ADD TO CART
Number of Pins External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Power Consumption (VA, W) Contact Materials Rated Current (A) Indicator Lamp Contact Maximum Value Inductive Load (cos phi =0.4, L/R = 7 ms) Impact Resistance (Malfunction) CR Circuit Resistance Load Release Voltage Maximum Contact Voltage (V) Rated Voltage (V) Weight (g) Coil Inductance (H)/ Iron Working Time Impact Resistance Coil Inductance (H)/ Iron Opening Time Diode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pins External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Power Consumption (VA, W) Contact Materials Rated Current (A) Indicator Lamp Contact Maximum Value Inductive Load (cos phi =0.4, L/R = 7 ms) Impact Resistance (Malfunction) CR Circuit Resistance Load Release Voltage Maximum Contact Voltage (V) Rated Voltage (V) Weight (g) Coil Inductance (H)/ Iron Working Time Impact Resistance Coil Inductance (H)/ Iron Opening Time Diode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - From about 0.9 to about 1.1 (60Hz) Au clad + AgPd 1 Nothing 1a AC220V 0.3A,DC24V 0.5A 200m/s2 Nothing AC220V 1A,DC24V 1A More than 30% AC250,DC125 AC200/220 About35 Reference value: 94.07 (60Hz) 1000m/s2 Reference value: 54.75 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z-CBG AC200/220 39088795 24.99 SGD
Shipped after 2018-05-07
- - About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC100/110 About35 Reference value: 86.2 (60Hz) 1000m/s2 Reference value: 45.6 (60Hz) Yu *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z-D DC100/110 39088831 21.99 SGD
Shipped after 2018-05-07
14 21.5 following x28 x36 following below About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s<SUP>2</SUP> Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC24 About35 Reference value: 5.72 (60Hz) 1000m/s<SUP>2</SUP> Reference value: 3.20 (60Hz) Yu   1PC 1 MY4Z-D DC24 02493181 18.99 SGD
In stock
- - About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC100/110 About35 Reference value: 24.6 (60Hz) 1000m/s2 Reference value: 14.54 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN DC100/110 39088892 23.99 SGD
Shipped after 2018-05-07
- - About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC48 About35 Reference value: 21.00 (60Hz) 1000m/s2 Reference value: 10.60 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN DC48 39088917 24.99 SGD
Shipped after 2018-05-07
- - About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC125 About35 - 1000m/s2 - Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z DC125 39088761 16.99 SGD
Shipped after 2018-05-18
- - About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC48 About35 Reference value: 21.00 (60Hz) 1000m/s2 Reference value: 10.60 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z DC48 39088777 25.99 SGD
Shipped after 2018-05-07
- - From about 0.9 to about 1.1 (60Hz) Au clad + AgPd 1 Nothing 1a AC220V 0.3A,DC24V 0.5A 200m/s2 Nothing AC220V 1A,DC24V 1A More than 30% AC250,DC125 AC100/110 About35 Reference value: 24.6 (60Hz) 1000m/s2 Reference value: 14.54 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z-CBG AC100/110 39088786 27.99 SGD
Shipped after 2018-05-07
- - From about 0.9 to about 1.1 (60Hz) Au clad + AgPd 1 Yu 1a AC220V 0.3A,DC24V 0.5A 200m/s2 Nothing AC220V 1A,DC24V 1A More than 30% AC250,DC125 AC100/110 About35 Reference value: 24.6 (60Hz) 1000m/s2 Reference value: 14.54 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN-CBG AC100/110 39088926 27.99 SGD
Shipped after 2018-05-07
- - About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC48 About35 Reference value: 21.00 (60Hz) 1000m/s2 Reference value: 10.60 (60Hz) Yu *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN-D2 DC48 39088987 26.99 SGD
Shipped after 2018-05-02
14 - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC200/220 About35 Reference value: 94.07 (60Hz) 1000m/s2 Reference value: 54.75 (60Hz) Nothing   1PC 1 MY4ZN AC200/220 02493206 18.99 SGD
In stock
- - About 1.0 to 1.2 (60Hz) Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC24 About35 Reference value: 0.69 (60Hz) 1000m/s2 Reference value: 0.69 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN AC24 39088883 23.99 SGD
Shipped after 2018-05-01
- - About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC12 About35 Reference value: 1.37 (60Hz) 1000m/s2 Reference value: 0.73 (60Hz) Nothing   1PC 1 MY4Z DC12 39088752 18.99 SGD
In stock
14 - About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC24 About35 Reference value: 5.72 (60Hz) 1000m/s2 Reference value: 3.20 (60Hz) Nothing   1PC 1 MY4ZN DC24 02493215 20.99 SGD
In stock
- - About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC100/110 About35 Reference value: 86.2 (60Hz) 1000m/s2 Reference value: 45.6 (60Hz) Yu *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN-D2 DC100/110 39088962 26.99 SGD
Shipped after 2018-05-07
14 21.5 following x28 x36 following below About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s<SUP>2</SUP> Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC24 About35 Reference value: 5.72 (60Hz) 1000m/s<SUP>2</SUP> Reference value: 3.20 (60Hz) Nothing   1PC 1 MY4ZN-D2 DC24 02493224 22.99 SGD
In stock
14 - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC200/220 About35 Reference value: 94.07 (60Hz) 1000m/s2 Reference value: 54.75 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z AC200/220 02493163 23.99 SGD
Shipped after 2018-05-08
- - About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC12 About35 Reference value: 1.37 (60Hz) 1000m/s2 Reference value: 0.73 (60Hz) Yu *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z-D DC12 39088847 23.99 SGD
Shipped after 2018-05-07
- - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC110/120 About35 Reference value: 32.1 (60Hz) 1000m/s2 Reference value: 19.2 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN AC110/120 39088874 24.99 SGD
Shipped after 2018-05-02
- - From about 0.9 to about 1.1 (60Hz) Au clad + AgPd 1 Yu 1a AC220V 0.3A,DC24V 0.5A 200m/s2 Nothing AC220V 1A,DC24V 1A More than 30% AC250,DC125 AC200/220 About35 Reference value: 94.07 (60Hz) 1000m/s2 Reference value: 54.75 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN-CBG AC200/220 39088935 27.99 SGD
Shipped after 2018-05-07
- - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Yu AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC100/110 About35 Reference value: 24.6 (60Hz) 1000m/s2 Reference value: 14.54 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z-CR AC100/110 39088813 23.99 SGD
Shipped after 2018-05-07
- - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Yu AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC100/110 About35 Reference value: 24.6 (60Hz) 1000m/s2 Reference value: 14.54 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN-CR AC100/110 39088944 26.99 SGD
Shipped after 2018-05-01
- - About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC100/110 About35 Reference value: 86.2 (60Hz) 1000m/s2 Reference value: 45.6 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z DC100/110 39088743 21.99 SGD
Shipped after 2018-05-07
- - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Yu AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC200/220 About35 Reference value: 94.07 (60Hz) 1000m/s2 Reference value: 54.75 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN-CR AC200/220 39088953 26.99 SGD
Shipped after 2018-05-07
14 x 36 x 28 or less below 21.5 below About 0.9 Au clad + AgPd 1 Nothing 1A AC220V 0.3A, DC24V 0.5A 200m/s<SUP>2</SUP> Nothing AC220V 1A, DC24V 1A 10% or more AC250, DC125 DC24 About 35 Reference value: 5.72 (60Hz) 1000m/s<SUP>2</SUP> Reference value: 3.20 (60Hz) Nothing   1PC 1 MY4Z-CBG DC24 39088804 20.99 SGD
In stock
14 - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC100/110 About35 Reference value: 24.6 (60Hz) 1000m/s2 Reference value: 14.54 (60Hz) Nothing   1PC 1 MY4ZN AC100/110 02493197 18.99 SGD
In stock
14 - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC100/110 About35 Reference value: 24.6 (60Hz) 1000m/s2 Reference value: 14.54 (60Hz) Nothing   1PC 1 MY4Z AC100/110 02493154 18.99 SGD
In stock
- - About0.9 Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC24 About35 Reference value: 5.72 (60Hz) 1000m/s2 Reference value: 3.20 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z DC24 39214944 23.99 SGD
In stock
- - From about 0.9 to about 1.1 (60Hz) Au + Ag alloy clad 3 Nothing 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Yu AC220V 3A,DC24V 3A More than 30% AC250,DC125 AC200/220 About35 Reference value: 94.07 (60Hz) 1000m/s2 Reference value: 54.75 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4Z-CR AC200/220 39088822 23.99 SGD
Shipped after 2018-05-07
- - About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC12 About35 Reference value: 1.37 (60Hz) 1000m/s2 Reference value: 0.73 (60Hz) Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN DC12 39088901 23.99 SGD
Shipped after 2018-05-02
- - About0.9 Au + Ag alloy clad 3 Yu 3A AC220V 0.8A,DC24V 1.5A 200m/s2 Nothing AC220V 3A,DC24V 3A More than 10% AC250,DC125 DC12 About35 Reference value: 1.37 (60Hz) 1000m/s2 Reference value: 0.73 (60Hz) Yu *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY4ZN-D2 DC12 39088971 26.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Equipment management
4
From Japan
On 2017-11-30 15:00:24
The goods themselves did not have any problems but the packaging was placed on the bottom just into the plastic bag and only one paper was on board as a cushioning material. Electrical parts are many fragile objects, and this relay has a pin, so I would like you to think a little more about wrapping it with bubble wrap or paper.
This review is about item#2493206.
Used in control panel
5
From Japan
On 2015-08-07 14:39:50
Because of the short delivery time, there is no need for inventory stock inside the company
This review is about item#39088953.
Ship switch for remote control selection
4
From Japan
On 2013-05-29 22:05:23
I think that the operation state is good. After that, I do not know how much durability it is, so I will try using it.
This review is about item#02493215.

Related Products