Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Rated Enclosed Thermal Current Ambient Humidity TRUSCO Part Number Conditional Short Circuit Current Impact Resistance Protection Structure Short Circuit Protection Installation Environmental Information Movement of Differential (MD) Type Contact Resistance (mohm) Movement after Operation (OT) Appliance Classes Operating Ambient Temperature (deg C) PT Movement until Operation Electrical Durability Insulation Resistance (Mohm) Rated Frequency (Hz) Return Force (N) Flowing Current (A) Ground Terminal Mechanical Durability Rated Insulation Voltage (V) Force for Operating (OF) (N) Impact Resistance (Malfunction) Degree of Contamination (Uise Environment) Vibration Resistance (malfunction) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Enclosed Thermal Current Ambient Humidity TRUSCO Part Number Conditional Short Circuit Current Impact Resistance Protection Structure Short Circuit Protection Installation Environmental Information Movement of Differential (MD) Type Contact Resistance (mohm) Movement after Operation (OT) Appliance Classes Operating Ambient Temperature (deg C) PT Movement until Operation Electrical Durability Insulation Resistance (Mohm) Rated Frequency (Hz) Return Force (N) Flowing Current (A) Ground Terminal Mechanical Durability Rated Insulation Voltage (V) Force for Operating (OF) (N) Impact Resistance (Malfunction) Degree of Contamination (Uise Environment) Vibration Resistance (malfunction) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - -   1pc 1 WLCL-2N-N 00084726 73.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCL-2N-N 00084753 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCL-2NTC-N 00085584 82.99 SGD
Shipped after 2018-07-27
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCL-2-N 00084744 69.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCL-2NLD-N 00084778 73.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCL-LE-N 00084796 72.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCL-LD-N 00085374 73.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCL-TH-N 00084805 78.99 SGD
Shipped after 2018-06-28
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Standard Type Maximum 10 ° Microload type 25 or less (initial value) Minimum 30 ° classI (No freezing) -10 to 80 15 +/- 5 degree 15 million times or more More than 100 (at DC500V mega) 50/60 Reference value RF (Min): 0.25 - None 15 million times or more (Ui)250(EN60947-5-1) Max2.84 200m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01CL-2N 35459733 81.99 SGD
Shipped after 2018-06-27
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Standard Type Maximum 16 ° Standard type 25 or less (initial value) Minimum 60 ° classI (No freezing) -10 to 80 Maximum 20 ° 750000 times or more More than 100 (at DC500V mega) 50/60 Reference value RF (Min): 0.1 - None 15 million times or more (Ui)250(EN60947-5-1) Max2.55 300m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCL-2 35459331 77.99 SGD
Shipped after 2018-06-27
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Standard form (Maximum): 10 degree - 25 or less (initial value) - classI (No freezing) -10 to 80 - 750000 times or more More than 100 (at DC500V mega) 50/60 - - - 15 million times or more (Ui)250(EN60947-5-1) Max2.84 300m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz, double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCL-2NLD 39101474 82.99 SGD
Shipped after 2018-06-27
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Corrosion resistance (Maximum): 12 degree - 25 or less (initial value) - classI (No freezing) -10 to 80 - 750000 times or more More than 100 (at DC500V mega) 50/60 - - - 15 million times or more (Ui)250(EN60947-5-1) Max1.39 300m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz, double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCL-RP 39214962 109.99 SGD
Shipped after 2018-06-27
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Standard form (Maximum): 12 degree - 25 or less (initial value) - classI +5 to 120 - 750000 times or more More than 100 (at DC500V mega) 50/60 - - - 15 million times or more (Ui)250(EN60947-5-1) Max1.39 300m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz, double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCL-TH 39101501 81.99 SGD
Shipped after 2018-06-27
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Standard form (Maximum): 12 degree - 25 or less (initial value) - classI (No freezing) -10 to 80 - 750000 times or more More than 100 (at DC500V mega) 50/60 - - - 15 million times or more (Ui)250(EN60947-5-1) Max1.39 300m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz, double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCL-LE 39101492 82.99 SGD
Shipped after 2018-06-27
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Standard Type Maximum 12 ° Microload type 50 or less (initial value) Minimum 30 ° classI (No freezing) -10 to 80 15 +/- 5 degree 15 million times or more More than 100 (at DC500V mega) 50/60 Reference value RF (Min): 0.27 - None 15 million times or more (Ui)250(EN60947-5-1) Max1.39 200m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz, double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01CL 35459794 71.99 SGD
Shipped after 2018-06-28
10A,0.5A(EN60947-5-1) 35 to 95%RH - 100A(EN60947-5-1) 1000m / s <SUP> 2 </ SUP> more IP67 GI or 10A fuse type gG (IEC269) Standard form (Maximum): 12 degree - 25 or less (initial value) - classI (No freezing) -10 to 80 - 750000 times or more More than 100 (at DC500V mega) 50/60 - - - 15 million times or more (Ui)250(EN60947-5-1) Max1.39 300m / s <SUP> 2 </ SUP> more 3(EN60947-5-1) 10 to 55Hz, double amplitude 1.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLCL-LD 39101483 86.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - - - - - - - - - - - - - - - - -   1pc 1 WLCL-N 00084762 67.99 SGD
In stock
10A, 0.5A(EN60947-5-1) 35 - 95%RH - 100A(EN60947-5-1) Above 1000 m/s<SUP>2</SUP> IP67 10A fuse shape, gG or gI (IEC269) Standard type Maximum 12degree Standard type Below 25 (initial value) Minimum 30degree Class I -10 to 80 (but no freezing) 15+/-5degree Above 750,000 times 100 or more (for DC500V meggers) 50/60 Reference Value RF(Minimum): 0.25 10 None Above 15,000,000 times (Ui)250(EN60947-5-1) Maximum 2.84 Above 300m/s<SUP>2</SUP> 3(EN60947-5-1) 10 to 55 Hz, double amplitude of 1.5mm   1PC 1 WLCL-2N 02087181 77.99 SGD
In stock
10A, 0.5A(EN60947-5-1) 35 - 95%RH 102-1559 100A(EN60947-5-1) Above 1000 m/s<SUP>2</SUP> IP67 10A fuse type gG or gI (IEC269) Standard type Maximum 12degree Standard form 25 or less (initial value) Minimum 70 degree Class I -10 to 80 (however,no freezing) 25 +/- 5 degree 750,000 times or more 100 or more (for DC500V meggers) 50/60 Reference Value RF(Minimum): 0.27 10 Without 15 million times or more (Ui)250(EN60947-5-1) (Maximum) 1.39 Above 300m/s<SUP>2</SUP> 3(EN60947-5-1) 10 to 55 Hz, double amplitude 1.5mm   1PC 1 WLCL 06711503 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motor on / off control
5
From Japan
On 2018-03-26 16:00:27
Although I always use this series, ease of installation, no problem with durability.
This review is about item#84726.

Related Products