Buy more than* S$200* and get FREE SHIPPING

2-Circuit Limit-Switch WLD-, Plunger Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Contact Resistance (mohm)
25 or less (initial value)
Terminal Screws
4-M4
Rated Frequency (Hz)
50/60
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Short Circuit Protection Installation Impact Resistance Differential Travel Appliance Classes Environmental Information Electrical Durability Electric Rating Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Return Force (N) Mechanical Durability Flowing Current (A) Ground Terminal Impact Resistance (Malfunction) Force for Operating (OF) (N) Vibration Resistance (malfunction) Actuator Type Operation Indicator Rated Enclosed Thermal Current Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short Circuit Protection Installation Impact Resistance Differential Travel Appliance Classes Environmental Information Electrical Durability Electric Rating Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Return Force (N) Mechanical Durability Flowing Current (A) Ground Terminal Impact Resistance (Malfunction) Force for Operating (OF) (N) Vibration Resistance (malfunction) Actuator Type Operation Indicator Rated Enclosed Thermal Current Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top ball plunger Neon lamp 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD3-LE 35460302 86.99 SGD
Shipped after 2018-04-27
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top ball plunger Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD3-LD 35460293 86.99 SGD
Shipped after 2018-04-26
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Heat-resistant type 750000 times or more Standard Type 5 to 120 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top roller plunger Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH   1PC 1 WLD2-TH 35460275 -
Discontinued
[x]
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 15 million times or more Micro-load type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 200m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top plunger Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01D 35460336 58.99 SGD
Shipped after 2018-05-01
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top plunger Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD-LD 35460311 62.99 SGD
Shipped after 2018-04-26
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):4.41 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max16.67 10 to 55Hz double amplitude 1.5mm Seal top roller plunger Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD28-LD 35460232 87.99 SGD
Shipped after 2018-04-26
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top roller plunger Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD2-55 35460205 69.99 SGD
Shipped after 2018-04-26
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):4.41 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max16.67 10 to 55Hz double amplitude 1.5mm Seal top roller plunger Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD28-LDS 35460241 109.99 SGD
Shipped after 2018-04-27
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top roller plunger Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD2-55LD 35460214 81.99 SGD
Shipped after 2018-04-27
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top ball plunger Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH   1PC 1 WLD3 35460284 83.99 SGD
In stock
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top roller plunger Light-emitting diode (LED) 10A,0.5A(EN60947-5-1) 35 to 95%RH   1PC 1 WLD2-LD 35460257 -
Discontinued
[x]
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top roller plunger Neon lamp 10A,0.5A(EN60947-5-1) 35 to 95%RH   1PC 1 WLD2-LE 35460266 -
Discontinued
[x]
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 15 million times or more Micro-load type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None Max200m/s2 Max26.67 10 to 55Hz double amplitude 1.5mm Top roller plunger Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WL01D2 35460345 68.99 SGD
Shipped after 2018-04-26
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Heat-resistant type 750000 times or more Standard Type 5 to 120 More than 100 (at DC500V mega) RF(Min):8.92 15 million times or more - None 300m / s <SUP> 2 </ SUP> more Max26.67 10 to 55Hz double amplitude 1.5mm Top plunger Nothing 10A,0.5A(EN60947-5-1) 35 to 95%RH *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WLD-TH 35460327 59.99 SGD
Shipped after 2018-04-27
GI or 10A fuse type gG (IEC269) 1000m / s <SUP> 2 </ SUP> more Reference values ​​MD (maximum): 1mm classI Standard Type 750000 times or more Standard Type (No freezing) -10 to 80 More than 100 (at DC500V mega) RF(Min):4.41 15 million times or more 10 None 300m / s <SUP> 2 </ SUP> more Max16.67 10 to 55Hz double amplitude 1.5mm Seal top roller plunger Nothing 10A, 0.5A(EN60947-5-1) 35 to 95%RH   1PC 1 WLD28 35460223 79.99 SGD
In stock
10A fuse type gG or gI (IEC269) Above 1000 m/s<SUP>2</SUP> Reference value MD(Maximum): 1 mm class[I] Standard type 750,000 times or more Standard type -10 to 80 (however,no freezing) 100 or more (for DC500V meggers) RF(minimum): 8.92 15 million times or more 10 None Above 300m/s<SUP>2</SUP> Maximum 26.67 10 to 55 Hz, double amplitude 1.5mm Top roller plunger type None 10A, 0.5A(EN60947-5-1) 35 - 95%RH   1PC 1 WLD2 02503042 51.99 SGD
In stock
10A fuse gG or gI type (IEC269) More than 1000 m/s<SUP>2</SUP> Reference value MD: (maximum) 1 mm classI Standard type More than 75 Standard type -10 to 80 (not in cases of freezing) More than 100 (with DC500V mega) RF(minimum): 8.92 1500 million times or more 10 Without More than 300 m/s<SUP>2</SUP> Up to 26.67 10 to 55Hz 1.5mm frequency Top plunger type Not available 10A, 0.5A(EN60947-5-1) 35 - 95%RH   1PC 1 WLD 35460196 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange with existing products
5
From Japan
On 2013-02-05 15:39:18
There was no problem at all in use.
This review is about item#35460196.

Related Products