Buy more than* S$200* and get FREE SHIPPING

OILES #80 Bushing

4.80 (10)
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Bending Strength (N/mm2)
76.5
Melting Point (degree c)
165
Specific Gravity
1.39
Fracture Elongation (%)
60
Hardness
HRM72
...see all>
Product Options
ADD TO CART
Type Tensile Strength (N/mm2) Linear Expansion Coefficient (x 10-5/degree C) Housing (mm) Lubricating Method Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (mm) Shaft Diameter (phi mm) Izod Impact Strength(J/m[kgfcm/cm]) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Tensile Strength (N/mm2) Linear Expansion Coefficient (x 10-5/degree C) Housing (mm) Lubricating Method Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (mm) Shaft Diameter (phi mm) Izod Impact Strength(J/m[kgfcm/cm]) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 51.0 8 to 13 18 Unlubricated 18 16 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1620 00459742 0.99 SGD
In stock
# 80 Bush 51 42229 16 Unlubricated 16 14 -40 To + 80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1420 00459645 0.99 SGD
In stock
# 80 Bush 51 42229 14 Unlubricated 14 12 -40 To + 80 15 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1215 00459593 0.99 SGD
Shipped after 2018-01-26
# 80 Bush 51 42229 17 Unlubricated 17 15 -40 To + 80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80B-1520 00459681 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 28 Unlubricated 28 25 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2525 00459916 0.99 SGD
In stock
- 51.0 8 to 13 4 Unlubricated 4 2 -40 to +80 4 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0204 00459146 0.99 SGD
In stock
- 51.0 8 to 13 9 Unlubricated 9 7 -40 to +80 8 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0708 00459356 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 18 Unlubricated 18 16 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1630 00459767 0.99 SGD
In stock
- 51.0 8 to 13 20 Unlubricated 20 18 -40 to +80 12 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1812 00459785 0.99 SGD
In stock
- 51.0 8 to 13 23 Unlubricated 23 20 -40 to +80 15 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2015 00459837 0.99 SGD
In stock
- 51.0 8 to 13 27 Unlubricated 27 24 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2425 75823657 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 28 Unlubricated 28 25 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2520 00459907 1.99 SGD
Shipped after 2018-01-24
# 80 Bush 51 42229 12 Unlubricated 12 10 -40 To + 80 12 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1012 00459523 0.99 SGD
Shipped after 2018-01-26
# 80 Bush 51 8 to 13 32 Unlubricated 32 28 -40 to +80 30 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-2830 00459952 1.99 SGD
In stock
# 80 Bush 51 8 to 13 55 Unlubricated 55 50 -40 to +80 50 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-5050 00460214 5.99 SGD
Shipped after 2018-01-24
# 80 Bush 51 8 to 13 12 Unlubricated 12 10 -40 to +80 8 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-1008 00459505 0.99 SGD
In stock
# 80 Bush 51 8 to 13 16 Unlubricated 16 14 -40 to +80 10 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-1410 00459611 0.99 SGD
In stock
# 80 Bush 51 8 to 13 16 Unlubricated 16 14 -40 to +80 15 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-1415 00459636 0.99 SGD
Shipped after 2018-01-24
# 80 Bush 51 8 to 13 23 Unlubricated 23 20 -40 to +80 30 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-2030 00459864 0.99 SGD
In stock
# 80 Bush 51 8 to 13 6 Unlubricated 6 4 -40 to +80 5 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-0405 00459216 0.99 SGD
In stock
# 80 Bush 51 8 to 13 10 Unlubricated 10 8 -40 to +80 6 - 58.8[6.00](notched) Oil-impregnatedpolyacetalresin   1PC 1 80B-0806 00459383 0.99 SGD
In stock
- 51.0 8 to 13 34 Unlubricated 34 30 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3030 00459986 1.99 SGD
In stock
- 51.0 8 to 13 39 Unlubricated 39 35 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3530 00460056 2.99 SGD
In stock
- 51.0 8 to 13 39 Unlubricated 39 35 -40 to +80 40 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3540 00460065 5.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 42 Unlubricated 42 38 -40 to +80 40 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3840 00460092 5.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 44 Unlubricated 44 40 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4020 00460101 8.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 44 Unlubricated 44 40 -40 to +80 40 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4040 00460126 2.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 50 Unlubricated 50 45 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4520 00460144 2.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 55 Unlubricated 55 50 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-5030 00460196 3.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 55 Unlubricated 55 50 -40 to +80 40 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-5040 00460205 4.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 7 Unlubricated 7 5 -40 to +80 3 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0503 00459234 0.99 SGD
In stock
- 51.0 8 to 13 9 Unlubricated 9 7 -40 to +80 5 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0705 00459331 4.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 17 Unlubricated 17 15 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1530 00459706 0.99 SGD
In stock
- 51.0 8 to 13 23 Unlubricated 23 20 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2025 00459855 0.99 SGD
In stock
- 51.0 8 to 13 7 Unlubricated 7 5 -40 to +80 4 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0504 00459243 0.99 SGD
In stock
- 51.0 8 to 13 7 Unlubricated 7 5 -40 to +80 5 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0505 00459252 0.99 SGD
In stock
- 51.0 8 to 13 7 Unlubricated 7 5 -40 to +80 6 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0506 00459261 0.99 SGD
In stock
- 51.0 8 to 13 11 Unlubricated 11 9 -40 to +80 12 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0912 00459462 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 20 Unlubricated 20 18 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1830 00459821 0.99 SGD
In stock
- 51.0 8 to 13 11 Unlubricated 11 9 -40 to +80 6 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0906 00459444 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 11 Unlubricated 11 9 -40 to +80 15 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0915 00459471 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 12 Unlubricated 12 10 -40 to +80 6 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1006 00459496 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 17 Unlubricated 17 15 -40 to +80 12 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1512 00459663 0.99 SGD
In stock
- 51.0 8 to 13 5 Unlubricated 5 3 -40 to +80 6 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0306 00459182 0.99 SGD
In stock
- 51.0 8 to 13 9 Unlubricated 9 7 -40 to +80 6 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0706 00459347 0.99 SGD
In stock
- 51.0 8 to 13 11 Unlubricated 11 9 -40 to +80 5 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0905 00459435 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 12 Unlubricated 12 10 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1020 00459541 0.99 SGD
In stock
- 51.0 8 to 13 20 Unlubricated 20 18 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1820 00459803 0.99 SGD
In stock
- 51.0 8 to 13 27 Unlubricated 27 24 -40 to +80 15 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2415 75823632 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 27 Unlubricated 27 24 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2420 75823641 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 4 Unlubricated 4 2 -40 to +80 3 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0203 00459137 4.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 5 Unlubricated 5 3 -40 to +80 4 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0304 00459164 0.99 SGD
In stock
- 51.0 8 to 13 5 Unlubricated 5 3 -40 to +80 5 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0305 00459173 0.99 SGD
In stock
- 51.0 8 to 13 17 Unlubricated 17 15 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1525 00459697 0.99 SGD
In stock
- 51.0 8 to 13 20 Unlubricated 20 18 -40 to +80 15 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1815 00459794 0.99 SGD
In stock
- 51.0 8 to 13 17 Unlubricated 17 15 -40 to +80 15 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1515 00459672 0.99 SGD
In stock
- 51.0 8 to 13 18 Unlubricated 18 16 -40 to +80 12 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1612 00459724 0.99 SGD
In stock
- 51.0 8 to 13 20 Unlubricated 20 18 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1825 00459812 0.99 SGD
Shipped after 2018-01-22
- 51.0 8 to 13 32 Unlubricated 32 28 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2820 00459934 9.99 SGD
Shipped after 2018-01-30
- 51.0 8 to 13 32 Unlubricated 32 28 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2825 00459943 4.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 44 Unlubricated 44 40 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4025 75823666 2.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 44 Unlubricated 44 40 -40 to +80 50 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4050 00460135 3.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 50 Unlubricated 50 45 -40 to +80 40 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4540 00460162 3.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 50 Unlubricated 50 45 -40 to +80 50 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4550 00460171 4.99 SGD
In stock
- 51.0 8 to 13 34 Unlubricated 34 30 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3025 00459977 1.99 SGD
Shipped after 2018-01-29
- 51.0 8 to 13 34 Unlubricated 34 30 -40 to +80 40 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3040 00459995 1.99 SGD
Shipped after 2018-01-29
- 51.0 8 to 13 36 Unlubricated 36 32 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80B-3220 00460004 1.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 36 Unlubricated 36 32 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3230 00460013 1.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 36 Unlubricated 36 32 -40 to +80 40 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3240 00460022 5.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 39 Unlubricated 39 35 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3520 00460031 1.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 39 Unlubricated 39 35 -40 to +80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3525 00460047 8.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 42 Unlubricated 42 38 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3820 00460074 1.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 42 Unlubricated 42 38 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-3830 00460083 2.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 55 Unlubricated 55 50 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-5020 00460187 2.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 28 Unlubricated 28 25 -40 to +80 15 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2515 00459891 5.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 50 Unlubricated 50 45 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-4530 00460153 3.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 11 Unlubricated 11 9 -40 to +80 10 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0910 00459453 0.99 SGD
In stock
- 51.0 8 to 13 14 Unlubricated 14 12 -40 to +80 8 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1208 00459566 0.99 SGD
In stock
- 51.0 8 to 13 16 Unlubricated 16 14 -40 to +80 12 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1412 00459627 2.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 18 Unlubricated 18 16 -40 to +80 10 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1610 00459715 4.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 25 Unlubricated 25 22 -40 to +80 20 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2220 00459873 0.99 SGD
Shipped after 2018-01-24
- 51.0 8 to 13 25 Unlubricated 25 22 -40 to +80 30 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-2230 00459882 0.99 SGD
Shipped after 2018-01-24
# 80 Bush 51 42229 8 Unlubricated 8 6 -40 To + 80 8 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0608 00459313 0.99 SGD
In stock
# 80 Bush 51 42229 8 Unlubricated 8 6 -40 To + 80 5 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0605 00459295 0.99 SGD
In stock
# 80 Bush 51 42229 6 Unlubricated 6 4 -40 To + 80 6 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0406 00459225 0.99 SGD
In stock
# 80 Bush 51 42229 12 Unlubricated 12 10 -40 To + 80 5 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1005 00459487 0.99 SGD
In stock
# 80 Bush 51 42229 18 Unlubricated 18 16 -40 To + 80 25 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1625 00459751 0.99 SGD
In stock
# 80 Bush 51 42229 17 Unlubricated 17 15 -40 To + 80 10 - 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-1510 00459654 0.99 SGD
In stock
# 80 Bush 51 8 to 13 4 Non-lubricated 4 2 -40 to +80 2 2 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0202 00459121 0.99 SGD
In stock
# 80 Bush 51 8 to 13 7 Non-lubricated 7 5 -40 to +80 8 5 58.8 [6.00] (notched) Oil-impregnated polyacetal resin   1PC 1 80B-0508 00459277 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 5 3 -40 - +80 3 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0303 00459155 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 6 4 -40 - +80 3 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0403 00459191 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 6 4 -40 - +80 4 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0404 00459207 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 8 6 -40 - +80 4 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0604 00459286 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 8 6 -40 - +80 6 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0606 00459304 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 8 6 -40 - +80 10 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0610 00459322 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 9 7 -40 - +80 10 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0710 00459365 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 10 8 -40 - +80 5 - 58.8 [6.00] (Notched) Oil-impregnation polyacetal resin   1PC 1 80B-0805 00459374 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 10 8 -40 - +80 8 - 58.8 [6.00] (Notched) Oil-impregnation polyacetal resin   1PC 1 80B-0808 00459392 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 10 8 -40 - +80 10 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0810 00459401 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 10 8 -40 - +80 12 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0812 00459417 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 10 8 -40 - +80 15 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-0815 00459426 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 12 10 -40 - +80 10 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-1010 00459514 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 12 10 -40 - +80 15 - 58.8 [6.00] (Notched) Oil-impregnation polyacetal resin   1PC 1 80B-1015 00459532 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 14 12 -40 - +80 6 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-1206 00459557 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 14 12 -40 - +80 10 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-1210 00459575 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 14 12 -40 - +80 12 - 58.8 [6.00] (Notched) Oil-impregnation polyacetal resin   1PC 1 80B-1212 00459584 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 14 12 -40 - +80 20 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-1220 00459602 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 18 16 -40 - +80 15 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-1615 00459733 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 20 18 -40 - +80 10 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-1810 00459776 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 23 20 -40 - +80 20 - 58.8 [6.00] (Notched) Oil-bearing polyacetal resin   1PC 1 80B-2020 00459846 0.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 28 25 -40 - +80 30 - 58.8 [6.00] (Notched) Oil-impregnation polyacetal resin   1PC 1 80B-2530 00459925 1.99 SGD
In stock
#80 bush 51.0 8 - 13 - Without lubrication 34 30 -40 - +80 20 - 58.8 [6.00] (Notched) Oil-impregnation polyacetal resin   1PC 1 80B-3020 00459961 1.99 SGD
Shipped after 2018-01-24
#80 bush 51.0 8 - 13 44 Without lubrication 44 40 -40 - +80 30 - 58.8 [6.00] (Notched) Oil-impregnation polyacetal resin   1PC 1 80B-4030 00460117 2.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
As a color of bolt
5
From Japan
On 2017-10-05 23:34:31
Because the stupid hole is too big for the bolt, We use it through bolts as color. It has less wear than I expected. (Relationship of brake pedal of two wheels)
This review is about item#459322.
Machine part production
5
From Japan
On 2017-07-02 15:23:25
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#459304.
Bearings of moving parts
4
From Japan
On 2016-08-31 16:46:43
Both inner diameter and outer shape are plus intersections, but there are no problems as the catalog values ​​are in line. Sliding property can be used without problems.
This review is about item#00459295.
Maintenance of 3D printers
5
From Japan
On 2016-06-29 17:59:20
I ordered it for bush change used for slider of 3D printer. I am satisfied that the accuracy is better than the bush used for genuine parts.
This review is about item#00459322.
Two pillar lift bearing
5
From Japan
On 2015-12-28 18:54:49
Accuracy is no complaint. Also the price is cheap, I am satisfied.
This review is about item#00460047.
Used as part of steam engine
5
From Japan
On 2015-02-09 21:33:42
I am satisfied with the product. I think there is no problem on performance at all. I think that it is even better if the price is a bit cheaper.
This review is about item#00459191.
Robot production
4
From Japan
On 2014-07-04 13:47:15
Although it was very good, I also felt the inside diameter was a bit too large
This review is about item#00459392.
Metal Processing
5
From Japan
On 2012-10-17 18:27:06
Good slip and good fit
This review is about item#00459401.
Removal of rotating shaft
5
From Japan
On 2012-05-15 23:08:58
It is somewhat flexible, so it can be used without bearing.
This review is about item#00459146.
Parts for CNC
5
From Japan
On 2012-03-28 22:15:20
There is no particular problem
This review is about item#00459541.

Related Products