Buy more than* S$200* and get FREE SHIPPING

New type B sprocket wheel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7
Roller Outside Diameter (Dr)(mm)
7.95
Roller link Inside Width(W)(mm)
7.95
Using Chain
No.40
...see all>
Product Options
ADD TO CART
Number of Gears Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Boss Diameter BD (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Boss Diameter BD (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 88 81.18 25 67 0.76 1pc 1 HS40-20B 00207785 13.99 SGD
Shipped after 2018-01-25
15 67 61.08 22 46 0.34 1pc 1 HS40-15B 00207733 8.99 SGD
Shipped after 2018-01-25
14 63 57.07 22 42 0.28 1pc 1 HS40-14B 00207724 7.99 SGD
Shipped after 2018-01-25
ADD TO CART