Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New type B sprocket wheel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Face Width (T)(mm)
8.7
Chain Pitch (P)(mm)
15.875
Roller Outside Diameter (Dr)(mm)
10.16
Roller link Inside Width(W)(mm)
9.53
Using Chain
No.50
...see all>
Product Options
ADD TO CART
Weight (kg) Number of Gears Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Boss Diameter BD (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Number of Gears Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Boss Length BL (mm) Boss Diameter BD (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.83 17 94 86.39 25 67 1pc 1 HS50-17B 00208074 -
Discontinued
[x]
1.20 20 110 101.48 28 73 1pc 1 HS50-20B 00208101 -
Discontinued
[x]
1.80 30 161 151.87 28 73 1pc 1 HS50-30B 00208205 -
Discontinued
[x]
0.52 14 79 71.34 25 52 1pc 1 HS50-14B 00208047 -
Discontinued
[x]
0.27 10 58 51.38 25 40 1pc 1 HS50-10B 00208004 -
Discontinued
[x]
0.41 12 69 61.34 25 50 1pc 1 HS50-12B 00208022 -
Discontinued
[x]
1.30 22 120 111.55 28 73 1pc 1 HS50-22B 00208126 -
Discontinued
[x]
1.50 26 140 131.70 28 73 1pc 1 HS50-26B 00208162 -
Discontinued
[x]
1.90 32 171 161.96 28 73 1pc 1 HS50-32B 00208223 -
Discontinued
[x]
ADD TO CART