Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Mounting Screw Diameter Paint Supply System Cup Capacity (mL) Compatible Spray Gun Mounting Screw Diameter (B) Capacity (mL) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Diameter Paint Supply System Cup Capacity (mL) Compatible Spray Gun Mounting Screw Diameter (B) Capacity (mL) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spray gun: G1 / 4 Suction-type 400 W-100 101 71 61,LPH-101 G1/4 400 170 - 1PC 1 PC-3 03386214 42.99 SGD
In stock
Spray gun: G3/8 Suction type 1000 W-200/77 G3/8 1000 340 116-3230 1PC 1 PC-1 02129145 48.99 SGD
In stock
Spray gun: G1/4 Sucking type 1000 W-100/101/71/61, LPH-101 G1/4(PF1/4) 1000 335 116-3248 1PC 1 PC-1S 02129163 48.99 SGD
In stock
Spray gun: G1/4 Suction type 600 W-100/101/71/61, LPH-101 G1/4(PF1/4) 600 270 116-3256 1PC 1 PC-2 02129172 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As paint spray gun paint container
5
From Japan
On 2016-05-09 09:06:54
Since it is a maker item, it can be used without any problems. It is 600cc so it does not get too tired so good
This review is about item#02129172.
Painting at the factory
5
From Japan
On 2015-04-23 20:11:54
I am glad that I am used to it before.
This review is about item#02129145.
For application of spray type rubber glue to adhesion of urethane sponge of chair mat
2
From Japan
On 2014-04-11 18:22:49
It was too big for one liter and I wanted a place with 0.5 liter charge.
This review is about item#02129145.
Continuous painting work
5
From Japan
On 2014-01-19 22:19:02
Though it was difficult to find things with 1/4 screw diameter at the junction with the spray gun in the 1000cc suction type tank, I was having a hard time but because it was found in Monotaro, it was very helpful. Usually it's about 600 cc, but sometimes it's time to blow a lot, so this amount of tank is handy. I was satisfied because it was a price that was saved for price.
This review is about item#02129163.
Gun painting (mainly lacquer series)
5
From Japan
On 2012-04-14 12:49:52
The spray gun used at our company is almost 100% Anestwakuda. Since the structure and design are simple, it is easy to clean, and since the packing is very durable in the wicking type container, even if it is soaked in thinner with a brush and rubbed with a brush, it never has broken or peeled off. I really love it. Speaking of what is worrisome, vacant air holes in the upper part are a bit small and easy to clog, so as soon as you buy it you immediately use a drill of about 2 mm to expand and use it.
This review is about item#02129145.

Related Products