Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drum Pump

4.50 (4)
Caution
* Not for gas, etc., * Not for gas, etc.
2015 Trusco Published Pages
3 1439
2014 TRUSCO Published Page
2-2249
Hose Dimension (mm)
12x350
Viscosity
10000cp below (ISO68) up to about)
Maximum Discharge Amount
200cc / stroke
Weight (kg)
1.0
Material
Steel chromium plating (body) nylon (packing) vinyl chloride (discharge hose)
TRUSCO Part Number
111-4514
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02150057 109.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-04-09 16:05:06
Very easy to use but I want the hose a little longer.
This review is about item#2150057.
When reciprocating compressor oil is changed
4
From Japan
On 2016-10-11 09:27:59
Even oil of VG100 could be easily pumped up, but we can not tell if it can be drawn up when the temperature is low. I want you to improve the point that drips down after stopping and the point where the hose is easy to come off.
This review is about item#2150057.
Used to drain oil from pail cans
4
From Japan
On 2013-11-05 05:41:34
Because I am tall, because I am trying to keep it in the oil can, I am troubled by the place unexpectedly The shaft also rattles and I want to replace it, but it is not even a thing I use frequently, so I continue to use it as it was It was quite good price That's too bad
This review is about item#02150057.
Automobile gear oil change
5
From Japan
On 2009-10-24 21:55:55
It is easier to use because it can be dispensed by the necessary amount.
This review is about item#02150057.

Related Products