Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

O-Ring Jisb2401 G Series, For Fixation

4.49 (41)
...see all>
Product Options
ADD TO CART
Inside Diameter do(phi mm) Type Width W (mm) Series Burr Dimensions (mm) Material Symbols NOK Number Heat-Resistant Temperature (deg C) Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter do(phi mm) Type Width W (mm) Series Burr Dimensions (mm) Material Symbols NOK Number Heat-Resistant Temperature (deg C) Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - CO0244A 100 5.7+/-0.13 70 (+/- 5) ° 289.3   1PC 1 G290 00482334 11.99 SGD
In stock
- - - - - - CO0245A 100 5.7+/-0.13 70 (+/- 5) ° 299.3   1PC 1 G300 00482352 12.99 SGD
In stock
- G-shapedfixturefor - - - - CO0241A 100 5.7+/-0.13 70 (+/- 5) ° 259.3   1PC 1 G260 00482307 9.99 SGD
In stock
- G-type fixed - - 0.16 below (JIS) 1 species A (NOK) A305 CO0243A 100 5.7 +/- 0.13 70 (+/- 5) degree 279.3   1PC 1 G280 00482325 11.99 SGD
In stock
- G-type fixed - - 0.16 below (JIS) 1 species A (NOK) A305 CO0238A 100 5.7 +/- 0.13 70 (+/- 5) degree 229.3   1PC 1 G230 00482264 7.99 SGD
In stock
- G-type fixed - - 0.16 below (JIS) 1 species A (NOK) A305 CO0229A 100 5.7 +/- 0.13 70 (+/- 5) degree 169.3   1PC 1 G170 00482176 5.99 SGD
In stock
- G-type fixed - - 0.16 below (JIS) 1 species A (NOK) A305 CO3303A 100 5.7 +/- 0.13 70 (+/- 5) degree 214.3   1PC 1 OR1AG215N 45974521 8.99 SGD
In stock
204.3+/-1.58 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO1968A - - - -   1PC 1 G205 45974503 7.99 SGD
In stock
314.3+/-2.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8811A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G315 45974747 14.99 SGD
Shipped after 2018-06-28
329.3+/-2.39 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8813A - - - -   1PC 1 G330 45974774 16.99 SGD
In stock
384.3+/-2.73 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8819A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G385 45974896 20.99 SGD
Shipped after 2018-06-28
434.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8825A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G435 45975002 27.99 SGD
Shipped after 2018-06-28
494.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8833A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G495 45975133 34.99 SGD
Shipped after 2018-06-28
224.3+/-1.71 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2011A - - - -   1PC 1 G225 45974546 8.99 SGD
In stock
254.3+/-1.91 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2079A - - - -   1PC 1 G255 45974607 9.99 SGD
In stock
319.3+/-2.33 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2176A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G320 45974756 14.99 SGD
Shipped after 2018-06-28
324.3+/-2.36 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8812A - - - -   1PC 1 G325 45974765 13.99 SGD
Shipped after 2018-06-28
454.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8828A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G455 45975045 29.99 SGD
Shipped after 2018-06-28
244.3+/-1.85 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2060A - - - -   1PC 1 G245 45974582 10.99 SGD
In stock
499.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8834A - - - -   1PC 1 G500 45975142 35.99 SGD
In stock
274.3+/-2.04 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2100A - - - -   1PC 1 G275 45974652 12.99 SGD
In stock
284.3+/-2.11 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO3210A - - - -   1PC 1 G285 45974677 13.99 SGD
In stock
364.3+/-2.60 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8816A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G365 45974853 17.99 SGD
Shipped after 2018-06-28
389.3+/-2.77 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2287A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G390 45974905 24.99 SGD
Shipped after 2018-06-28
399.3+/-2.82 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2301A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G400 45974923 23.99 SGD
Shipped after 2018-06-28
404.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8821A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G405 45974932 23.99 SGD
Shipped after 2018-06-28
429.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8824A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G430 45974993 27.99 SGD
Shipped after 2018-06-28
459.4+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2441A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G460 45975063 29.99 SGD
Shipped after 2018-06-28
464.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO6715A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G465 45975072 29.99 SGD
Shipped after 2018-06-28
264.3+/-1.98 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO6543A - - - -   1PC 1 G265 45974634 10.99 SGD
In stock
294.3+/-2.17 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO6566A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G295 45974695 13.99 SGD
Shipped after 2018-06-28
334.3+/-2.42 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8814A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G335 45974783 19.99 SGD
Shipped after 2018-06-28
339.3+/-2.45 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2206A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G340 45974792 16.99 SGD
Shipped after 2018-06-28
374.3+/-2.67 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8818A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G375 45974871 20.99 SGD
Shipped after 2018-06-28
379.3+/-2.70 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2272A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G380 45974887 24.99 SGD
Shipped after 2018-06-28
414.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2336A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G415 45974966 23.99 SGD
Shipped after 2018-06-28
419.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8823A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G420 45974975 29.99 SGD
Shipped after 2018-06-28
424.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2358A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G425 45974984 25.99 SGD
Shipped after 2018-06-28
439.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8826A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G440 45975011 27.99 SGD
Shipped after 2018-06-28
444.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8827A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G445 45975027 45.99 SGD
Shipped after 2018-06-28
449.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2417A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G450 45975036 28.99 SGD
Shipped after 2018-06-28
474.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8829A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G475 45975097 31.99 SGD
Shipped after 2018-06-28
479.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8830A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G480 45975106 32.99 SGD
Shipped after 2018-06-28
484.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8831A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G485 45975115 32.99 SGD
Shipped after 2018-06-28
354.3+/-2.54 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8815A - - - -   1PC 1 G355 45974826 17.99 SGD
In stock
359.3+/-2.57 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2244A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G360 45974844 21.99 SGD
Shipped after 2018-06-28
469.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2460A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G470 45975081 31.99 SGD
Shipped after 2018-06-28
234.3+/-1.78 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2031A - - - -   1PC 1 G235 45974564 8.99 SGD
In stock
304.3+/-2.24 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 DO1137A - - - -   1PC 1 G305 45974713 13.99 SGD
In stock
309.3+/-2.27 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2158A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G310 45974731 16.99 SGD
Shipped after 2018-06-28
344.3+/-2.48 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2216A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G345 45974801 16.99 SGD
N/A
349.3+/-2.51 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO2223A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G350 45974817 21.99 SGD
Shipped after 2018-06-28
369.3+/-2.63 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8817A - - - -   1PC 1 G370 45974862 19.99 SGD
Shipped after 2018-06-28
394.3+/-2.79 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8820A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G395 45974914 21.99 SGD
Shipped after 2018-06-28
409.3+/-3.00 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8822A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G410 45974957 23.99 SGD
Shipped after 2018-06-28
489.3+/-3.30 - 5.7+/-0.13 G Series - (JIS) 1 type A (NOK) A305 CO8832A - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G490 45975124 34.99 SGD
Shipped after 2018-06-28
- - - - - - CO0234A 100 5.7+/-0.13 70 (+/- 5) ° 194.3   1PC 1 G195 00482221 5.99 SGD
In stock
- For fixation of G type - - - - CO0200A 100 3.1+/-0.1 70(+/-5)degree 24.4   1PC 1 G25 00482282 0.99 SGD
In stock
- For fixation of G type - - - - CO0201A 100 3.1+/-0.1 70(+/-5)degree 29.4   1PC 1 G30 00482343 0.99 SGD
In stock
- For fixation of G type - - - - CO0202A 100 3.1+/-0.1 70(+/-5)degree 34.4   1PC 1 G35 00482361 0.99 SGD
In stock
- For fixation of G type - - - - CO0203A 100 3.1+/-0.1 70(+/-5)degree 39.4   1PC 1 G40 00482377 1.99 SGD
In stock
- For fixing G type - - - - CO0204A 100 3.1+/-0.1 70(+/-5)degree 44.4   1PC 1 G45 00482386 1.99 SGD
In stock
- For fixation of G type - - - - CO0205A 100 3.1+/-0.1 70(+/-5)degree 49.4   1PC 1 G50 00482395 1.99 SGD
In stock
- For fixation of G type - - - - CO0206A 100 3.1+/-0.1 70(+/-5)degree 54.4   1PC 1 G55 00482404 1.99 SGD
In stock
- For fixation of G type - - - - CO0207A 100 3.1+/-0.1 70(+/-5)degree 59.4   1PC 1 G60 00482413 1.99 SGD
In stock
- For fixation of G type - - - - CO0208A 100 3.1+/-0.1 70(+/-5)degree 64.4   1PC 1 G65 00482422 1.99 SGD
In stock
- For fixing G type - - - - CO0209A 100 3.1+/-0.1 70(+/-5)degree 69.4   1PC 1 G70 00482431 1.99 SGD
In stock
- For fixing G type - - - - CO0210A 100 3.1+/-0.1 70(+/-5)degree 74.4   1PC 1 G75 00482447 1.99 SGD
In stock
- For fixation of G type - - - - CO0211A 100 3.1+/-0.1 70(+/-5)degree 79.4   1PC 1 G80 00482456 1.99 SGD
In stock
- For fixation of G type - - - - CO0212A 100 3.1+/-0.1 70(+/-5)degree 84.4   1PC 1 G85 00482465 1.99 SGD
In stock
- For fixation of G type - - - - CO0213A 100 3.1+/-0.1 70(+/-5)degree 89.4   1PC 1 G90 00482474 1.99 SGD
In stock
- For fixation of G type - - - - CO0214A 100 3.1+/-0.1 70(+/-5)degree 94.4   1PC 1 G95 00482483 1.99 SGD
In stock
- For fixing G type - - - - CO0215A 100 3.1+/-0.1 70(+/-5)degree 99.4   1PC 1 G100 00482036 1.99 SGD
In stock
- For fixing G type - - - - CO0216A 100 3.1+/-0.1 70(+/-5)degree 104.4   1PC 1 G105 00482045 1.99 SGD
In stock
- For fixation of G type - - - - CO0217A 100 3.1+/-0.1 70(+/-5)degree 109.4   1PC 1 G110 00482054 1.99 SGD
In stock
- For fixing G type - - - - CO0218A 100 3.1+/-0.1 70(+/-5)degree 114.4   1PC 1 G115 00482063 2.99 SGD
In stock
- For fixing G type - - - - CO0219A 100 3.1+/-0.1 70(+/-5)degree 119.4   1PC 1 G120 00482072 2.99 SGD
In stock
- For fixation of G type - - - - CO0220A 100 3.1+/-0.1 70(+/-5)degree 124.4   1PC 1 G125 00482081 2.99 SGD
In stock
- For fixation of G type - - - - CO0221A 100 3.1+/-0.1 70(+/-5)degree 129.4   1PC 1 G130 00482097 2.99 SGD
In stock
- For fixation of G type - - - - CO0222A 100 3.1+/-0.1 70(+/-5)degree 134.4   1PC 1 G135 00482106 2.99 SGD
In stock
- For fixing G type - - - - CO0223A 100 3.1+/-0.1 70(+/-5)degree 139.4   1PC 1 G140 00482115 3.99 SGD
In stock
- For fixing G type - - - - CO0224A 100 3.1+/-0.1 70(+/-5)degree 144.4   1PC 1 G145 00482124 3.99 SGD
In stock
- For fixation of G type - - - - CO0225A 100 5.7+/-0.13 70(+/-5)degree 149.3   1PC 1 G150 00482133 3.99 SGD
In stock
- For fixation of G type - - - - CO0226A 100 5.7+/-0.13 70(+/-5)degree 154.3   1PC 1 G155 00482142 4.99 SGD
In stock
- For fixing G type - - - - CO0227A 100 5.7 +/- 0.13 70(+/-5)degree 159.3   1PC 1 G160 00482151 4.99 SGD
In stock
- For fixation of G type - - - - CO0228A 100 5.7+/-0.13 70(+/-5)degree 164.3   1PC 1 G165 00482167 4.99 SGD
In stock
- For fixation of G type - - - - CO0230A 100 5.7+/-0.13 70(+/-5)degree 174.3   1PC 1 G175 00482185 5.99 SGD
In stock
- For fixation of G type - - - - CO0231A 100 5.7+/-0.13 70(+/-5)degree 179.3   1PC 1 G180 00482194 5.99 SGD
In stock
- For fixation of G type - - - - CO0232A 100 5.7+/-0.13 70(+/-5)degree 184.3   1PC 1 G185 00482203 5.99 SGD
In stock
- For fixation of G type - - - - CO0233A 100 5.7+/-0.13 70(+/-5)degree 189.3   1PC 1 G190 00482212 5.99 SGD
In stock
- For fixing G type - - - - CO0235A 100 5.7 +/- 0.13 70(+/-5)degree 199.3   1PC 1 G200 00482237 7.99 SGD
In stock
- For fixation of G type - - - - CO0236A 100 5.7+/-0.13 70(+/-5)degree 209.3   1PC 1 G210 00482246 7.99 SGD
In stock
- For fixation of G type - - - - CO0237A 100 5.7+/-0.13 70(+/-5)degree 219.3   1PC 1 G220 00482255 9.99 SGD
Shipped after 2018-06-27
- For fixation of G type - - - - CO0239A 100 5.7+/-0.13 70(+/-5)degree 239.3   1PC 1 G240 00482273 9.99 SGD
In stock
- For fixation of G type - - - - CO0240A 100 5.7+/-0.13 70(+/-5)degree 249.3   1PC 1 G250 00482291 9.99 SGD
In stock
- For fixing G type - - - - CO0242A 100 5.7 +/- 0.13 70(+/-5)degree 269.3   1PC 1 G270 00482316 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 5
3 star 6
2 star 0
1 star 1
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
As a filter part of the pond
5
From Japan
On 2018-06-06 16:01:25
I use it for the leakage prevention of the filter machine, but the large size is not on the market and I ordered it. Thank you for dealing.
This review is about item#45974521.
Lid packing repair of portable can
5
From Japan
On 2018-05-08 22:38:39
Because the lid packing of the portable canister was cracked and it began to leak, I thought that there was something, I found this and installed it. It seems that it is stopped so far so it was good. After that, how long will it take me.
This review is about item#482404.
Machine maintenance
4
From Japan
On 2018-04-04 23:51:16
I used it as a substitute because parts of the dryer are not available for discontinued production, but it went well
This review is about item#482352.
Corresponding to water leakage due to deterioration of O ring of casing of shallow door pump
4
From Japan
On 2018-03-27 09:56:48
I am satisfied with the product. It was greatly appreciated by prompt response from ordering to shipping.
This review is about item#482447.
FTR 223 Oil drain and tappet cover
5
From Japan
On 2018-03-26 20:03:42
I purchased it as an alternative part of Honda genuine products. Since there is oil resistance, of course there is no problem.
This review is about item#482361.
Drum cover lid packing for repair
5
From Japan
On 2018-03-12 09:31:01
Dampened lid packing cracked and sealability deteriorated, so we got rid of replacement parts, so oil leakage subsided
This review is about item#482404.
Packing substitute for sink sink lid lid
5
From Japan
On 2018-01-11 16:27:16
I bought it as a genuine substitute for the sink lid of the sunwave sink. It was rich in size and fitted exactly.
This review is about item#482115.
The rubber of the parts in the sink of the kitchen stretched out and I was looking for an alternative rubber.
5
From Japan
On 2017-10-29 13:47:50
Although I did not know well I bought it, it was perfect size. It was a very big and satisfying shopping just because it was a purchase of awfully. Although the shipping cost became free for purchase on the same day this time, considering things in the future when purchasing, in the case of small items, it is still pleasing to correspond with the mail service.
This review is about item#482045.
Used for pressurized water supply pump pressure reducing valve.
5
From Japan
On 2017-10-23 15:32:37
The pressure reducing valve reaches the end of its service life due to aged deterioration (water pressure drops suddenly as the pump rotation stops and the base changes shape) The manufacturer requested replacement (1 unit) This time it costed 270,000 yen. Looking at the depressurizing valve, the movement is also smooth with just 3 mm × 50 mm rubber packing attached to the inside check valve being torn. I was able to procure O ring of the desired size inexpensively, it was supposed to cost 540,000 yen for the additional 2 cars, but it costed a few hundred yen (3 mm × 50 mm with rubber packing exchange It is functioning normally).
This review is about item#482422.
Motorbike restoration
5
From Japan
On 2017-10-02 19:42:08
I used it for the seal of the cooling pipe of the motorcycle. It is the same size as a genuine product and there is no problem at all. I am thankful because the unit price is cheap.
This review is about item#482282.

Related Products