Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Seal

5.00 (17)
Specification
Nitrile rubber
...see all>
Product Options
ADD TO CART
Pressure Outside Diameter D (phi mm) Number of Contacts Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number NOK Number Width B (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Outside Diameter D (phi mm) Number of Contacts Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number NOK Number Width B (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.03MPa 90 2places 3 1-1641 355-3884 AE3409A0 13 65 1PC 1 TC659013 00481722 12.99 SGD
In stock
0 to 0.03MPa 78 Two places 9 1-1641 355-3833 AE3204E0 9 60 1PC 1 TC60789 00481546 12.99 SGD
In stock
0 to 0.03MPa 65 Two places 12 - 355-3698 AE2507A0 12 42 1PC 1 TC426512 37112397 11.99 SGD
In stock
0 to 0.03MPa 80 Two places 9 - - AE3152E0 9 58 1PC 1 TC58809 00481512 13.99 SGD
In stock
0 to 0.03MPa 92 2 locations 12 - 355-3931 AE3519A0 12 70 1PC 1 TC709212 00481792 13.99 SGD
In stock
0 to 0.03MPa 95 2 locations 13 - 355-3949 AE3527E0 13 70 1PC 1 TC709513 00481817 14.99 SGD
In stock
- - - - - - - - - 1PC 1 TC527512 00481275 12.99 SGD
In stock
- - - - - - - - - 1PC 1 TC508012 00481241 13.99 SGD
In stock
- - - - - - - - - 1PC 1 TC45689 00481056 9.99 SGD
In stock
0 to 0.03MPa 60 Two places 9 - 355-3680 AE2493E0 9 42 1PC 1 TC42609 37112372 11.99 SGD
In stock
0 to 0.03MPa 70 2places 10 1-1641 355-3761 AE2854E0 10 50 1PC 1 TC507010 00481187 10.99 SGD
In stock
0 to 0.03MPa 72 2 locations 12 - - AE2685H0 12 45 1PC 1 TC457212 00481083 11.99 SGD
In stock
0 to 0.03MPa 65 2places 9 - - AE2780F0 9 48 1PC 1 TC48659 00481117 9.99 SGD
In stock
0 to 0.03MPa 68 2 places 14 - - AE2670E0 14 45 1PC 1 TC456814 00481047 11.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 80 2 places 12 1-1641 355-3817 AE3062E1 12 55 1PC 1 TC558012 00481433 13.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 80 2 places 12 - - AE3154A6 12 58 1PC 1 TC588012 00481503 13.99 SGD
In stock
0 to 0.03MPa 82 2 places 14 - - AE3224E0 14 60 1PC 1 TC608214 00481582 19.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 90 2 places 11 - - AE3241E1 11 60 1PC 1 TC609011 00481616 24.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 80 2 places 9 - - AE3316F0 9 63 1PC 1 TC63809 00481677 14.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 100 2 places 13 - - AE3734E0 13 80 1PC 1 TC8010013 00481862 19.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 70 2 places 12 1-1641 355-3736 AE2791A0 12 48 1PC 1 TC487012 00481126 11.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 79 2 places 13 - - AE3059E0 13 55 1PC 1 TC557913 00481415 14.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 80 2 places 10 - - AE3061E0 10 55 1PC 1 TC558010 00481424 14.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 115 2 places 15 - - AE3852E0 15 85 1PC 1 TC8511515 00481923 28.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 78 2 places 12 - - AE3094E0 12 56 1PC 1 TC567812 00481467 15.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 78 2 places 9 - - AE3093E0 9 56 1PC 1 TC56789 00481476 15.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 95 2 places 13 - - AE3463F0 13 68 1PC 1 TC689513 00481756 22.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 90 2 places 12 1-1641 355-3922 AE3513E0 12 70 1PC 1 TC709012 00481783 14.99 SGD
In stock
0 to 0.03MPa 70 2 places 14 - - AE2677E0 14 45 1PC 1 TC457014 00481074 11.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 64 2 places 11 - - AE2716E0 11 46 1PC 1 TC466411 00481092 10.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 68 2 places 10 - - AE2848G0 10 50 1PC 1 TC506810 00481162 11.99 SGD
In stock
0 to 0.03MPa 70 2 places 9 - - AE2959H1 9 52 1PC 1 TC52709 00481266 11.99 SGD
In stock
0 to 0.03MPa 70 2 places 9 - - AE3010E0 9 54 1PC 1 TC54709 00481311 10.99 SGD
In stock
0 to 0.03MPa 72 2 places 12 - - AE3042E2 12 55 1PC 1 TC557212 00481363 13.99 SGD
In stock
0 to 0.03MPa 75 2 places 9 - - AE3148F1 9 58 1PC 1 TC58759 00481494 15.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 80 2 places 12 - - AE3213E5 12 60 1PC 1 TC608012 00481555 13.99 SGD
In stock
0 to 0.03MPa 80 2 places 13 - - AE3215E0 13 60 1PC 1 TC608013 00481564 16.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 85 2 places 12 - - AE3321E0 12 63 1PC 1 TC638512 00481686 16.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 88 2 places 14 - - AE3402E0 14 65 1PC 1 TC658814 00481713 20.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 95 2 places 14 - - AE3414F1 14 65 1PC 1 TC659514 00481731 20.99 SGD
In stock
0 to 0.03MPa 95 2 places 13 - - AE3611E0 13 75 1PC 1 TC759513 00481844 20.99 SGD
In stock
0 to 0.03MPa 70 2 places 9 - - AE2788H1 9 48 1PC 1 TC48709 00481144 13.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 70 2 places 11 1-1641 355-3744 AE2808E0 11 49 1PC 1 TC497011 00481153 11.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 80 2 places 14 1-1641 355-3787 AE2888E0 14 50 1PC 1 TC508014 00481257 13.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 85 2 places 12 - - AE3297A0 12 62 1PC 1 TC628512 00481652 12.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 88 2 places 12 1-1641 355-3914 AE3505F3 12 70 1PC 1 TC708812 00481774 20.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 92 2 places 14 - - AE3521E0 14 70 1PC 1 TC709214 00481801 22.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 95 2 places 13 - - AE3549E0 13 71 1PC 1 TC719513 00481826 22.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 100 2 places 12 - - AE3733E0 12 80 1PC 1 TC8010012 00481853 19.99 SGD
In stock
0 to 0.03MPa 105 2 places 15 - - AE3746F0 15 80 1PC 1 TC8010515 00481887 31.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 115 2 places - 1-1641 355-3973 AE3761E0 - 80 1PC 1 TC8011515 37112476 35.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 70 2 places 14 - - AE2793E0 14 48 1PC 1 TC487014 00481135 11.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 70 2 places 12 - - AE2857E0 12 50 1PC 1 TC507012 00481205 11.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 75 2 places 14 - - AE2969E0 14 52 1PC 1 TC527514 00481284 15.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 75 2 places 9 - - AE3045E0 9 55 1PC 1 TC55759 00481381 12.99 SGD
In stock
0 to 0.03MPa 78 2 places 14 - - AE3056E0 14 55 1PC 1 TC557814 00481406 15.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 85 2 places 14 - - AE3072F0 14 55 1PC 1 TC558514 00481442 15.99 SGD
In stock
0 to 0.03MPa 82 2 places 9 1-1641 355-3850 AE3220E0 9 60 1PC 1 TC60829 00481591 16.99 SGD
In stock
0 to 0.03MPa 90 2 places 14 1-1641 355-3868 AE3244E0 14 60 1PC 1 TC609014 00481634 24.99 SGD
In stock
0 to 0.03MPa 85 2 places 9 - - AE3295E0 9 62 1PC 1 TC62859 00481661 19.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 62 2 places 10 - - AE2560E0 10 44 1PC 1 TC446210 00481004 8.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 72 2 places 9 - - AE3092E2 9 56 1PC 1 TC56729 00481451 14.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 90 2 places 11 - - AE3159E0 11 58 1PC 1 TC589011 00481521 13.99 SGD
In stock
0 to 0.03MPa 90 2 places 13 - - AE3243E0 13 60 1PC 1 TC609013 00481625 24.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 80 2 places 9 - - AE3290E3 9 62 1PC 1 TC62809 00481643 14.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 90 2 places 12 1-1641 355-3892 AE3459A5 12 68 1PC 1 TC689012 00481747 19.99 SGD
In stock
0 to 0.03MPa 60 2 places 9 - - AE2557E2 9 44 1PC 1 TC44609 00480995 8.99 SGD
In stock
0 to 0.03MPa 70 2 places 11 - - AE2856E0 11 50 1PC 1 TC507011 00481196 13.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 72 2 places 10 - - AE2862E1 10 50 1PC 1 TC507210 00481214 12.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 72 2 places 9 1-1641 355-3779 AE2861E1 9 50 1PC 1 TC50729 00481232 11.99 SGD
In stock
0 to 0.03MPa 75 2 places 9 - - AE2965F1 9 52 1PC 1 TC52759 00481293 15.99 SGD
Shipped after 2018-06-28
0 to 0.03MPa 78 2 places 12 - - AE2972E0 12 52 1PC 1 TC527812 00481302 13.99 SGD
Shipped after 2018-06-29
0 to 0.03MPa 100 2 places 13 - - AE8520E2 13 70 1PC 1 TC7010013 00481765 22.99 SGD
In stock
- 60 2 locations - - 355-3701 AE2643E1 9 45 1PC 1 TC45609 00481013 8.99 SGD
In stock
- 62 2 locations - - 355-3710 AE2651A0 9 45 1PC 1 TC45629 00481022 8.99 SGD
In stock
- 68 2 places - - - AE2668A0 12 45 1PC 1 TC456812 00481031 9.99 SGD
In stock
- 70 2 locations - - - AE2676E0 12 45 1PC 1 TC457012 00481065 10.99 SGD
Shipped after 2018-06-28
- 62 2 locations - - - AE2775E0 9 48 1PC 1 TC48629 00481101 9.99 SGD
In stock
- 68 2 places - - - AE2847A0 9 50 1PC 1 TC50689 00481171 9.99 SGD
In stock
- 72 2 locations - - - AE2864A0 12 50 1PC 1 TC507212 00481223 11.99 SGD
In stock
- 72 2 locations - - 355-3809 AE3040A0 9 55 1PC 1 TC55729 00481372 11.99 SGD
In stock
- 78 2 locations - - - AE3055A0 12 55 1PC 1 TC557812 00481397 13.99 SGD
In stock
- 75 2 locations - - 355-3825 AE3193F0 9 60 1PC 1 TC60759 00481537 12.99 SGD
In stock
- 82 2 places - - 355-3841 AE3222A0 12 60 1PC 1 TC608212 00481573 10.99 SGD
In stock
- 88 2 places - - - AE3400A0 12 65 1PC 1 TC658812 00481704 11.99 SGD
In stock
- 100 2 places - - 355-3957 AE3618A0 13 75 1PC 1 TC7510013 00481835 15.99 SGD
In stock
- 105 2 places - - 355-3965 AE3744A0 13 80 1PC 1 TC8010513 00481871 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
17 Customer Reviews
The reviews are automatic translation.
It was used for repairing the rear wheel shaft oil leakage of the tractor over 40 years ago.
5
From Japan
On 2018-06-13 14:42:08
It was used for repairing the rear wheel shaft oil leakage of the tractor over 40 years ago. I arrived two days after ordering and it was very helpful to repair on that day. Every product is so convenient as you can order from home.
This review is about item#481381.
I was very saved because I had to replace urgently during machine maintenance
5
From Japan
On 2018-05-03 10:18:38
Shipment is early and it is saved. I can search various things, I think about buying again.
This review is about item#481022.
Machine maintenance
5
From Japan
On 2018-01-25 07:53:32
Thanks for shipping the same day and very helpful for those who sold well Extremely helpful
This review is about item#00481171.
Machine maintenance
5
From Japan
On 2017-08-29 23:41:20
It is always used oil seals. I am saved because I can purchase it cheaply.
This review is about item#481835.
Preventive repair
5
From Japan
On 2017-07-23 07:06:43
Used for crankshaft (clutch side) of Honda beat engine (E07A). I searched for genuine part number 91214-679-024 but I picked it because I could not find it. It was the same thing. Originally it is an OEM from NOK, so it is natural. I was saved because I was able to arrange all the parts with a monotary.
This review is about item#00481704.
Machine maintenance
5
From Japan
On 2017-04-18 22:29:50
I always use it. I am saved because I can purchase it cheaply.
This review is about item#481223.
Repair of truck
5
From Japan
On 2017-01-15 16:52:38
NOK products can always be used with confidence. Because it is a part with a delicate part, I think that it was better to have firm packaging.
This review is about item#481022.
Agricultural equipment repair
5
From Japan
On 2016-10-27 21:56:23
I am working fine using using agricultural equipment repair.
This review is about item#37112372.
Machine parts exchange
5
From Japan
On 2016-08-26 07:16:44
As expected it is solid NOK. Shipping is also satisfied quickly.
This review is about item#00481573.
Oil leakage repair of agricultural machinery
5
From Japan
On 2016-06-22 20:48:05
I was in trouble because the oil leaked in the busy season but it was delivered the next day and it was possible to repair in the short term. It really helped me. As repair is necessary for parts to be able to prepare quickly, we expect a wide range of parts supply from now on. Thank you very much.
This review is about item#00481372.

Related Products