Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Seal

4.69 (35)
Specification
Nitrile rubber
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number NOK Number Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Number of Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number NOK Number Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Number of Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 TC20377 00478353 5.99 SGD
In stock
- - - - - - - 1PC 1 TC16287 00478021 5.99 SGD
In stock
- - - - - - - 1PC 1 TC203710 00478344 5.99 SGD
In stock
- - AE0529E0 11 14 28 2 places 1PC 1 TC142811 00477915 5.99 SGD
Shipped after 2018-06-22
- - AE1045E0 12 20 45 2 places 1PC 1 TC204512 00478457 9.99 SGD
Shipped after 2018-06-22
1-1641 355-3302 AE1043E1 8 20 45 2 places 1PC 1 TC20458 00478466 9.99 SGD
Shipped after 2018-06-22
- - AE0285E0 8 10 28 2 places 1PC 1 TC10288 00477775 5.99 SGD
Shipped after 2018-06-22
- - AE1022E1 9 20 37 2 places 1PC 1 TC20379 00478362 5.99 SGD
Shipped after 2018-06-22
- - AE0698E0 9 16 35 2 places 1PC 1 TC16359 00478055 5.99 SGD
Shipped after 2018-06-22
- - AE0838E0 7 18 38 2 places 1PC 1 TC18387 00478195 7.99 SGD
In stock
- - AE0478A0 7 13 28 2 places 1PC 1 TC13287 00477881 5.99 SGD
In stock
- - AE0768E0 7 17 38 2 places 1PC 1 TC17387 00478134 8.99 SGD
Shipped after 2018-06-22
- - AE0875A0 8 19 35 2 places 1PC 1 TC19358 00478222 5.99 SGD
In stock
- - AE0600E0 10 15 30 2 places 1PC 1 TC153010 00477951 7.99 SGD
Shipped after 2018-06-22
- - AE0090A0 7 7 20 2 places 1PC 1 TC7207 00479141 6.99 SGD
Shipped after 2018-06-22
- - AE0169E0 8 8 34 2 places 1PC 1 TC8348 00479184 5.99 SGD
In stock
- - AE0210E0 8 9 28 2 places 1PC 1 TC9288 00479202 5.99 SGD
Shipped after 2018-06-22
- - AE0536E0 9 14 43 2 places 1PC 1 TC14329 00477933 5.99 SGD
Shipped after 2018-06-22
- - AE0761F0 10 17 35 2 places 1PC 1 TC173510 00478107 6.99 SGD
Shipped after 2018-06-22
- - AE0880E0 7 19 38 2 places 1PC 1 TC19387 00478256 8.99 SGD
Shipped after 2018-06-22
- - AE1031E0 9 20 40 2 places 1PC 1 TC20409 00478423 6.99 SGD
Shipped after 2018-06-22
- - AE1042E0 12 20 44 2 places 1PC 1 TC204412 00478441 6.99 SGD
Shipped after 2018-06-22
- - AE0164E0 8 8 25 2 places 1PC 1 TC8258 00479175 4.99 SGD
In stock
- - AE0315E0 10 11 30 2 places 1PC 1 TC113010 00477802 5.99 SGD
Shipped after 2018-06-22
- - AE0831E0 9 18 35 2 places 1PC 1 TC18359 00478186 6.99 SGD
Shipped after 2018-06-22
- - AE0881E0 10 19 38 2 places 1PC 1 TC193810 00478247 8.99 SGD
Shipped after 2018-06-22
- - AE0393E0 9 12 30 2places 1PC 1 TC12309 00477854 5.99 SGD
Shipped after 2018-06-22
- - AE0750E0 7 17 32 2places 1PC 1 TC17327 00478082 5.99 SGD
In stock
- - AE0604E0 9 15 32 2places 1PC 1 TC15329 00477985 5.99 SGD
In stock
- - AE0879E0 7 19 36 2places 1PC 1 TC19367 00478231 5.99 SGD
Shipped after 2018-06-22
- - AE1024F0 7 20 38 2places 1PC 1 TC20387 00478371 5.99 SGD
In stock
- - AE0311E0 7 11 25 2places 1PC 1 TC11257 00477784 4.99 SGD
In stock
- - AE0611E1 8 15 35 2places 1PC 1 TC15358 00478003 5.99 SGD
In stock
- - AE0205A0 7 9 22 2places 1PC 1 TC9227 00479193 4.99 SGD
In stock
- - AE0399E1 7 12 32 2places 1PC 1 TC12327 00477863 4.99 SGD
In stock
1-1641 355-3191 AE0829A0 8 18 35 2places 1PC 1 TC18358 00478177 5.99 SGD
In stock
- 355-3981 AE0158A4 7 8 22 2 places 1PC 1 TC8227 00479166 4.99 SGD
In stock
- - AE0260J0 7 10 20 2 locations 1PC 1 TC10207 00477757 4.99 SGD
In stock
- 355-2918 AE0279A6 7 10 25 2 places 1PC 1 TC10257 00477766 4.99 SGD
In stock
- - AE0371E0 7 12 22 2 locations 1PC 1 TC12227 00477811 4.99 SGD
In stock
- - AE0375E0 8 12 23 2 locations 1PC 1 TC12238 00477827 4.99 SGD
In stock
- - AE0382A0 7 12 25 2 places 1PC 1 TC12257 00477836 4.99 SGD
In stock
- - AE0387E0 7 12 28 2 places 1PC 1 TC12287 00477845 5.99 SGD
In stock
- - AE0473F0 7 13 25 2 locations 1PC 1 TC13257 00477872 4.99 SGD
In stock
- - AE0483G0 8 13 30 2 locations 1PC 1 TC13308 00477897 5.99 SGD
In stock
- 355-3035 AE0519E0 7 14 25 2 places 1PC 1 TC14257 00477906 4.99 SGD
In stock
- - AE0526A0 7 14 28 2 locations 1PC 1 TC14287 00477924 5.99 SGD
In stock
- - AE0588K1 7 15 25 2 places 1PC 1 TC15257 00477942 5.99 SGD
In stock
- 355-3078 AE0598A0 7 15 30 2 locations 1PC 1 TC15307 00477976 5.99 SGD
In stock
- - AE0610F0 7 15 35 2 places 1PC 1 TC15357 00477994 5.99 SGD
In stock
- - AE0678F1 7 16 26 2 locations 1PC 1 TC16267 00478012 4.99 SGD
In stock
- 355-3116 AE0687A0 7 16 30 2 places 1PC 1 TC16307 00478046 5.99 SGD
In stock
- 355-3132 AE0743E0 7 17 30 2 locations 1PC 1 TC17307 00478064 5.99 SGD
In stock
- 355-3141 AE0745E8 8 17 30 2 places 1PC 1 TC17308 00478073 5.99 SGD
In stock
- 355-3167 AE0759E0 7 17 35 2 places 1PC 1 TC17357 00478116 5.99 SGD
In stock
- - AE0760H5 8 17 35 2 locations 1PC 1 TC17358 00478125 5.99 SGD
In stock
- - AE0772E1 9 17 40 2 places 1PC 1 TC17409 00478143 6.99 SGD
In stock
- 355-3183 AE0817E0 8 18 30 2 places 1PC 1 TC18308 00478152 5.99 SGD
In stock
- - AE0823E0 7 18 32 2 locations 1PC 1 TC18327 00478161 5.99 SGD
In stock
- - AE0870E0 8 19 32 2 locations 1PC 1 TC19328 00478204 5.99 SGD
In stock
- - AE0874E1 7 19 35 2 locations 1PC 1 TC19357 00478213 5.99 SGD
In stock
- - AE0984H0 7 20 30 2 locations 1PC 1 TC20307 00478265 5.99 SGD
In stock
- - AE0997E0 6 20 32 2 locations 1PC 1 TC20326 00478274 5.99 SGD
In stock
- 355-3256 AE0997E0 8 20 32 2 locations 1PC 1 TC20328 00478283 5.99 SGD
In stock
- - AE1003E2 7 20 34 2 places 1PC 1 TC20347 00478292 5.99 SGD
In stock
- - AE1015F0 10 20 35 2 locations 1PC 1 TC203510 00478301 5.99 SGD
In stock
- - AE1012G0 7 20 35 2 locations 1PC 1 TC20357 00478317 5.99 SGD
In stock
- 355-3272 AE1013A4 8 20 35 2 locations 1PC 1 TC20358 00478326 5.99 SGD
In stock
- - AE1017F0 7 20 36 2 locations 1PC 1 TC20367 00478335 5.99 SGD
In stock
- - AE1032G0 10 20 40 2 places 1PC 1 TC204010 00478387 6.99 SGD
In stock
- 355-3281 AE1033A0 11 20 40 2 places 1PC 1 TC204011 00478396 6.99 SGD
In stock
- 355-3299 AE1029E0 7 20 40 2 locations 1PC 1 TC20407 00478405 6.99 SGD
In stock
- - AE1030E1 8 20 40 2 locations 1PC 1 TC20408 00478414 6.99 SGD
In stock
- - AE1037E0 8 20 42 2 locations 1PC 1 TC20428 00478432 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.69
35 Customer Reviews
The reviews are automatic translation.
Motorcycle shock OH
5
From Japan
On 2018-05-14 15:05:14
It was a great help because it was just size to OH the shock of the bike.
This review is about item#00477757.
For auto repair
5
From Japan
On 2018-05-07 07:50:44
Acrylic rubber with high heat resistant temperature makes price high, but it can be used with confidence
This review is about item#00477827.
Power steering oil leak
5
From Japan
On 2018-05-05 17:52:01
Can you use it regularly, there is no oil leakage? Rubber has not cured, so satisfied
This review is about item#478195.
Repair parts of motorcycle
4
From Japan
On 2018-05-05 12:50:48
I used it for the bike's water pump seals but I would like to purchase again with domestic safety without leakage Used for GASGASTXTPRO 280
This review is about item#477766.
Used for shift shaft of motorcycle RZ 250.
5
From Japan
On 2018-03-27 15:21:47
Because it leaked oil with genuine thickness, we intentionally changed to 5 mm → 7 mm and used it. The oil leak also stopped and there was a targeted effect.
This review is about item#477811.
Maintenance of motorcycle
3
From Japan
On 2018-03-20 22:37:29
Since it is NOK, it has reliability and can be used normally without problems.
This review is about item#477906.
For sealing the motorcycle wheel
3
From Japan
On 2018-01-09 10:00:16
Although there was no problem in use, it was very uneasy as packing just because the oil seal just entering the nylon bag was put in the cardboard box together with the metal fitting ordered at the same time. I would like you to pack it with cushioning material at least or roll it up with advertisement paper.
This review is about item#478353.
It is used for maintenance of automotive parts.
5
From Japan
On 2018-01-05 17:23:42
Because it is a genuine part and the same manufacturer, of course, I am very satisfied!
This review is about item#477845.
Seal of stm 28 φ release
5
From Japan
On 2017-06-28 14:44:03
I tried diversion. Seals & rings inside did not have any hesitation, so continue. There is no problem at all.
This review is about item#478082.
When maintenance machine maintenance
3
From Japan
On 2017-01-30 17:43:33
Because it was OIL leaked from the shaft, it was disassembled due to the replacement work, but the parts were slightly different, but we exchanged. OIL leakage has stopped.
This review is about item#478387.

Related Products