Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Dimension Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350mm(14") 0.9 380 102-0820 1PC 1 HSC-350 02188584 119.99 SGD
In stock
600mm(24") 2.7 650 102-0838 1PC 1 HSC-600 02188593 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used for wire processing to hang a signboard of a store
4
From Japan
On 2017-09-26 23:37:43
I was surprised because it was bigger than I imagined, but I am satisfied with the work I expected. I had the opportunity to lift it to a position higher than my head and use it a bit hard to tighten.
This review is about item#2188584.
Wire construction
4
From Japan
On 2017-05-06 16:57:26
It is rather tight to close 3 mm wire. It's up to 3.5 mm, but it's easier to use the one above.
This review is about item#2188584.
Used for caulking thin wire
3
From Japan
On 2016-03-30 19:33:12
The price is too high, even if there are not so many times of use it is used because there is a crimping on your own
This review is about item#02188593.
Wire sling creation
5
From Japan
On 2015-10-14 22:15:39
It was very easy to crimp the aluminum sleeve, it was a finish that I could consent without the power I thought needed.
This review is about item#02188593.
Cutting, crimping of wire -
5
From Japan
On 2015-10-14 15:28:24
With this size, you can easily cut and caulk, the price is also cheap and satisfactory.
This review is about item#02188593.
Cut by wire
5
From Japan
On 2015-01-23 10:31:57
It is very easy to use because it has a good finish, but I also have large size items, but most of the work is using this
This review is about item#02188584.
Winch wire exchange
5
From Japan
On 2013-05-23 13:07:35
I am very satisfied with easy use.
This review is about item#02188584.

Related Products