Buy more than* S$200* and get FREE SHIPPING

Arms engager

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Dimension (mm)
600
Weight (kg)
5.2
Overall Length (mm)
454
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HSC-600BB 02188602 299.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Make wire
5
From Japan
On 2017-10-13 00:31:09
When inserting a 5 mm stain wire in an aluminum sleeve, cutting it with an arm jaw will cut it cleanly and will snap into the aluminum sleeve. When crimping, it enters quite a lot of force, but after that it will not come into force. After crimping it is perfectly done.
This review is about item#02188602.
Making a trap
5
From Japan
On 2017-01-04 19:49:30
A couple of years ago, boars began to destroy the fields, the damage increased every year, and I heard about the farmer in the neighborhood, "I am troubled by the damage of the boar in this area." Banquet festival also wild boar hunting, but the number of boars does not decrease easily. Because of the gunning prohibited area, I thought to trap, I got a hunting license and needed a tool to make a trap to start a trap. I taught acquaintances who are doing trappings and taught me how to make gimmicks and then asked them to use Arms AG. The tool I used at that time was Arms engager. It was easy to wire the wire. Bother borrowed for me because it takes time to go borrow until borrowed. Easy wire processing is possible.
This review is about item#2188602.

Related Products

Arm

Arm